Beli test lead di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Test Lead Kit
    Mulai

    Rp1.599.900

    Non Brand Test Lead Kit
    Deskripsi:
    These test lead kits include safety-rated components that connect to compatible multimeters and clamp meters to test and troubleshoot electrical equipment.
    atribut:
    • UNSPSC: 41111905
    • For use with: Any Multimeter, Clamp Meter, or Test Instrument that Accepts a Standard Shrouded Banana Plug
    • Maximum Voltage (V) : 1000
    • Meter Connection Type: Straight Shrouded Plug
  2. KYORITSU Test Lead
    Mulai

    Rp899.900

  3. TEISHIN Test Lead
    Mulai

    Rp479.900

    TEISHIN Test Lead
    atribut:
    • Type: SHIELD CLIP S-BANANA PLUG
    • Insulation Voltage: AC1000V/1 minute or longer
    • Lead Wire: 0.3 square
    • Total Length (mm/piece): 500
  4. Hioki Test Lead
    Mulai

    Rp209.900

    Hioki Test Lead
    Deskripsi:
    Test Leads for Digital HiTesters Series to take measurements
  5. HIRSCHMANN Test & Measurement Test Probes
    Mulai

    Rp4.299.900

    HIRSCHMANN Test & Measurement Test Probes
    Deskripsi:
    The Hirschmann Test & Measurement measuring lead comes with nickel plated copper beryllium contact spring. It has built in colour indicator for easy identification of insulation damages.Highly flexibleDouble insulated stranded leadGrip and lead shatter proof
    atribut:
    • Connector A - Gender: Socket
    • Test Lead Type: 4mm Test Probes Leads
  6. Teishin (T.SIN) Test Lead
    Mulai

    Rp269.900

    Teishin (T.SIN) Test Lead
    atribut:
    • Isolation Voltage: AC2000V 1 minute or more
    • Weight (g): 84
    • Set Contents: Red / Black / Green / Yellow / White 2 each 10 total
    • Overall Length (mm/Piece): 560
    • Type: With shield clip M both ends
    • Lead: 0.3 Scare
    • TRUSCO Number: 309-9130
  7. HIRSCHMANN Test Lead Kit
    Mulai

    Rp28.999.900

    HIRSCHMANN Test Lead Kit
    Deskripsi:
    PMS SKS Electrical Installation KitFrom Hirschmann, this Test and Measurement PMS SKS electrical installation kit service case is equipped for a comprehensive array of electrical installation types, and is ideally suited for all tasks of industrial installation, services, utilities management, training and more. The kit is supplied in a robust carry case with convenient foam compartments.
  8. monotaro Clip
    Mulai

    Rp41.900

    monotaro Clip
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Color: Red
    • Current (A): 3A or less
    • Withstand Voltage: AC500V (1 minute)
    • Material (Insulator): PVC
    • Dimension L (mm): 41
    • Dimensions c (mm): phi 4
    • Insulation Resistance (MΩ): DC500V 100 or more (MIN)
    • Rated Voltage (V): AC125
  9. FLUKE Heavy Duty Test Lead Set
    Mulai

    Rp1.599.900

    FLUKE Heavy Duty Test Lead Set
    atribut:
    • Color: Red, Black
  10. ELPA (Asahi Electric) Test Lead
    Mulai

    Rp109.900

    ELPA (Asahi Electric) Test Lead
    Deskripsi:
    Used as a test lead for banana testers.
  11. Sanwa Electric Instrument Test Lead Thin Pin Adapter
    Mulai

    Rp279.900

    Sanwa Electric Instrument Test Lead Thin Pin Adapter
    Deskripsi:
    An adapter that connects to the tip of the test lead. The tip pin is compatible with thin pins (Φ0.7mm shape memory alloy).*This product is a shape memory alloy, so even if it is bent (force majeure), if it is lightly heated with a lighter, it will return straight.
    atribut:
    • Type: Test lead fine pin adapter
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable Model: Sanwa Denki Keiki test leads, excluding some
    • Overall Length (m): About 0.06
  12. Wasser Seal Tape
    Mulai

    Rp18.900

    Wasser Seal Tape
    atribut:
    • Material: High Quality Brass
    • Shell Protection Level (V): 10
  13. Sato Parts Clip
    Mulai

    Rp42.900

  14. Hioki Test Pin Set
    Mulai

    Rp499.900

    Hioki Test Pin Set
    atribut:
    • Color: Red, Black
    • Compatible for: L9850
  15. Sanwa Instrument Ic Clip Adapter
    Mulai

    Rp339.900

    Sanwa Instrument Ic Clip Adapter
    Deskripsi:
    Can be used for test reeds made by Sanwa Electric Instrument / Used by inserting into the pin tip of the test reed* Cannot be used for current measurement.
    atribut:
    • Type: IC clip adapter
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable Model: Sanwa Denki Keiki test leads, excluding some
    • Overall Length (m): About 0.2
Daftar Harga test lead Terbaru January 2026
Non Brand Test Lead KitRp1.599.900
KYORITSU Test LeadRp899.900
TEISHIN Test LeadRp479.900
Hioki Test LeadRp209.900
HIRSCHMANN Test & Measurement Test ProbesRp4.299.900
Teishin (T.SIN) Test LeadRp269.900
CONSTANT Test LeadRp93.900
Extech Test Lead KitRp629.900
HIRSCHMANN Test Lead KitRp28.999.900
monotaro ClipRp41.900

Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)