RS PRO Fused Test Lead Kit

Sebelum PPN:
Rp1.599.900
Spesifikasi
Connector TypeRight Angle Plug
FusedYes
Lead Length (m)1.25
Lead typeTest Lead Kit
Safety CategoryCAT III 1000V
Safety Category LevelCAT III
Safety Category Voltage (V)1000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Fused Test Lead Kit, Right Angled Plug
Introducing the RS PRO Fused Test Lead Kit. This electronic test lead set is a high-quality set that meets all of the safety standards to ensure the user’s safety, as well as being easy to use for a wide variety of tasks in professional or DIY environments. The high-performance test probes allow for consistency when testing, and the lead set is compatible with a large selection of multimeters.

Applications
A multimeter test lead is used as an electronic measuring instrument. It can be used to measure current, resistance and voltage. Test lead sets can come with a variety of different heads for different applications and can range from very simple, robust devices to more complex designs that are sophisticated, expensive, and fragile that can achieve highly-detailed measurements and results. They are an essential and versatile tool for anyone working with electronics.
Multimeters and multimeter test leads are generally used for testing in:
• Warehouse or Industrial Environments
• Building or Construction Electricity checks
• Automotive Electronics
• Household DIY

Note
Test leads and clips supplied as a pair including 1 red and 1 black item
RS Pro Accessories
Warning
Account should be taken of the protection features and safety ratings of the test meter itself when combined with high specification test leads
Feature
Features and Benefits
• Fused Test Lead set can be used safely when measuring high energy circuits up to 1000V
• Red and Black test probes are fused to enhance the safety for the user
• Supplied with 500mA/1000V/50kA fast-acting, high-breaking capacity fuses
• Leads are insulated twice and incorporate a different colour wear indicator that shows when there is damage to the cable
• Lead length: 1.25m

Ulasan Produk

Tidak ada ulasan

Halaman Terkait