Beli tesla di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Tesla Amazing Magnetic Notes Satribut:
- Size (mm): 70x50
- Contents (sheets): 100.0
- Tenmars AC/DC Magnetic Field Meteratribut:
- Measurement Range: DC milli Tesla : 300.00mT, 2000.0mT, 2000.1~3000.0mT; DC Gauss : 3000.0G, 20000G, 20001~30000G; AC milli Tesla : 150.00mT, 1500.0mT; AC Gauss : 1500.0G, 15000G
- Resolution: DC milli Tesla : 300.00mT=0.01mT, 2000.0mT=0.1mT, 2000.1~3000.0mT=0.1mT; DC Gauss : 3000.0G=0.1G, 20000G=1G, 20001~30000G=1G; AC milli Tesla : 150.00mT=0.01mT, 1500.0mT=0.1mT; AC Gauss : 1500.0G=0.1G, 15000G=1G
- Accuracy: DC milli Tesla : 300.00mT, 2000.0mT= ±(4% + 10dgt); DC Gauss : 3000.0G, 20000G= ±(4% + 10dgt); AC milli Tesla : ±(5% + 20dgt); AC Gauss : ±(5% + 20dgt)
- Temperature Range (°C): -20~50/-4~122°F
- Temperature Resolution (°C): ±0.1/±0.1°F
- Temperature Tolerance (°C): ±1.0/±1.8°F
- Tenmars Magnetic Field MeterDeskripsi:The Tenmars TM-191 electromagnetic field meter is a magnetic field meter , a radiometer used in experiments and science. Or electromagnetic wave meter , magnetic field. It is the extremely convenient electromagnetic field measurement application of Tenmars. Magnetic field meter emitted from telephone wave stations, microwave ovens, televisions, refrigerators, computers, etc. Determines the strength of electromagnetic fields emitted by devices in order to prevent or avoid harmful effects. affect human health. The machine displays with a large screen that is easy to see, the main measurement function is EMF/ELF with two units, micro-Tesla and mini-Gauss. The Tenmars TM-191 is an inexpensive electromagnetic field meter that has all the functions of a high-end measuring device.
- Tesla Amazing Magnetic Boardatribut:
- Size (cm): 59x84
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- KANETEC Magnetic V-Type HolderDeskripsi:-The handle can be both fixed and removed.-Supports super grade precision finishing.-Drip-proof and oil resistant construction.-For holding tools when round bar scribing, measurement work, grinding/drilling of irregular shapes and tapping machining.atribut:
- Purpose of Use: For holding tools when round bar scribing, measurement work, grinding/drilling of irregular shapes and tapping machining.
- Tesla Amazing Magnetic Notes Latribut:
- Size (mm): 200x100
- Contents (sheets): 100.0
- FLUKE Infrared ThermometerDeskripsi:- No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.atribut:
- Minimum Temperature Display (°C): 0.1
- Tesla Amazing Magnetic Notes Matribut:
- Size (mm): 100x70
- Contents (sheets): 100.0
- KRISBOW Multimeter Analog (AVO Meter Analog)Deskripsi:- 5 functions including DC/AC Voltage, DC Current, Resistance, Diode and Transistor test- Fuse and diode protection.
- Custom Ultraviolet MeterDeskripsi:-A digital ultraviolet ray monitor that can measure up to 19.99mW/cm².-Equipped with MAX/MIN memory function. -For measuring UV ray in research and beauty fields and for evaluating UV care products.atribut:
- Range: 1999/19990 (μW/cm²)
- Resolution: 1/10μW/cm²
- Power Supply: Laminated Type 9V Dry Batteryx1 (sold separately)
- Sensitivity Wavelength Range: 290 to 390nm
- Purpose of Use: Measurement of ultraviolet rays at work sites and schools.
- Width x Depth x Height: 70x25x131mm
- OMRON Proximity Sensor E2EH-X7C1 2M OMSatribut:
- Family Type: E2EH
- Product Code: E2EH7040E
- Tenmars Multi Field EMF MeterDeskripsi:Measurement Electromagnetic field- Electromagnetic field- Electric field- RF strength fieldatribut:
- Sensor Type: Electromagnetic field : Low frequency Magnetic field Triple axis (X,Y,Z); Electric field : LF electric field; RF strength field : RF strength
- Measurement Range: Electromagnetic field : 0.02~2000mG, 0.02~200µT; Electric field : 50V/m~2000 V/m; RF strength field : 0.2µW/m²~554 mW/m²
- Resolution: Electromagnetic field : 0.01 /0.1 1 mG or 0.01/0.1/1µT; Electric field : 1 V/m; RF strength field : 0.2µW/m², 0.02µA/m, 0.2mV/m, 0.02µW/cm², 1dB
- Frequency: Electromagnetic field : 50/60Hz; Electric field : 50/60Hz; RF strength field : 50 MHz~3.5 GHz
- Accuracy: Electromagnetic field : ± (15%+100 dgt); Electric field : ± (7%+50 dgt); RF strength field : ±2 dB at 2.45 GHz
- Audible Key Tone Alarm: Buzzer
- Battery Life (hour): approximate 8
- Dimension (LxWxH) (mm): 115x60x21
- Operating Humidity (%RH): below 80
- Operating Temperature (°C): 5~40
- Sample Rate (time/s): 6
- Storage Humidity (%RH): below 70
- Storage Temperature (°C): -10~60
- STP Carburetor Cleaner Spray & Injector Cleaneratribut:
- Volume (ml): 500
- PRO-QUIP Mini Tiller (Traktor Tangan)Deskripsi:Teknologi Pro-Quip menyediakan mini tiller ROVER 750 untuk kebutuhan pertanian Anda. Mesin ini sangat cocok digunakan untuk:- Pengolahan Lahan (Tanah Basah/Kering)- Pembuatan Parit- Membuat Guludan dan- Penyiangan
- Leica Disto D1atribut:
- Measurement Range (m): 0.2 s/d 40
- Accuracy (mm): + 2
- Protection Class: IP54
- Bluetooth Smart Battery: 2 x AAA
- Accuracy with Favourable Conditions (mm/inch): 2.0 / 0.08
- Accuracy with Unfavourable Conditions (mm/inch): 2/1/8
- Bluetooth: v4.0
- Box Height (mm): 30
- Box Length (mm): 150
- Box Width (mm): 105
- Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
- Dimensions (mm): 115x43.5x23.5
- Included Accessories: Leica DISTO D1, 2 x AAA batteries, Calibration Certificate Silver, quick start guide.
- Product Weight with Packaging (kg): 0.188
- Range of Bluetooth (m): up to 10
- Range with Favourable Conditions (ft): 0.6 – 120
- Range with Favourable Conditions (m): 0.2 – 40
- Range with Unfavourable Conditions (ft): 0.6 – 100
- Range with Unfavourable Conditions (m): 0.2 – 30
- Smallest Unit Displayed (mm/inch): 0.1 / 1/32
- Temperature Range Storage Operation (°C/°F): -25 to 70 / -13 to 158 | 0 to 40 / 32 to 104
- Weight (g): 87
- Philips Lampu Bohlam Tornado E27atribut:
- Cap Base: E27
Daftar Harga tesla Terbaru October 2026
| Tesla Amazing Magnetic Notes S | Rp60.900 |
| Tenmars AC/DC Magnetic Field Meter | Rp13.999.900 |
| Tenmars Magnetic Field Meter | Rp2.699.900 |
| Tesla Amazing Magnetic Board | Rp549.900 |
| BOSCH Digital Laser Distance Meter (Meteran Laser) | Rp1.199.900 |
| KANETEC Magnetic V-Type Holder | Rp3.699.900 |
| KYORITSU Multimeter Digital dengan AC/DC Clamp Sensor | Rp3.399.900 |
| Tesla Amazing Magnetic Notes L | Rp199.900 |
| FLUKE Infrared Thermometer | Rp1.399.900 |
| Tesla Amazing Magnetic Notes M | Rp86.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)























































































































































/P101518176-1.jpg)





/2bP101515083-3.jpg)




/9uP107787354-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)