Beli terminal block screw di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Toho Screw Type Common TerminalDeskripsi:PS7-COM series with screw terminal block. Can be mounted either vertically or horizontally on a DIN rail. PS7-COM-16PX2 with 16 points and 2 circuits using M3 screws. PS7P-COM-11PX2 with 10 points and 2 circuits using M3.5 screws and M3 screws.atribut:
- Ambient Temperature (°C): -20 to 55
- Applicable Wire (mm²): 1.25(PS7)
- Insulation Resistance (MΩ): 100 or more (500V DC) between live part and earth
- Operating Humidity Range (%RH): 45 to 85 (no condensation)
- Rated Current (A): 2(1 point), 10(1COM)
- Rated Voltage (V): AC, DC125
- RoHS Directive (10 substances): Correspondence
- Storage Temperature Range (°C): -25 to 85
- Terminal Block: PS7-16A
- Terminal Screws: M3(PS7)
- Tightening Torque (N m): When crimp terminal is connected: 0.5 to 075 (PS7)
- Withstand Voltage (V) : AC2000, 60Hz, 1 minute, between live part and earth
- KRISBOW Alat Pemotong Besi Elektrikatribut:
- Continous Cutting (times/minute): 32
- Dimensions (LxWxH) (mm): 1330x470x710
- Cut off Round Steel Bar dia. (mm): 6-50
- Cut off Spiral Steel Bar dia. (mm): 6-38
- Motor Power (kW/V/Ph): 4/380/3
- KRISBOW Mesin Tekuk Besi Betonatribut:
- Maximum Strength (N/mm²): <450
- Working Table (mm): 810x710
- Phoenix Contact Terminal Block Feed-Through PT (Terminal Panel Listrik)atribut:
- Insulating Material: PA
- Number of Rows: 1
- monotaro.id Sepatu Safety Dodola Double PU (Sepatu Proyek)atribut:
- Toe Cap: Steel
- Color: Black
- Outsole: Double Density PU-PU
- Logo Tag: Direct TPR Injection
- SNI License: Yes
- SNI Number: SNI Number: JPA 009 016.5
- WEIDMULLER Terminal Block (Terminal Panel Listrik)Deskripsi:-A small terminal block that can be mounted directly onto machines.-A clamp type that does not require a round terminal and can connect stripped wires as it is.-Contributes to space saving as a relay terminal block.-For relay terminal blocks in places with no space.
- WIHA Torque Screwdriver (Obeng Torsi)Deskripsi:These insulated adjustable torque bit screwdriver sets come with insulated handles and shafts to protect against electrical shock from live electrical circuits and are suitable for use near electrical components when tightening and loosening screws. The insulated handle also allows for a more secure grip when turning compared to a noninsulated handle. Insulated adjustable torque screwdriver sets have extra handles that are proportioned to optimize torque range and tool bits so they can torque a variety of screwhead types and sizes. The handle is turned to rotate the screw and the tool makes a "click" sound when the desired torque has been reached.
- OMRON Printed Circuit Board Terminal Block XW4E Screw Type (Blok Terminal)Deskripsi:Printed circuit board terminal block ideal for control equipment interface. Terminal block for miniaturization of control equipment. The connection terminal screw has a finger protection structure. Wires can be connected directly by a clamping method that does not require crimp terminals, greatly reducing man-hours. Adopting a unique wire crimp structure that does not apply direct force to the soldering part of the board. Compliant with VDE/IEC standards. UL standard certified products are standard products. For printed circuit boardsatribut:
- Suitable Circuit Board Thickness (mm): 1.6
- Insulation Resistance (MΩ): 100 or more (DC500V)
- monotaro Group Terminal BlockDeskripsi:Produk ini juga sering disebut dengan Terminal Strip, Barrier Terminalatribut:
- Material: [Terminal base] Phenol (black), [Cover] PC (transparent)/UL94-V0, [Conductive plate] Brass (nickel plating), [Terminal screw part] Iron (chromate), [Inscription seal] Fiber
- Number of Poles: 6P
- Type of Sign: Direct attachment
- Rated Insulation Voltage (V) : 600
- Terminal Connection: screw
- Withstand Voltage (V) : 2500
- KRISBOW Alat Pemotong Besiatribut:
- Dimensions (LxWxH) (mm): 500x250x400
- Flat Steel (mm): 40x14
- Round Steel (mm): 32
- Square Steel (mm): 28 x 28
- TOGI Terminal Block for DIN RailDeskripsi:-We have obtained overseas standard certification so we can use it with confidence for overseas export.-It is a 2-stage type that considers space saving. -For signal, power supply, relay, 2D CAD.
- Phoenix Contact Terminal Block Disconnect Type (Terminal Panel Listrik)atribut:
- Insulating Material: PA
- Overvoltage Category: III
- Insulating Material Group: I
Daftar Harga terminal block screw Terbaru October 2026
| Toho Screw Type Common Terminal | Rp579.900 |
| Phoenix Contact Terminal Block (Terminal Panel Listrik) | Rp63.900 |
| IDEC Terminal Block Black (Terminal Panel Listrik) | Rp8.900 |
| KRISBOW Alat Pemotong Besi Elektrik | Rp52.999.900 |
| KRISBOW Mesin Tekuk Besi Beton | Rp38.999.900 |
| Phoenix Contact Terminal Block Feed-Through PT (Terminal Panel Listrik) | Rp869.900 |
| KASUGA Terminal Block (Terminal Panel Listrik) | Rp33.900 |
| monotaro.id Sepatu Safety Dodola Double PU (Sepatu Proyek) | Rp709.900 |
| WEIDMULLER Terminal Block (Terminal Panel Listrik) | Rp90.900 |
| WIHA Torque Screwdriver (Obeng Torsi) | Rp3.399.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/biP105753414-1.jpg)
/96P103211330-10.jpg)


/iwP105754680-1.jpg)
/9dP105560337-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Low%20Cut/monotaro_id%20Sepatu%20Safety%20Dodola%20Double%20PU%20(Sepatu%20Proyek)/21P109246073-2.jpg)
/P102852079-1.jpg)
/l4P109928760-6.jpg)
/pbP105942911-1.jpg)
/k3P105754723-5.jpg)
/5kP105310200-1.jpg)

/bgP105755412-1.jpg)
/qfP103210951-1.jpg)


/nsP105755856-1.jpg)
/d8P105755476-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)