Toho Screw Type Common Terminal

Sebelum PPN:
Rp579.900
Spesifikasi
Ambient Temperature (°C)-20 to 55
Applicable Wire (mm²)1.25(PS7)
Insulation Resistance (MΩ)100 or more (500V DC) between live part and earth
Operating Humidity Range (%RH)45 to 85 (no condensation)
Rated Current (A)2(1 point), 10(1COM)
Rated Voltage (V)AC, DC125
RoHS Directive (10 substances)Correspondence
Storage Temperature Range (°C)-25 to 85
Terminal BlockPS7-16A
Terminal ScrewsM3(PS7)
Tightening Torque (N m)When crimp terminal is connected: 0.5 to 075 (PS7)
Withstand Voltage (V) AC2000, 60Hz, 1 minute, between live part and earth

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PS7-COM series with screw terminal block.
Can be mounted either vertically or horizontally on a DIN rail.
PS7-COM-16PX2 with 16 points and 2 circuits using M3 screws.
PS7P-COM-11PX2 with 10 points and 2 circuits using M3.5 screws and M3 screws.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait