Beli terminal block kasuga di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KASUGA Terminal Block (Terminal Panel Listrik)
    38%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp33.900

  2. KASUGA Terminal Block Rail Type (Terminal Panel Listrik)
    Mulai

    Rp1.099.900

    KASUGA Terminal Block Rail Type (Terminal Panel Listrik)
    atribut:
    • Terminal screw: M4×8.5
    • Mounting Method: DIN Rail
    • Wiring Method: Screw
    • Applicable Rail: Compatible with 35mm wide DIN rail
    • Applicable Wire (mm²): 3.5
    • Connectable Wire (mm²): 3.5
    • Maximum Current (A) : 30
    • Pitch between Terminals (mm): 11.5
    • Rated Current (IEC) (A): 40
    • Rated Current (JIS) (A): 40
    • Rated Current (UL) (A): 30
    • Rated Impulse with Stand Voltage (kV): 6
    • Rated Insulation Voltage (V) : 600
    • Type: Standard Type (jump up)
  3. KASUGA End Plate
    Mulai

    Rp73.900

    KASUGA End Plate
    atribut:
    • Compatible Unit Model: For TXU7/10S/10/20
    • Thickness (mm): 3
  4. Kasuga Electric Set Terminal Block T10
    Mulai

    Rp119.900

    Kasuga Electric Set Terminal Block T10
    atribut:
    • Material: Main body: Phenol, Cover: Polycarbonate
    • Number of Poles: 6
    • Length (mm): 82
    • Width (mm): 30
    • Height (mm): 21
    • Rating: 250V-20A
    • Specification: Terminal screw M3.5
    • Commercial frequency and voltage resistance: 2000V 1 minute
    • Impulse voltage resistance: 4000V
    • Compatible Electric Wire (mm²): 0.75 to 2
  5. KASUGA Terminal Block
    Mulai

    Rp159.900

    KASUGA Terminal Block
    Deskripsi:
    A terminal block set which is assembled in advance to the required number of poles.Terminal cover and name seal accessory are included.
    atribut:
    • Number of Poles: 10
    • L x W x H (mm): 122 x 30 x 21
  6. DV Terminal Block DIN Rail TBR Series (Terminal Panel Listrik)
    Mulai

    Rp1.900

    DV Terminal Block DIN Rail TBR Series (Terminal Panel Listrik)
    Deskripsi:
    Terminal Block UK. DIN Rail Type (1 Function).
    atribut:
    • Voltage Rate (V): 600
    • Mounting: DIN Rail T (1 Fungsi)
  7. monotaro Group Terminal Block
    Rating:
    100% of 100
    (2)
    Mulai

    Rp74.000

    monotaro Group Terminal Block
    Deskripsi:
    Produk ini juga sering disebut dengan Terminal Strip, Barrier Terminal
    atribut:
    • Material: [Terminal base] Phenol (black), [Cover] PC (transparent)/UL94-V0, [Conductive plate] Brass (nickel plating), [Terminal screw part] Iron (chromate), [Inscription seal] Fiber
    • Number of Poles: 6P
    • Type of Sign: Direct attachment
    • Rated Insulation Voltage (V) : 600
    • Terminal Connection: screw
    • Withstand Voltage (V) : 2500
  8. monotaro Terminal Blocck Assembly 30A (Terminal Panel Listrik)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp30.900

    monotaro Terminal Blocck Assembly 30A (Terminal Panel Listrik)
    atribut:
    • Terminal Screws: M4
    • Wiring System: screw
    • Material: [Terminal base] phenol (black), [Cover] PC (transparent) / UL94-V0, [conductive plate] Brass (nickel plating), [the terminal screw portion Iron (chromate), [noted seal] Fiber
    • Maximum Current (A) : 1.25mm 2 wire: 15,2mm 2 wire: 20,3.5mm 2 cable: 30
    • Mounting system: Directly attached
    • Rated Insulation Voltage (V) : 600
    • RoHS Directive: Correspondence
    • Withstand Voltage (V) : 2500
  9. Fort Terminal Block Krustin (Terminal Panel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

  10. Fort Stopper Terminal Block
    Mulai

    Rp21.900

    Fort Stopper Terminal Block
    Deskripsi:
    Untuk menahan ujung terminal block
  11. PATLITE Stopper
    Mulai

    Rp64.900

    PATLITE Stopper
    Deskripsi:
    Attach it to both ends of the assembled terminal unit and secure the unit to the rail. It can also be attached / detached from the surface of the rail.
  12. YOKOGAWA Temperature Probe (Sensor Suhu)
    Mulai

    Rp1.899.900

    YOKOGAWA Temperature Probe (Sensor Suhu)
    atribut:
    • Cord Length (m): 1.2
    • Main Uses: For TX10
    • Measurement Temperature Range (°C): -50 to 600
    • Temperature Sensing Part (mm): Φ3.2x200
  13. Fort Aksesori untuk Lampu Indikator Panel & Tombol Tekan Tipe NEON
    Mulai

    Rp9.900

    Fort Aksesori untuk Lampu Indikator Panel & Tombol Tekan Tipe NEON
    Deskripsi:
    Lampu Neon untuk pilot lamp/Push button lamp.
    atribut:
    • Voltage (V): AC 220
    • Size (mm): 22/25/30
  14. PATLITE Rail Type Terminal Block TX Series
    Mulai

    Rp559.900

    PATLITE Rail Type Terminal Block TX Series
    Deskripsi:
    A standard terminal block with a self-up structure that is easy to use. A wide range of capacities and detailed frames are available.UL and CSA certified. Also, it is a CE marking compatible product that has been certified by TUV as EN/IEC standard compliant. Up to 50A frames are UL field wiring certified.The required number of poles can be assembled on the rail.Four types of rails can be used, including 35mm wide DIN rails.The name sticker is a wide type of 9.5mm.A jump-up type that allows efficient wiring work and a two-stage type that is effective in saving space.With fuse base and disconnection function.
    atribut:
    • Mounting Method: DIN rail
    • Insulation Resistance (MΩ): 100 or more (between each live part and between each live part and the mounting metal plate)
    • Rated Impulse Withstand Voltage (kV): 6
    • Rated Insulation Voltage (V): 600
    • Temperature Rise (°C): 45 or less (temperature rise of conductive metal fittings)
  15. Kasuga Electric Power Push Button Switch
    Mulai

    Rp2.599.900

    Kasuga Electric Power Push Button Switch
    Deskripsi:
    A small and robust push button switch widely used as a simple hand switch for heaters and electric motors. The opening / closing part adopts a highly reliable two-point connection method, enabling long-life and reliable opening / closing. It is a general type that is used by attaching to indoor machines and walls. For driving / stopping the motor. This structure has no harmful effects due to rainfall in the range of 60degrees from the vertical.
    atribut:
    • Type: Rainproof Type
    • Number of Buttons: 3
    • Number of Poles: 3
    • Rated Capacity (kW): 200/220V-400/440V (3.7)
    • Insulation Resistance (MΩ): Over 100
    • Degree of Protection: IP64
    • Ambient Temperature (°C): -15 to +40 (with no icing or condensation)
    • Applicable Wire (mm²): 3.5
    • Button Letter: FOR (black), STOP (red), REV (black)
    • Case Material: ABS Resin (Ivory: 5Y7/1 Equivalent)
    • Connecting Terminal: M5
    • Cover Material: ABS Resin (Ivory: 5Y7/1 equivalent)
    • External Dimensions (mm): 224x80x88
    • Mounting Location: The place shall not be subject to abnormal vibration or shock
    • Mounting Orientation: Attach to the vertical surface as follows. FOR button up, REV button down
    • Rated Carrying Current (A) : 30
    • Relative Humidity (%): 45 to 85
    • Specification: Φ 14.2 Bushing Included
    • TRUSCO Number: 441-6147
    • Withstand Voltage (V/minute): AC2500
Daftar Harga terminal block kasuga Terbaru October 2026
KASUGA Terminal Block (Terminal Panel Listrik)Rp33.900
KASUGA Terminal Block Rail Type (Terminal Panel Listrik)Rp1.099.900
KASUGA End PlateRp73.900
Kasuga Electric Set Terminal Block T10Rp119.900
IDEC Terminal Block Black (Terminal Panel Listrik)Rp8.900
KASUGA Terminal BlockRp159.900
DV Terminal Block DIN Rail TBR Series (Terminal Panel Listrik)Rp1.900
monotaro Group Terminal BlockRp74.000
Phoenix Contact Terminal Block (Terminal Panel Listrik)Rp63.900
monotaro Terminal Blocck Assembly 30A (Terminal Panel Listrik)Rp30.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait