PATLITE Rail Type Terminal Block TX Series

Sebelum PPN:
Rp559.900 - Rp889.900
Spesifikasi
Mounting MethodDIN rail
Insulation Resistance (MΩ)100 or more (between each live part and between each live part and the mounting metal plate)
Rated Impulse Withstand Voltage (kV)6
Rated Insulation Voltage (V)600
Temperature Rise (°C)45 or less (temperature rise of conductive metal fittings)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A standard terminal block with a self-up structure that is easy to use. A wide range of capacities and detailed frames are available.
UL and CSA certified. Also, it is a CE marking compatible product that has been certified by TUV as EN/IEC standard compliant. Up to 50A frames are UL field wiring certified.
The required number of poles can be assembled on the rail.
Four types of rails can be used, including 35mm wide DIN rails.
The name sticker is a wide type of 9.5mm.
A jump-up type that allows efficient wiring work and a two-stage type that is effective in saving space.
With fuse base and disconnection function.
Warning
Terminal cover is not included.

Ulasan Produk

Tidak ada ulasan