monotaro Terminal Blocck Assembly 30A (Terminal Panel Listrik)

Rating:
80% of 100
(1)
Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp30.900 - Rp279.900
Spesifikasi
Terminal ScrewsM4
Wiring Systemscrew
Material[Terminal base] phenol (black), [Cover] PC (transparent) / UL94-V0, [conductive plate] Brass (nickel plating), [the terminal screw portion Iron (chromate), [noted seal] Fiber
Maximum Current (A) 1.25mm <sup> 2 </ sup> wire: 15,2mm <sup> 2 </ sup> wire: 20,3.5mm <sup> 2 </ sup> cable: 30
Mounting systemDirectly attached
Rated Insulation Voltage (V) 600
RoHS DirectiveCorrespondence
Withstand Voltage (V) 2500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Please use the rating applicable wire. . Please be sure to tighten so that the mounting screws are not loose. (Please stop excessive tightening)

Ulasan Produk