Beli tepra lite di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- King Jim TEPRA Lite Film TapeDeskripsi:"Tepura" Lite Film tape is a durable tape that can be used for a wide range of purposes.Avoid direct sunlight and use it for indoor display.atribut:
- Color: Silver
- Tape Length (m): 4
- Tape Width (mm): 15
- Tepra Pita Label Printer Lite TapeDeskripsi:Plain Tepra Lite Tape Makes The Characters and Icons More Easily Noticeable. It is Also Good For Color Labeling.atribut:
- Width (mm): 15
- Length (m): 4
- Material: Thermal Paper
- Tepra Label Printer Lite LR5EDeskripsi:Make Your Days More Pleasant With Tepra Lite. Just by Decorating Bottles in The Kitchen, Bathroom or Planner With Our Tapes, Daily Life Will Become More Colorful and Happier. Share this positive feeling with your family and friends and make your time more enjoyable. Easy to Use Anytime Anywhere. It is User-Friendly and Can be Used Whenever and Wherever. It Makes Studying and Work More Fun. The Appearance of TEPRA Lite is Cute and it Can be Considered as an Interior Decoration.atribut:
- Text Size: 4 sizes (XL, L, M, S)
- Fonts: 7 types fonts
- Decorative Frames: 49 types
- Product Dimensions (mm): 90x115x37
- LCD: 8 characters x 1 line
- Printing Method: Thermal Printing
- Max. Character Input: 62 Characters
- Max. Printable Width: approx. 9.0mm
- Tepra Label Printer Tape 12mmatribut:
- Tape Width: 12 mm
- Tape Length: 8 m
- Dimension Packaging (WxDxH): 92 x 145 x 74 mm
- Tepra Label Printer LiteDeskripsi:Make Your Days More Pleasant With Tepra Lite.Just by Decorating Bottles in The Kitchen, Bathroom or Planner With Our Tapes, Daily Life Will Become More Colorful and Happier. Share this positive feeling with your family and friends and make your time more enjoyable. Easy to Use Anytime Anywhere. It is User-Friendly and Can be Used Whenever and Wherever. It Makes Studying and Work More Fun.The Appearance of TEPRA Lite is Cute and it Can be Considered as an Interior Decoration.atribut:
- Text Size: 4 sizes (XL, L, M, S)
- Fonts: 7 types fonts
- LCD: 8 characters x 1 line
- Printing Method: Thermal Printing
- Max. Printable Width: approx. 9.0mm
- Max. Character Input: 62 Characters
- Tepra Label Printer Tape 9mmatribut:
- Tape Width: 9 mm
- Tape Length: 8 m
- Color: Black on White
- Dimension Packaging (WxDxH): 92 x 145 x 74 mm
- Tepra Label Printer Tape 18mmatribut:
- Tape Width: 18 mm
- Tape Length: 8 m
- Dimension Packaging (WxDxH): 92 x 175 x 74 mm
- Tepra Film TapeDeskripsi:By Using Coharu Film Tape, You Dont Have to Worry About Water Splash in The Kitchen.atribut:
- Length (m): 4
- King Jim Tepra Pro Tape Magnet Tape (Black Characters on White)atribut:
- Tape text color: black
- Length (m): 1.5
- Tape Width (mm): 12
- Character: Black to white
- Tape background color: White
- TRUSCO Number: 781-2922
- APPA Digital Thermocouple ThermometerDeskripsi:Temperature Probes For APPA 50 Series Handheld ThermometersThe following interchangeable Type K thermocouples include mini-connectors for use with APPA 50 series meters or other temperature measuring instruments that accept mini-connectors.50BK Bead ProbeIncluded with APPA 50 series. General purpose applications. Teflon tape insulation. Not suitable for liquid immersion. Measurement range: -40°C to 204°C (-40°F to 399°F)50IK Immersion ProbeFor liquids and gels. Protected from tip to handle by an lnconel sheath. Suitable for general temperature measurement applications. Measurement range: -196°C to 800°C (-320°F to 1472°F)50AK Air ProbeFor air and gases. Measuring bead is protected by perforated Stainless Steel baffle. Not for immersion in liquid. Measurement range: -196°C to 500°C (-320°F to 932°F)50SK Surface ProbeFor flat or slightly convex surfaces. Ideal for measurement of hot rollers and plates. Measurement range: -0°C to 400°C (-32°F to 752°F)50PK Piercing ProbeSuitabel for food service. Also suitable for liquids and gels. Measurement range: -196°C to 800°C (-320°F to 1472°F)Virtual Instrumentation..... APPA 53II & 55II Digital Thermometer have an optional purchased optical RS-232 cable and powerful, comprehensive Win DTM 50 software which enables a safe and easy connection to PCs for further data acquisition and analysis.Every APPA 50 Series meter is supplied with a protective holster that includes a built-in tilt stand and a nail hook. This holster provides an extra degree of protection and convenience for your meter.atribut:
- Type Input: J-type Optional
- Display: Triple 4digit (9999 count) LCD, full annunciators
- Operating Temperature (°C): 0 to 50
- Storage Temperature (°C): 20 to 60
- Input Protection (V): DC 60 or 24
- Power Requirement: Single 9V battery (NEDA 1604 or IEC 6F22)
- Dimensions (mm): 64x160x26 without holster, 74x170x39 with holster
- Accessories: Type 50BK bead thermocouple, ZnC battery (installed), protective holster, belt clip and manual
- Thermpcouple Terminals: T1 & T2
- LCD Display (mm): 18.5
- Battery Life (hour): 90
- Operating Humidity (%RH): ≤ 80
- Sampling Rate (time/s): 1
- King Jim Label Writer Tepra Pro SR Over GL2atribut:
- Color (Body): Coral Pink
- The number of typefaces: Kanji / 3 typeface, Kana / 7 typefaces, alphanumeric / 8 typeface
- Printing Method: Thermal transfer printing method PRO
- Display: 8 characters x 4 lines
- Power Supply: Optional AC adapter, AA alkaline batteries x 6 (not included), AA NiMH batteries x 6 (not included)
- Dimensions (Width W x Depth D x Height H) (mm): About 180 x 117 x 62
- Border: 81 species
- Built-in file: About 90 characters / 5 file
- Character spacing: 2 stage, alphanumeric proportional system
- Decoration, decorative character: Decoration character / five
- Design form: 13 species
- Dictionary, the number of characters: Learning function with idiom conversion character, JIS No. 1/2965 character, JIS No. 2/1121 character, kana, alphanumeric characters, symbols, etc.
- Font size: 6 stage
- Head configuration: A thermal head (180dpi, 96dot)
- Label Width: PRO tape cartridge 4,6,9,12,18mm (transfer tape, cut the label, except Braille tape cartridge)
- Sentence memory: About 90 characters
- The maximum number of print line: 1 to 5 lines
- Weight (g): About 510 (dry cell, except tape)
- allocation: Four
- margin: Two-step
- King Jim Tepra Lite Tape Whiteatribut:
- Color: White
- Length (m): 4
- Width (mm): 15
- King Jim Tepra Lite Tapeatribut:
- Tape Width (mm): 15
- Length (m): Four
- Tape background color: pink
- King Jim TEPRA Lite TapeDeskripsi:"Tepura" Lite tape can be firmly attached and is reasonably priced.* "Tepura" Lite tape is thermal paper. In a general indoor environment (normal temperature and humidity 500lx under fluorescent light), it is possible to display for about one year, but it is not suitable for display in places exposed to strong light such as direct sunlight, places wet with water, and high temperature and humidity environment. .. Also, please note that the surface of the tape and the characters will fade if you rub it with a hard object.atribut:
- Tape Length (m): 4
- Tape Width (mm): 15
- King Jim TEPRA Lite Film TapeDeskripsi:Dedicated tape that can be used with "Koharu" and "Tepura" Liteatribut:
- Tape Length (m): 4
- Tape Width (mm): 15
- Tepra Label Printer Tape 24mmatribut:
- Color: Black on White
- Tape Width: 24 mm
- Tape Length: 8 m
- Dimension Packaging (WxDxH): 92 x 175 x 74 mm
- King Jim Tepra PRO Tape Cartridgeatribut:
- Tape Length (m): 8
- Tape Color: White
- King Jim Tepra PRO Tape Cartridgeatribut:
- Tape Color: Green
- King Jim Tepra PRO Tape Cartridgeatribut:
- Tape Color: Yellow
- Tape Length: 8m
- Tepra Label Printer Lite LR20E RedDeskripsi:Make Your Days More Pleasant With Tepra Lite. Just by Decorating Bottles in The Kitchen, Bathroom or Planner With Our Tapes, Daily Life Will Become More Colorful and Happier.atribut:
- Text Size: 4 sizes (XL, L, M, S)
- Fonts: 7 types fonts
- Decorative Frames: 36 types
- Product Dimensions (mm): 97x107x42
- LCD: 8 characters x 1 line
- Printing Method: Thermal Printing
- Max. Character Input: 62 Characters
- Max. Printable Width: approx. 9.0mm
Daftar Harga tepra lite Terbaru January 2026
| King Jim TEPRA Lite Film Tape | Rp75.900 |
| Tepra Pita Label Printer Lite Tape | Rp63.900 |
| Tepra Label Printer Lite LR5E | Rp1.099.900 |
| Tepra Label Printer Tape 12mm | Rp199.900 |
| Tepra Label Printer Lite | Rp1.399.900 |
| Tepra Label Printer Tape 9mm | Rp199.900 |
| Tepra Label Printer Tape 18mm | Rp279.900 |
| Tepra Film Tape | Rp63.900 |
| King Jim Tepra Pro Tape Magnet Tape (Black Characters on White) | Rp209.900 |
| APPA Digital Thermocouple Thermometer | Rp5.099.900 |
Data diperbarui pada 31/01/2026 (Harga belum termasuk PPN)

























































































































































/07P103230007-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/King%20Jim%20Tepra%20Lite%20Tape%20White/jeP111800698-1.jpg)