King Jim Tepra PRO Tape Matte

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp269.900 - Rp359.900
Spesifikasi
CertifiedEco Mark Certified Product
Length (m)8
MaterialTape = PET; Case = ABS
Tape Length (m)8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Can be used with Tepra PRO SR series.
- This product is for use only in Japan.
Feature
- This is a tape cartridge made of matte material that can be used with the "TEPRA" PRO SR series.
- Features a moist and elegant texture.
- Available in 5 basic colors that will suit your new lifestyle: khaki, navy, beige, light gray, and black, and available in a variety of tape widths of 12mm, 18mm, and 24mm.
- We have also added 24mm widths to the existing colors red, yellow, green, and blue.
- Matte labels can be used in a wide range of situations, including home interiors, offices, and stores.
- When applied to matte-textured plastic or paper products, it blends in well and creates a beautiful finish without leaving the label floating.
- You can write on the label with a pencil or ballpoint pen, and the matte label is a material that can be written on.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait