King Jim Label Printer Tepra PRO

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.099.900
Spesifikasi
Applicable Tape Width (mm)4-24
Body MaterialABS
Dimensions (mm)197x219x66
LCD Size8 characters x 4 lines
Number of TypefacesKanji 3, Kana 5, English 5
Power SupplyAC adapter (included), AA alkaline batteries x 6 (sold separately) or AA rechargeable nickel metal hydride batteries x 6 (sold separately)
Print Density (dpi)180

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Easy entry model pursuing ease of use.
-Can do 6 lines, 2 paragraphs print.
-Auto cutter mounted.
-Transfer Tape Compliant.
-Adapted Lead-free Solder

Ulasan Produk

Tidak ada ulasan