Beli tension meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BANDO Tension MeterDeskripsi:Using the tension meter makes it easy to adjust the tension of the V-belt.In addition, deflection and load can be measured at the same time.
- Schmidt Digital Tension MeterDeskripsi:Electronic tension meter for hard to reach and limited access space applications. Available in two models: ETB (Basic unit) and ETX (with memory and outputs) Hand-held instrument with guide rollers up to max. 2000 m/min Tension meter with measuring head as small as possibleatribut:
- Measuring Range (cN): 0.3 – 100.0
- Resolution (cN): 0.1
- Measuring Head Width (mm): 24
- Accuracy: ±1 % full scale ±1 digit or better (typical ±0.5 % full scale)
- Air Humidity: 85 % RH, max.
- Display: Colour-TFT 128 x 160
- Housing Material: Aluminium
- Measuring Principle: Strain gauge bridge
- Measuring Roller Deflection (mm): Max. 0.5
- Measuring Units: cN, g, N or lb, switchable
- Memory: Last, average, MAX and MIN
- Over Range: Approx. 10 % full scale, without accuracy guarantee
- Overload Protection: 200 % full scale
- Power Supply: LiPo accumulator (approx. 20 h continuous use, charging time approx. 3.5 h), USB AC adapter 100 – 240 V AC with 4 adapters (EU/USA/UK/AUS-NZ)
- Sampling Rate (Hz): Max. 200 (200 readings/sec)
- Sampling Rate Internal (kHz): approx. 1
- Signal Processing: Digital
- Temperature Range (°C): 10 – 45
- INGCO Back SawDeskripsi:INGCO Back Saw // Gergaji Kayu Backsaw Sudut Pigura Inchatribut:
- Length (mm): 300 (12inch)
- Material: 65Mn
- Thickness (mm): 0.8
- Teeth Per Inch: 11
- KENTA Belt Tension Testeratribut:
- Tension Indicator: Colored LED Indication of High,Low and OK.
- Optional: RS-232C Data Cable with Software
- Accessories: Bletooth Data Adapter with Software
- Measurement (N): 0 to 750 (Newtons)
- Range: 0 to 120lb(Pounds)0 to 77kg(Kilograms)0 to 114Seems
- Belt Width (mm): Up to 36
- Accuracy: ±5% of full-scale
- Audible Warning: Piezoelectris Sounder
- Data Output: USB,RS-232,Bluetooth
- Dimensions (mm): 135x62x33
- Maximum Load: 850N
- Overload Alarm: 750N
- Power Supply: 4x1.5V AAA(UM-4)Battery
- Resolution: ±1(Least Significant Digit of Units)
- Standard: Main Unit
- FACOM Belt Tension Meteratribut:
- Engine: Diesel/Petrol
- Material: Plastic
- Timing Pulleys Belt Product Type: Belt Tension Testing
- Wipro Belt Tension MeterDeskripsi:- Menyesuaikan ketegangan sabuk drive pada berbagai serpentin dan camshaft sabuk ketebalan.- Adjustable dual skala wisuda (Nm) dapat dibaca dari depandan belakang alat.atribut:
- Range (mm): 0-20
- KANON Bar Type Tension GaugeDeskripsi:-Using the force of the spring, it is a tension gauge that can perform precise measurement.-Since the scale is a sculpture scale, easy to read and clear. -For measurement of pushing force, pulling force, board springs etc.atribut:
- Precision: ±1 Gradations
- KENTA Mechanical Tension MeterDeskripsi:Tension meter series are for accurately measuring the running line tensions on all kinds of wires(copper, metal, aluminum, plastic and etc), yarns and fibers.Body material: ABS plasticMeasure range: please refer to specifications tablePer division scale: 0.5g, 1.0g, 2.0g, 5.0g, 10.0g, 20.0gMeasurement: W60xH160xD95mm
- Gates Unitta Asia Sonic Belt Tension MeterDeskripsi:Improved measurement sensitivity.Shorter measurement time.Adopts an organic EL display.Full manual installation function.Accessories : Flexible arm microphone (model number: TM-AMM), carrying case, alkaline batteries (2 AAA batteries) *USB cable is not included.atribut:
- Power Supply: Alkaline batteries (AAA x 2)
- Measurement Range (Hz): 10 to 5000
- External Dimensions (mm): 59×160×26
- BAHCO Tension Meteratribut:
- Thickness (mm): 35
- Total Length (mm): 170
- Width (mm): 110
- Landtek Vibration MeterDeskripsi:Vibration Meter Landtek digunakan untuk mengukur gerak periodik, untuk memeriksa ketidakseimbangan dan membelokkan bergerak mesin. Specifically dirancang untuk hadir mengukur berbagai getaran mekanis. sehingga untuk provde data untuk kontrol kualitas, waktu dan peralatan pemeliharaan dijalankan. Iuse kinerja tinggi percepatan meter, menyadari repetitiveness dan pengukuran akurat. Ini memiliki fungsi pengujian bantalan poros situasi.
- plustek Scanner Dokumen Otomatis ADFDeskripsi:Wifi & Network ScannerThe Plustek eScan A350 scanner is an ADF/Automatic scanner that supports network connections, can be connected via Wi-Fi or Network Cable (RJ45). With support for a 7-inch wide touch screen, it makes it easy to use and manage.Scan to various destinationsSend scan results to various destinations such as USB Flash Drive, Computer, Android/iOS SmartPhone, eMail, FTP, Network (SMB 2.0/3.0) and CloudBecome a HotspoteScan A350 can be used as a Hotspot (wifi center)Save to SmartphonePlustek eScan A350 scanner, can directly save documents to a smartphone.OCR (Optical Character Recognition)A program that functions to convert image files (images) into text files (*.txt). OCR technology was developed so that computers can recognize and translate written characters on physical documents which can then be saved & edited again in digital format (Word/Excel).Support Abbyy FineReaderABBYY FineReader is a software to convert scanned images into text so that documents can be edited again. Can recognize writing up to 192 languages. This software can only be used with the Plustek Scanner.Fig-PS283_Minimize-Uk-FileFile CompressionThe Plustek scanner provides a file compression feature to reduce the size of the scan results. This feature reduces the file size by up to 90% of a normal scan. It is suitable for scanning many documents and will be sent via email.atribut:
- Scan Speed (sheets/minute): 25
- Paper Capacity (Sheets): 50
- Scan Paper Size from: Business Card, A4, Letter, Folio/F4, to Legal
- Type: Automatic Document Feeder (ADF), Wireless
- Image Sensor: CIS x2
- Optical Resolution (dpi): 600
- ADF Capacity: 50 sheets (70 g/m², 18 Lbs) Note: Maximum ADF capacity varies, depending upon paper weight.
- Acceptable Paper Size (WxL) (mm): Max. 216x356 (8.5x14inch) *for long paper 216x5080 (8.5x200inch) Min. 50.8x50.8 (2x2inch)
- Acceptable Paper Weight Thickness (g/m²): 40 to 157 (12 to 40lb.)
- Daily Duty Scan (Sheets): 6000
- Dimensions (WxDxH) (mm): 318x170x189 (12.53x6.69x7.45inch)
- Hardware Resolution (Dpi): 600x600
- Interface: USB 2.0 x 2, USB 2.0 (Host) x 1, RJ45 (network connection) x 1
- Pad Lifetime (Scans): 200000
- Power Supply (V/A): DC 24/2.7
- Protocol: TWAIN Compliant
- Roller Lifetime (Scans): 300000
- Scanning Area (WxL) (mm): Max: 216x356 (8.5x14”) *for long paper 216x5080 (8.5x200inch) Min. 13.2x13.2 (0.52x0.52inch)
- Scanning Speed: 25 ppm/ 50 ipm (color/Grayscale mode, 300 dpi, A4 Portrait)
- TECLOCK Push Pull Tension Gaugeatribut:
- Measurement Range (N): 0.4 to 5
- Allowable Maximum Load (N): 5
- Indication accuracy: +-1 gradation
- Purpose of Use: Compression of small parts, tensile inspection.
- Benetech Sound Level MeterDeskripsi:This unit has been designed to meet the measurement requirement of noise engineers, noise quality control and health prevention in various environments, such as noise measurement in factory, office, traffic road, family and all other noise measurement applications.atribut:
- Dimensions (mm): 70x35x256
- Measurement Range (dBA): 30 to 130
- Accuracy: ±1.5dB (reference sound pressure standard, 94dB@1KHz)
- Power Supply: Alkaline Battery
- Digital Display: 4 ditgits
- Measuring Level: 30 to 80 , 50 to 100, 60 to 110, 80 to 130, 30 to 130
- Resolution (dB): 0.1
- BANDO Auto TensionerDeskripsi:Serpentine (one-piece belt) juga memberi beban yang besar pada auto tensioner. Auto Tensioner adalah komponen yang secara otomatis mengatur ketegangan pada belt mesin seperti pada alternator mesin, pompa air kompresor udara, dan mesin-mesin lain yang menggunakan gaya pegas. Jika auto tensioner rusak dan belt mesin lepas, mesin akan berhenti bekerja.
Daftar Harga tension meter Terbaru March 2026
| BANDO Tension Meter | Rp2.699.900 |
| BANDO Tension Master | Rp9.899.900 |
| Schmidt Digital Tension Meter | Rp52.999.900 |
| INGCO Back Saw | Rp84.900 |
| KENTA Belt Tension Tester | Rp33.999.900 |
| KENTA Tension Meter | Rp3.199.900 |
| FACOM Belt Tension Meter | Rp6.699.900 |
| Wipro Belt Tension Meter | Rp339.900 |
| KANON Bar Type Tension Gauge | Rp2.099.900 |
| KENTA Mechanical Tension Meter | Rp99.999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)