plustek Scanner Dokumen Otomatis ADF

Sebelum PPN:
Rp13.999.900
Spesifikasi
Scan Speed (sheets/minute)25
Paper Capacity (Sheets)50
Scan Paper Size fromBusiness Card, A4, Letter, Folio/F4, to Legal
TypeAutomatic Document Feeder (ADF), Wireless
Image SensorCIS x2
Optical Resolution (dpi)600
ADF Capacity50 sheets (70 g/m², 18 Lbs) Note: Maximum ADF capacity varies, depending upon paper weight.
Acceptable Paper Size (WxL) (mm)Max. 216x356 (8.5x14inch) *for long paper 216x5080 (8.5x200inch) Min. 50.8x50.8 (2x2inch)
Acceptable Paper Weight Thickness (g/m²)40 to 157 (12 to 40lb.)
Daily Duty Scan (Sheets)6000
Dimensions (WxDxH) (mm)318x170x189 (12.53x6.69x7.45inch)
Hardware Resolution (Dpi)600x600
InterfaceUSB 2.0 x 2, USB 2.0 (Host) x 1, RJ45 (network connection) x 1
Pad Lifetime (Scans)200000
Power Supply (V/A)DC 24/2.7
ProtocolTWAIN Compliant
Roller Lifetime (Scans)300000
Scanning Area (WxL) (mm)Max: 216x356 (8.5x14”) *for long paper 216x5080 (8.5x200inch) Min. 13.2x13.2 (0.52x0.52inch)
Scanning Speed25 ppm/ 50 ipm (color/Grayscale mode, 300 dpi, A4 Portrait)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wifi & Network Scanner
The Plustek eScan A350 scanner is an ADF/Automatic scanner that supports network connections, can be connected via Wi-Fi or Network Cable (RJ45). With support for a 7-inch wide touch screen, it makes it easy to use and manage.

Scan to various destinations
Send scan results to various destinations such as USB Flash Drive, Computer, Android/iOS SmartPhone, eMail, FTP, Network (SMB 2.0/3.0) and Cloud

Become a Hotspot
eScan A350 can be used as a Hotspot (wifi center)

Save to Smartphone
Plustek eScan A350 scanner, can directly save documents to a smartphone.

OCR (Optical Character Recognition)
A program that functions to convert image files (images) into text files (*.txt). OCR technology was developed so that computers can recognize and translate written characters on physical documents which can then be saved & edited again in digital format (Word/Excel).

Support Abbyy FineReader
ABBYY FineReader is a software to convert scanned images into text so that documents can be edited again. Can recognize writing up to 192 languages. This software can only be used with the Plustek Scanner.

Fig-PS283_Minimize-Uk-File
File Compression
The Plustek scanner provides a file compression feature to reduce the size of the scan results. This feature reduces the file size by up to 90% of a normal scan. It is suitable for scanning many documents and will be sent via email.
Feature
1. Automatic File Compression reduces file size up to 90%. The scan results are still good and small in size. facilitate sending files via the internet and digital file storage.

2. OCR (Optical Character Recognition) Automatically recognizes words in documents and can be directly edited or saved in Microsoft Word / Excel.

3. Auto Rotate
Automatically rotates documents that are upside down, so you don't have to worry about compiling when you scan a lot of documents.

4. Auto Crop & Deskew
Automatically aligns slanted documents

5. Remove Punched Hole
Automatically removes former paper punches on documents that are usually bound.

6. One-Push Multiple Page Combine
Automatically scans multiple document sheets and makes them into 1 digital file.

7. Searchable PDF
A new PDF file format that allows you to "search" for a word or sentence in the searchable PDF file

8. Blank Page Removal
Automatically removes blank paper from scan results without requiring manual editing.

9. Auto Paper Size
Automatically recognizes the size of the document placed. You don't need to organize and sort documents by size anymore .

10. Continuous Scan
Scan documents without having to press buttons repeatedly.

Ulasan Produk

Tidak ada ulasan