Beli tension di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KANON Bar Type Tension Gauge
    22%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

    KANON Bar Type Tension Gauge
    Deskripsi:
    -Using the force of the spring, it is a tension gauge that can perform precise measurement.-Since the scale is a sculpture scale, easy to read and clear. -For measurement of pushing force, pulling force, board springs etc.
    atribut:
    • Precision: ±1 Gradations
  2. BANDO Belt Tension Meter (Alat Ukur Ketegangan Belt)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp3.499.900

    BANDO Belt Tension Meter (Alat Ukur Ketegangan Belt)
    Deskripsi:
    Using the tension meter makes it easy to adjust the tension of the V-belt._x000D_In addition, deflection and load can be measured at the same time.
  3. SHINWA Timbangan Pegas (Timbangan Gantung)
    35%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp409.900

  4. Gates Belt Tension Gauge
    Mulai

    Rp2.099.900

    Gates Belt Tension Gauge
    atribut:
    • UNSPSC: 31160000
  5. IMADA Mechanical Force Gauge
    Mulai

    Rp7.599.900

    IMADA Mechanical Force Gauge
    Deskripsi:
    Tensile and compression measurement can be easily performed.6 attachments are included as accessory.Design that fits the hands with a simple operation.Possible to read load transition with needle style.
  6. HOZAN Spring Hook
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

    HOZAN Spring Hook
    atribut:
    • Material: Stainless steel
    • Overall Length (mm): 200
    • Weight (g): 9
    • Handle Diameter (phi mm): 3
  7. SHIMPO Pengukur Gaya (Alat Ukur Gaya)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.499.900

    SHIMPO Pengukur Gaya (Alat Ukur Gaya)
    atribut:
    • UNSPSC: 41111934
    • Brand: SHIMPO
  8. Startools Push Pull Gauge
    Mulai

    Rp1.899.900

    Startools Push Pull Gauge
    Deskripsi:
    • Dual display two units of Kilogram & Newton, no unit conversion• Switch freely between load peak (PEAK) test and continuous load value (TRACK) test• Hand-held use or can be mounted on all types of work bench
    atribut:
    • Load Graduation (N): 2.5
    • Load Graduation (kg): 500
    • Max. Load (N): 500
    • Maximum Loading Capacity (kg): 50
  9. TECLOCK Push Pull Tension Gauge
    Mulai

    Rp6.399.900

    TECLOCK Push Pull Tension Gauge
    atribut:
    • Measurement Range (N): 0.4 to 5
    • Allowable Maximum Load (N): 5
    • Indication accuracy: +-1 gradation
    • Purpose of Use: Compression of small parts, tensile inspection.
  10. MIGISHITA Stainless Steel Pressure Gauge
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

    MIGISHITA Stainless Steel Pressure Gauge
    Deskripsi:
    -Parts contacting with fluid are made of stainless steel and excellent in corrosion resistance.-JIS B 7505-1 standard product. -For medical goods, foods, and medicinal industry.-It can also be used for high temperature fluids.
    atribut:
    • Accuracy: ±1.6%FS
    • Case Shape: A
    • Size: 75mm
    • Connection size: G3/8B
    • Bourdon Tube Materials: Stainless Steel (SUS304)
    • Socket Materials: Stainless Steel (SUS304)
  11. AIGU Force Gauge
    Mulai

    Rp2.099.900

    AIGU Force Gauge
    Deskripsi:
    NK-500N Dial Mechanical Push-Pull Gauge. Precision Force gaugeWidely applied in rubber plastic, light industry, textile, building windows and doors, compound materials, electric wire and cable, auto part, power generator, scientific research institute to do the push pull force insertion force and destructive experiment. With easy operate and can be installed with all kinds of test stand and clamp.1. Simultaneous display of two scales without any shift of measurement conversion. 2. Easy operation and can be installed on all testing tables. **Pointer style makes figure-reading easy and precise. 3. Peak value maintenance and load capacity real-time display can be flexibly shifted. 4. Reliable quality and good packaging make the force gauge easy to keep and maintain.
    atribut:
    • Accuracy (%): ±1
  12. Insize Force Gages (Alat Ukur Gaya Digital)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.599.900

    Insize Force Gages (Alat Ukur Gaya Digital)
    Deskripsi:
    - Push and Pull Test; - Peak (Maximum) or Tracking Mode
    atribut:
    • Accuracy (%): ±1 (Of Load Capacity)
  13. Dr. OSHA Sepatu Safety Tali Sneakers Low Cut Maxima S1 Composite 3167 (Sepatu Proyek)
    Mulai

    Rp469.900

    Dr. OSHA Sepatu Safety Tali Sneakers Low Cut Maxima S1 Composite 3167 (Sepatu Proyek)
    Deskripsi:
    Heavy Duty Boot Dengan bahan yang sangat kuat dan anti jamur, dengan Baja Toe Cap dengan Kekuatan 200J & 15000N yang dapat melindungi kaki anda dengan sempurna, sepatu Safety ini juga dilengkapi dengan anti dust dan juga Deluxe Padded Collar yang akan membuat Kaki anda tetap nyaman saat pengunaan dalam waktu yang lama. Cocok digunakan untuk area: - Industri makanan dan minuman - Industri otomotif - Perusahaan Listrik - Pekerja pabrik - Pergudangan - dll
    atribut:
    • Color: Black
    • Upper: 2.0mm Heavy Duty Leather
    • Lining: Breathable Anti-Fungus Mesh
    • Insole: Premium Soft Arch Support
    • Anti-Penetration (Optional): Kevlar or Steel
    • Outsole: Polyurethane (PU)
    • SNI License: Yes
    • SNI Number: 311/W/RE/B/IX/2017
    • Toe Cap: Composite / Steel Toe Cap dengan kekuatan 200 J & 15000 N (Optinal)
  14. BAHCO Tension Meter (Alat Ukur Presisi Gergaji)
    Mulai

    Rp15.999.900

    BAHCO Tension Meter (Alat Ukur Presisi Gergaji)
    atribut:
    • Thickness (mm): 35
    • Total Length (mm): 170
    • Width (mm): 110
  15. NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    44%
    Mulai

    Rp289.900

    NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  16. KLENCO Super Coating (Pembersih Lantai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

    KLENCO Super Coating (Pembersih Lantai)
    Deskripsi:
    SUPER COATING Extra Durable Floor FinishProduct DescriptionSUPER COATING produces a high gloss “wet look” that is extremely durable underheavy traffic. Superior wax polymers provide excellent resistance to marking and scuffing, outlasting and outs
    atribut:
    • Product Form: Liquid
  17. Schmidt Pengukur Tegangan Digital (Alat Ukur Gaya Digital)
    Mulai

    Rp92.999.900

    Schmidt Pengukur Tegangan Digital (Alat Ukur Gaya Digital)
    Deskripsi:
    Electronic tension meter for hard to reach and limited access space applications. Available in two models: ETB (Basic unit) and ETX (with memory and outputs) Hand-held instrument with guide rollers up to max. 2000 m/min Tension meter with measuring head as small as possible
    atribut:
    • Measuring Principle: Strain gauge bridge
    • Measuring Roller Deflection (mm): Max. 0.5
    • Measuring Units: cN, g, N or lb, switchable
    • Signal Processing: Digital
  18. KENIS Bar coater
    Mulai

    Rp2.399.900

    KENIS Bar coater
    Deskripsi:
    Bar coaters are used to quickly and accurately apply a coating to a certain thickness. A finely machined special steel bar is tightly wound with a special metal wire by a special method to precisely finish the smooth surface.
Daftar Harga tension Terbaru October 2026
KANON Bar Type Tension GaugeRp1.799.900
BANDO Belt Tension Meter (Alat Ukur Ketegangan Belt)Rp3.499.900
KANON Bar Type Tension GaugeRp839.900
SHINWA Timbangan Pegas (Timbangan Gantung)Rp409.900
Gates Belt Tension GaugeRp2.099.900
IMADA Mechanical Force GaugeRp7.599.900
HOZAN Spring HookRp139.900
SHIMPO Pengukur Gaya (Alat Ukur Gaya)Rp7.499.900
IMADA Digital Force Gauge Popular TypeRp18.999.900
Startools Push Pull GaugeRp1.899.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)