Beli temperatur controller di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Tokyo Glass Kikai (TGK) Temperature Controller (Pengontrol Suhu)Deskripsi:A space-saving, PID-controlled high-performance temperature controller. The heater output connector up to 15A is on the back. Easy to assemble and one-touch temperature setting.
- MILLER ELECTRIC Plasma Torch ElectrodeDeskripsi:These plasma torch electrodes are compatible with specific series of Miller torches. They conduct current to create and maintain an arc for plasma cutting tasks.atribut:
- Compatible with Brand: Miller
- For Plasma Torch Type: Handheld
- Process: Plasma Cutting
- OMRON Temperature Controller Digital E5CC-U (Pengontrol Suhu)atribut:
- type of Temperature Input: Thermocouple: K, J, T, E, L, U, N, R, S, B, W, PLII, platinum resistance thermometer: Pt100, JPt100, non-contact temperature sensor (ES1B): 10 to 70 ° C , 60-120 ° C, 115-165 ° C, 140-260 ° C
- Terminal Shape: Plugin
- Type of control: ON/OFF control/PID control with Auto tuning
- Type of Input: Thermocouple / resistance temperature detector / sensor / current / voltage
- Analog Input: Current input: 4 to 20mA, 0 to 20mA, voltage input: 1 to 5V, 0 to 5V, 0 to 10V
- Power Supply Voltage (V) : AC/DC24
- OMRON Temperature ControllerDeskripsi:OMRON temperature controllers are designed to monitor and control heating and/or cooling process applications.
- YOKOGAWA Temperature Controller Module (Modul Pengontrol Suhu)Deskripsi:The UT35A and UT32A temperature controllers employ an easy-to-read, 14-segment large color LCD display, along with navigation keys, thus greatly increasing the monitoring and operating capabilities. A ladder sequence function is included as standard. The short depth of the controller helps save instrument panel space. The UT35A/UT32A also support open networks such as Ethernet communication.atribut:
- Communication (Option) Number: 1
- Communication (Option) Type: RS-485, Ethernet, PROFIBUS-DP, CC-Link, DeviceNet
- Control Algorithm: ON/OFF, PID (Continuous, Time-proportional), Heating/Cooling, Position-proportional
- Control Outputs (MV) Type: Relay, Voltage Pulse, Current
- Control Scan Period (msec): 200
- Current Trans Input (Option) Number: 2
- Digital Inputs (Max): 7
- Digital Inputs (Std): 2
- Digital Inputs Type: SP No. Change, PID No. Change, A/M Change, etc
- Digital Outputs (Max): 8
- Digital Outputs (Std): 3
- Digital Outputs Function: PV High, PV Low, Dev High, etc
- Indication Accuracy (%): ±0.1% of F.S.
- Loop Power Supply (LPS) (Option) Number: 1
- Loop Power Supply Voltage (VDC): 21.6 to 28.0
- PV Input Type: 1 Universal input (TC, RTD, mV, V, mA)
- PV/SP Data Display: 14-segment, 5 digits, Bar graph LCD display
- Power Supply (VAC/VDC): 100 to 240 VAC (+10%, -15%) or 24 VAC/DC (+10%, -15%) (option)
- Retransmission Number: 1
- Retransmission Type: PV, SP, OUT, etc
- ABB Miniature Circuit Breaker 3P (MCB)Deskripsi:System Pro M Compact S200M Miniature Circuit Breakers Are Current Limiting. They Have Two Different Tripping Mechanisms, The Delayed Thermal Tripping Mechanism For Overload Protection And The Electromechanic Tripping Mechanism For Short Circuit Protection. They Are Available In Different Characteristics (B,C,D,K,Z), Configurations (1P,1P+N,2P,3P,3P+N,4P), Breaking Capacities (Up To 10 Ka At 230/400 V Ac) And Rated Currents (Up To 63A). All Mcbs Of The Product Range S200M Comply With Iec/En 60898-1 And Iec/En 609 47-2, Allowing The Use For Residential, Commercial And Industrial Applications. Bottom-Fitting Auxiliary Contact Can Be Mounted On S200M To Save 50% Space.atribut:
- Number of Poles: 3
- OMRON Thermac Neo Temperature Controller (Digital Controller High Performance Type) E5EN-Hatribut:
- Allowable Voltage fluctuation: Range: 85% to 110% of power supply voltage
- Character Height (mm): PV : 11.8, SV : 8.1, MV : 5.8
- Control Mode: Standard or heating / cooling control
- Dimensions (mm): 48x96
- Input Impedance (ohm): Current input 150 or less, voltage input 1M or more (When connecting ES2-HB, use 1: 1 connection.)
- Number of Banks: 8
- Number of Outputs: 2
- Operating Temperature Range (°C): -10 to 55 (no condensation or freezing) / 3-year warranty: -10 to 50
- Pattern Setting: Digital setting by front key or RSP input
- Power Consumption (VA): About 12
- Power Supply Voltage (V): AC100~240
- Storage Temperature (°C): -25 to 65 (no condensation or freezing)
- Type: High performance type
- Type of Display: 11-segment digital display and single light-emitting display (7-segment display also available), 3-row display Contents: PV/SV/MV, PV/SV/bank No. or remaining soak time, PV and SV are both 5 digits, MV is 4 digits
- Type of Input: Thermocouple / RTD / Current / Voltage
- Type of control: ON/OFF control/PID control with auto tuning
- MILLER ELECTRIC Plasma Torch TipDeskripsi:These tips (also called nozzles) are compatible with specific series of Miller plasma torches. They focus the stream of plasma flowing out of plasma torches.atribut:
- Compatible with Brand: Miller
- Process: Plasma Cutting
- TESTO Stainless Steel Pitot TubeDeskripsi:Product Includes: 1 x stainless steel Pitot tube, Ø 7 mm, length 1000 mm.atribut:
- Operating Temperature (°C): 0 to +600
- Product Color : Silver
- Product/Housing Material: Metal Housing
- GOSAVE Back Support Belt (Pelindung Punggung)Deskripsi:- Provides comfortable support from lower back strain - Fabric polyester - 2 adjustable pointatribut:
- Color: Black
- Material: Polyester
- Suspenders (inch): 1-1/2
- Suspenders Material: Tali Elastis
- MILLER ELECTRIC Plasma Swirl RingDeskripsi:These swirl rings are compatible with specific series of Miller plasma torches. They swirl the plasma gas around the electrode, which helps narrow the plasma stream and minimize beveling on the edge of the cut.atribut:
- UNSPSC: 23171518
- Compatible with Brand: Miller
- For Plasma Torch Type: Handheld
- Process: Plasma Cutting
- MILLER ELECTRIC Plasma TorchesDeskripsi:Miller plasma torches are compatible with specific series of Miller plasma cutters. The torches make precise cuts or gouges in metals such as steel, stainless steel, and aluminum.atribut:
- UNSPSC: 23171517
- Process: Plasma Cutting
- Maximum Amperage (A): 60
- For Plasma Cutter Model: 907390011; 907390012; 907396; 907396001; 907396002; 907396003; 907583; 907583001; 907583002; 907583003; 907584; 907584001; 907584002; 907584003; 907584004; 907584005
- OMRON Temperature Controller (Digital Controllers) E5CC Seriesatribut:
- Altitude (m): 2000 or less
- Ambient Humidity to Use (%RH): 25-85 relative humidity
- Applicable Standard: EN 61010-1(IEC 61010-1), RCM
- Character Height (mm): PV : 15.2, SV : 7.1
- Control Output: Linear current output / voltage output (for SSR drive)
- Input Impedance (ohm): Current input 150 or less, voltage input 1M or more (When connecting ES2-HB-N/THB-N, use a 1:1 connection.)
- Insulation Resistance (MΩ): 20 or more (DC500V applied)
- Memory: Non-volatile memory (Number of writes: 1 million times)
- Operating Temperature Range (°C): -10 to 55 (no condensation or freezing) / 3-year warranty: -10 to 50 (no condensation or freezing) when installed as standard
- Pattern Setting: Digital setting with front keys
- Protection Class: Front: IP66, Rear case: IP20, Terminal part: IP00
- Shape: DIN48x48
- Standard: [Certification standards] cULus: UL 61010-1/CSA C22.2 No.61010-1, KOSHA (S mark) certification (some models only), Korea Radio Regulations (Radio Act: KC mark) (some models only), Lloyd's standard
- Storage Temperature (°C): -25 to 65 (no condensation or freezing)
- Terminal Shape: Screw terminal block
- Type of Display: 11 segment digital display and single emission display
- Type of Input: Thermocouple / resistance temperature detector / sensor / current / voltage
- Type of control: ON/OFF or 2 degrees of freedom PID (with auto tuning)
- OMRON Thermac Neo Temperature Controller (Digital Controller High Performance Type) E5CN-Hatribut:
- Number of Outputs: 2
- Type of Input: Thermocouple / RTD / Current / Voltage
- Power Supply Voltage (V) : AC/DC24
- RHINO Plasma Cutting Torch (Stang Cutting Plasma)Deskripsi:Aksesoris OEM merk RHINO
- PRIDE Welding Gauge Kit (Alat Ukur Las)Deskripsi:Includes 16pcs Gauges:1. Automatic Weld Size Gauge2. BridgeCam Gauge3. Economy Single Purpose4. Hi-Lo Welding Gauge HI-LO Welding Gauge5. Skew-T Fillet Weld Gauge6. V-WAC Single Weld Gauge7. 7-Piece Fillet Weld Gauge Set (inch)8. 7-Piece Fillet Weld Gauge Set (metric)9. Welding Gauge HJC40B (Screw)10. Welding Gauge HJC40 (Screw)11. Welding Gauge HJC6012. Fan-shaped Gauge13. Taper Gauge (1-15mm)14. Taper Gauge (15-30mm)15. Taper Gauge (30-45mm)16. Pipe Pit Gauge.
- LOBSTER (LOBTEX) Air RiveterDeskripsi:The AR011 series is a long-selling product with excellent durability.
- Autonics Temperature Controllers Standard Type TK SeriesDeskripsi:The TK series high performance PID temperature controllers feature high-speed sampling cycle rate of 50 ms with ±0.3% display-accuracy. The controllers offer high precision temperature control with features such as simultaneous heating and cooling control and automatic/manual control options. The all-purpose temperature controllers are available in various sizes and input/output options, for stable and precise temperature control of any required application.
Daftar Harga temperatur controller Terbaru October 2026
| Tokyo Glass Kikai (TGK) Temperature Controller (Pengontrol Suhu) | Rp9.599.900 |
| OMRON Temperature Controller Digital (Pengontrol Suhu) | Rp519.900 |
| MILLER ELECTRIC Plasma Torch Electrode | Rp1.199.900 |
| OMRON Temperature Controller Digital E5CC-U (Pengontrol Suhu) | Rp4.899.900 |
| OMRON Temperature Controller | Rp4.499.900 |
| YOKOGAWA Temperature Controller Module (Modul Pengontrol Suhu) | Rp21.999.900 |
| ABB Miniature Circuit Breaker 3P (MCB) | Rp219.900 |
| OMRON Thermac Neo Temperature Controller (Digital Controller High Performance Type) E5EN-H | Rp9.999.900 |
| MILLER ELECTRIC Plasma Torch Tip | Rp759.900 |
| TESTO Stainless Steel Pitot Tube | Rp5.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20Temperature%20Controller%20(Pengontrol%20Suhu)/38P109291116-1.jpg)
/86P106932294-8.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/Replacement%20Parts%20untuk%20Air%20Plasma%20Torch/MILLER%20ELECTRIC%20Plasma%20Torch%20Electrode/l1P109496757-1.jpg)
/8vP106932319-1.jpg)

/gyP111158610-1.jpg)
/laP103197766-1.jpg)
%20E5EN-H/inP112448671-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/Replacement%20Parts%20untuk%20Air%20Plasma%20Torch/MILLER%20ELECTRIC%20Plasma%20Torch%20Tip/2lP109497093-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Penyangga%20Punggung/Sabuk%20Penyangga/GOSAVE%20Back%20Support%20Belt%20(Pelindung%20Punggung)/qzP103195971-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/Replacement%20Parts%20untuk%20Air%20Plasma%20Torch/MILLER%20ELECTRIC%20Plasma%20Swirl%20Ring/gnP109496599-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Pembakar/Replacement%20Parts%20untuk%20Air%20Plasma%20Torch/MILLER%20ELECTRIC%20Plasma%20Torches/ivP110217679-1.jpg)
%20E5CC%20Series/73P112448255-1.jpg)
%20E5CN-H/3oP106933132-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/Torch%20body/RHINO%20Plasma%20Cutting%20Torch%20(Stang%20Cutting%20Plasma)/P102113936-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pengukur%20Las/Welding%20Gauge/PRIDE%20Welding%20Gauge%20Kit%20(Alat%20Ukur%20Las)/4jP106410163-1.jpg)
%20Air%20Riveter/dqP107131494-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)