YOKOGAWA Temperature Controller Module (Modul Pengontrol Suhu)

Sebelum PPN:
Rp21.999.900
Spesifikasi
Communication (Option) Number1
Communication (Option) TypeRS-485, Ethernet, PROFIBUS-DP, CC-Link, DeviceNet
Control AlgorithmON/OFF, PID (Continuous, Time-proportional), Heating/Cooling, Position-proportional
Control Outputs (MV) TypeRelay, Voltage Pulse, Current
Control Scan Period (msec)200
Current Trans Input (Option) Number2
Digital Inputs (Max)7
Digital Inputs (Std)2
Digital Inputs TypeSP No. Change, PID No. Change, A/M Change, etc
Digital Outputs (Max)8
Digital Outputs (Std)3
Digital Outputs FunctionPV High, PV Low, Dev High, etc
Indication Accuracy (%)±0.1% of F.S.
Loop Power Supply (LPS) (Option) Number1
Loop Power Supply Voltage (VDC)21.6 to 28.0
PV Input Type1 Universal input (TC, RTD, mV, V, mA)
PV/SP Data Display14-segment, 5 digits, Bar graph LCD display
Power Supply (VAC/VDC)100 to 240 VAC (+10%, -15%) or 24 VAC/DC (+10%, -15%) (option)
Retransmission Number1
Retransmission TypePV, SP, OUT, etc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The UT35A and UT32A temperature controllers employ an easy-to-read, 14-segment large color LCD display, along with navigation keys, thus greatly increasing the monitoring and operating capabilities. A ladder sequence function is included as standard. The short depth of the controller helps save instrument panel space. The UT35A/UT32A also support open networks such as Ethernet communication.
Feature
- 4 target setpoints (PID numbers) available as standard
- 3 alarm independent common terminals available as standard
- Ladder sequence programs can be built
- Simple operation
- Up to 8 DOs (combinations available)
- Multiple language operation manual (Japanese, English, German, French, Spanish, Chinese and Korean) available. Please specify the desired language when ordering.
- Detailed code model available to customize specifications best suited to you.

Ulasan Produk

Tidak ada ulasan