OMRON Thermac Neo Temperature Controller (Digital Controller High Performance Type) E5EN-H

Sebelum PPN:
Rp9.999.900 - Rp14.999.900
Spesifikasi
Allowable Voltage fluctuationRange: 85% to 110% of power supply voltage
Character Height (mm)PV : 11.8, SV : 8.1, MV : 5.8
Control ModeStandard or heating / cooling control
Dimensions (mm)48x96
Input Impedance (ohm)Current input 150 or less, voltage input 1M or more (When connecting ES2-HB, use 1: 1 connection.)
Number of Banks8
Number of Outputs2
Operating Temperature Range (°C)-10 to 55 (no condensation or freezing) / 3-year warranty: -10 to 50
Pattern SettingDigital setting by front key or RSP input
Power Consumption (VA)About 12
Power Supply Voltage (V)AC100~240
Storage Temperature (°C)-25 to 65 (no condensation or freezing)
TypeHigh performance type
Type of Display11-segment digital display and single light-emitting display (7-segment display also available), 3-row display Contents: PV/SV/MV, PV/SV/bank No. or remaining soak time, PV and SV are both 5 digits, MV is 4 digits
Type of InputThermocouple / RTD / Current / Voltage
Type of controlON/OFF control/PID control with auto tuning

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
*The output unit method requires a separately sold output unit. Be sure to order both the output unit and the product as a set.
For products for which delivery dates must be confirmed each time, a "tentative delivery date" is displayed because we need to confirm the delivery date, including production status, with our suppliers each time an order is placed.
After you place an order, we will confirm the delivery date with our supplier, and depending on the delivery date, we may ask you whether you wish to continue with the order.
Please check the details in the information you will receive from the manufacturer at a later date.
Feature
Highly decomposed 5-digit display / 0.01 ° C display is possible. All models have full multi-input (thermocouple / Pt / analog input switchable), and one unit supports various sensors.
With the addition of the PV / SV status display function, the status of the temperature controller (auto / manual, RUN / STOP, alarm generation) can be displayed alternately with PV / SV in an easy-to-understand manner. Simpler than the support software (CX-Thermo Ver.4.0). Flexible contact output is possible by setting the calculation function (AND / OR logic and delay). With the addition of the control output ON / OFF count function, failure prediction of the temperature control internal relay is possible.

Ulasan Produk

Tidak ada ulasan