Beli temperatur control autonics di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Autonics Temperature Controllers Standard Type TK Series
    Mulai

    Rp849.900

    Autonics Temperature Controllers Standard Type TK Series
    Deskripsi:
    The TK series high performance PID temperature controllers feature high-speed sampling cycle rate of 50 ms with ±0.3% display-accuracy. The controllers offer high precision temperature control with features such as simultaneous heating and cooling control and automatic/manual control options. The all-purpose temperature controllers are available in various sizes and input/output options, for stable and precise temperature control of any required application.
  2. Autonics Temperature Controllers Standard Type TZ Series
    Mulai

    Rp1.299.900

    Autonics Temperature Controllers Standard Type TZ Series
    Deskripsi:
    The TZ series temperature controllers are equipped with dual speed PID control for high-speed or high-precision temperature control. The temperature controllers feature ±0.3% high display accuracy, 2-step auto tuning function and supports up to 13 different types of inputs, providing outstanding temperature control at affordable costs.
  3. Autonics Fiber Optic Sensors BF3 Series
    Mulai

    Rp599.900

    Autonics Fiber Optic Sensors BF3 Series
    Deskripsi:
    "The weight includes packaging. The weight in parenthesis is for unit only.The temperature or humidity mentioned in Environment indicates a non freezing or condensation."
    atribut:
    • Power Supply (V): 12-24 (DC)
    • Ambient Temperature (°C): -10 to 50
    • Current Consumption (mA): 40 (Maximum)
    • Response Time (ms): 1 (Maximum)
    • Light Source (nm): 660 (Red LED)
    • Ambient Illumination: Sunlight: max. 11.000lx; Incandescent lamp: max 3.000lx (received illumination)
    • Control Output: NPN open collector
    • Operation Mode: Light On/Dark On (set by control wire)
    • Sensitivity Setting: Built-in VR (coarse adjustment, fine adjustment)
    • Type: Built-in twin volume type
  4. Autonics Proximity Sensor Cylindrical Round
    Rating:
    100% of 100
    (1)
    Mulai

    Rp309.900

    Autonics Proximity Sensor Cylindrical Round
    atribut:
    • Type: Cylindrical round (PR Series)
    • Sensing Distance: 4 mm
    • Harder Dimension/ Square: 12 mm
    • Shield: Non Shield
    • Connection Type: 2 m cable loose leads
    • Voltage: 12 - 24 VDC
    • Wire Type: DC 3-wire
    • Output Type: NPN
    • Frequency: 500 Hz
  5. Autonics Temperature Controllers Modular Type TMH Series
    Mulai

    Rp2.699.900

    Autonics Temperature Controllers Modular Type TMH Series
    Deskripsi:
    The TMH series modular multi-channel high performance temperature controllers are capable of controlling up to 2 or 4 channels of input/output simultaneously, with 50 ms high-speed sampling cycle, ±0.3% measurement accuracy, and simultaneous heating and cooling control function.The control channels can be expanded without additional wiring for power or communication. The control modules can be expanded up to 32 units and 128 channels. With each communication module, the units can be expanded up to 32 units (16 control modules & 16 option modules). Up to 16 communication modules can be connected to a master device for a total of 1,024 control channels. The modular design allows flexible expansion depending on user requirements, with various option modules available including analog input/output modules, digital input / alarm output modules, CT input modules, PLC ladder-less communication (RS422/485) and Ethernet communication modules. Parameter configuration and status monitoring is available with PCs using USB, RS422/RS485, or Ethernet communication connection.
    atribut:
    • Display Method: None-parameter setting and monitoring available on external devices (PC, PLC, etc.)
    • Power Supply (V): 24 DC
    • Voltage Range Availability: 90-110% voltage range
    • Power Consumption (W): Max. 5 (for Max. load)
  6. Autonics Temperature Controllers Standard Type TCN Series
    Mulai

    Rp849.900

    Autonics Temperature Controllers Standard Type TCN Series
    Deskripsi:
    The TCN series dual display PID temperature controllers offer excellent performance and cost efficiency. The controllers offer high-speed sampling rate of 100 ms and ±0.5% display accuracy. Relay output and SSR drive output are both supported. The TCN series models can simultaneously display PV and SV. The bright LED displays with large characters provide easy and clear value readings.
  7. Autonics Fiber Optic Amplifier
    Mulai

    Rp599.900

    Autonics Fiber Optic Amplifier
    atribut:
    • Power Supply (V): 12-24 (DC) ±10%(Ripple P-P: Maks. 10%)
    • Environment Ambient Humidity (%RH): 35 to 85; storage: 35 to 85
  8. Autonics Temperature Controllers Standard Type TF3 Series
    Mulai

    Rp1.099.900

    Autonics Temperature Controllers Standard Type TF3 Series
    Deskripsi:
    The TF3 series refrigeration temperature controllers offer reliable and optimal cooling control with diverse features and functions. The controllers are available in standard refrigeration and air-cooling panel installation sizes for convenient installation. The series also features various user-friendly functions including defrost sync function, real-time clock function, alarm function, night-mode, communication output and more. Users can also remotely monitor real-time temperature and output status with the remote display units (TFD series, sold separately).
    atribut:
    • Accessories: Bracket: 2, NTC sensor (5kΩ): 1
    • Control Method: ON/OFF control
    • Display Accuracy: At room temp. (23±5°C): ±1°C±1 digit, Out of room temp. range: ±2°C±1 digit
    • Display Method: LED 7-segment
    • Adjustable Hysteresis Sensitivity (°C): 0.5-5.0, 2-10°F variable
    • Certification: CE
    • Environment Temperature Level (°C): -10 to 50, enclosed space: -20 to 60
    • Humidity Level: 35-85%RH, enclosed space: 35-85%RH
    • Sampling Cycle (ms): 500
    • Standard Protection: IP65 (Front panel)
  9. Autonics Fiber Sensor FD Series
    Mulai

    Rp289.900

    Autonics Fiber Sensor FD Series
    atribut:
    • Type: Heat resistance type, M6 bolt
    • Sensing Distance: 120 square
    • Min.Sensing Target Diameter: 0,03 mm
    • Allowable Bend Radius: R30
    • Cable Length: 2 m
    • Ambient Temperature (°C): -40 to 105
  10. Autonics Timer
    Mulai

    Rp119.900

    Autonics Timer
    atribut:
    • Operation Method: Time setting
    • Time Operation: power on start
    • Terminal: 8-pin plug
  11. Autonics Photoelectric Sensors Narrow Beam Reflective Series
    Mulai

    Rp739.900

    Autonics Photoelectric Sensors Narrow Beam Reflective Series
    Deskripsi:
    The BR series Ø18 mm cylindrical photoelectric sensors feature high-speed response time under 1 ms and excellent noise immunity with digital signal processing. The sensors are ideal for installation in limited spaces, with narrow-beam reflective type sensing. Connector type sensors are also available, offering easier maintenance and wiring work.
    atribut:
    • Sensing Distance (mm): 200
  12. Autonics Rotary Encoders Incremental Type E50S Series
    Mulai

    Rp1.099.900

    Autonics Rotary Encoders Incremental Type E50S Series
    Deskripsi:
    The E50S series incremental rotary encoders feature Ø50 mm size housings and provide accurate measurement of angle, position, revolution, speed, acceleration, and distance. The encoders are available in cable type, cable connector type, and axial/radial connector types along with various control output options.
    atribut:
    • Outer Shaft Diameter (mm): 8
  13. Autonics Rotary Encoders Incremental Type E30S Series
    Mulai

    Rp1.299.900

    Autonics Rotary Encoders Incremental Type E30S Series
    Deskripsi:
    The E30S series incremental rotary encoders feature compact Ø30 mm size housings for easy installation in tight or limited spaces. The low moment of inertia of the shaft minimizes the effect on the rotation of applied equipment. The encoders are available in various control output options.
    atribut:
    • Accessories: Ø4mm coupling
  14. Autonics Rotary Encoders Incremental Type E40S Series
    Mulai

    Rp919.900

    Autonics Rotary Encoders Incremental Type E40S Series
    Deskripsi:
    The E40S series shaft type incremental rotary encoders feature Ø40 mm size housings and can be easily installed in tight or limited spaces. The low moment of inertia of the shaft minimizes the effect on the rotation of applied equipment. The encoders are available in various control output options.
  15. Autonics Photoelectric Sensors Ultra-compact Type BTS Series
    Mulai

    Rp759.900

    Autonics Photoelectric Sensors Ultra-compact Type BTS Series
    Deskripsi:
    The BTS series ultra-compact, slim type photoelectric sensors are ideal for installation in limited spaces and compact applications. The sensors measure just 7.2 mm wide, come equipped with built-in amplifiers and are capable of detecting tiny objects including metallic wires and semiconductor chips. The BTS Series is also built with IP67 protection structure and stainless steel mounting brackets, providing durable and reliable sensing solutions in diverse environments.
  16. Autonics Photoelectric Sensors Color Mark Type BC Series
    Mulai

    Rp3.099.900

    Autonics Photoelectric Sensors Color Mark Type BC Series
    Deskripsi:
    The BC series color mark sensors offer outstanding color matching accuracy for highly reliable and stable color detection. The sensors generate RGB light emitting diodes with 12-bit resolution processing for high color matching accuracy and offer 2 different detection modes with 3-step sensitivity adjustment. The W 1.24 x L 6.7 mm spot size allows the sensors to detect tiny targets and color marks. With an IP67 protection structure, the sensors can provide stable and error-free operation even in wet or dusty environments.
    atribut:
    • Ambient Humidity (% RH): 35 to 85, storage: 35 to 85
    • Ambient illumination (lx): Incandescent lamp: Max. 3,000
    • Ambient Temperature (°C): -10 to 55, storage: -25 to 75
    • Connection Type: Connector type(M12)
    • Current Consumption (mA): Max. 30
    • Hysteresis Distance (%): Max. 20 of sensing distance(may vary by sensing mode or sensitivity)
    • Light Source: Full Color LED (red, green,blue)
    • Operation Mode: color only,color + intensity
    • Output mode: Color match output, color mismatch output
    • Power Supply (V): DC 12-24 ±10%(ripple P-P: max. 10%)
    • Protection Structure: IP67
    • Response Time (ms): 500
    • Sensing Distance (mm): 15
    • Sensing Mode: C(color only) mode, C+I(color + intensity) mode
    • Sensing Target: Color(opaque,translucent Material)
    • Sensing Type: Convergent reflective Type
    • Sensitivity Adjustment: 3-level
    • Spot Size (mm): 1.24x6.7 (rectangular)
    • Timer Function: Timer Function
  17. Autonics Controllers Counters CX series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp689.900

    Autonics Controllers Counters CX series
    Deskripsi:
    The CX series counter/timers feature LCD displays with easy-to-read white PV characters. The 11-segment display can display various alphanumeric characters for easier status readings. Users can switch between counter and timer modes for flexible application depending on requirements. The compact 64.5 mm rear-length size allows flexible installation in limited spaces. The units are available in selectable voltage input (PNP) / no-voltage input (NPN) type and universal voltage input types.
    atribut:
    • Display Method: Counting display part- 2-digit 7-segment LCD, 4-digit 11-segment LCD Setting value display part- 6-digit 7-segment LCD
    • Counter Counting Range: -99999 to 999999
    • Memory Protection: Approx. 10 years
    • Operation Method: Counter: Count up, Count down, Count up/down Timer: Count up, Count down
    • Output Operation: Signal On Delay, Power On Delay, On-Off Delay
    • Setting Range (s): 0.001 to 999.999
    • Terminal: Terminal block
    • Time Operation: Power On Start Signal On Start
  18. Autonics Controllers Counters Standard Type FXS Series
    Mulai

    Rp1.299.900

    Autonics Controllers Counters Standard Type FXS Series
    Deskripsi:
    The FXS series compact digital counter/timers are integrated units with functions of counters and timers. Counting speeds of 1 cps, 30 cps, 2 kcps, and 5 kcps are available along with various time setting ranges. Count-up, count-down, and count up/down modes are available for accurate measurement and display of various system configurations. The FXS series is available in 4-digit and 5-digit models in standard DIN size W 48 x H 48 mm.
    atribut:
    • Contact Type: Relay & NPN Output
    • Digit: 4 digits
    • Type: LED
  19. Autonics Indicator Bar Graph Type KN-2000W Series
    Mulai

    Rp1.899.900

    Autonics Indicator Bar Graph Type KN-2000W Series
    Deskripsi:
    The KN-2000W series 1-channel digital indicators with 3-color LED display are capable of processing various inputs including thermocouple, RTD, and analog inputs. The series also supports various output types and the display can be set to change colors automatically during alarm output.
  20. Autonics Proximity Sensors Inductive PET Series
    Mulai

    Rp329.900

    Autonics Proximity Sensors Inductive PET Series
    Deskripsi:
    Inductive Transmission CouplersThe PET18-5 inductive transmission couplers can be used for non-contact data transmission to various Autonics inductive proximity sensors. The couplers can be installed easily and signals can be generated and transmitted without requiring additional power. Inductive transmission couplers are applicable in various settings including drilling, robotics, automated conveyor systems, etc.
    atribut:
    • Response Time (ms): Max. 1
    • Environment Ambient Humidity (%RH): 35 to 95; storage: 35 to 95
    • Environment Ambient Temperature (°C): -25 to 70; storage: -30 to 80
    • Set transmission distance (mm): 1 to 4.5
    • Material: Brass(nickel plated)
    • Protection Structure: IP67
    • Sensing Side Diameter: M18
    • Transmission Distance Setting (mm): 5
Daftar Harga temperatur control autonics Terbaru April 2026
Autonics Temperature Controllers Standard Type TK SeriesRp849.900
Autonics Temperature Controllers Standard Type TZ SeriesRp1.299.900
Autonics Fiber Optic Sensors BF3 SeriesRp599.900
Autonics Proximity Sensor Cylindrical RoundRp309.900
Autonics Temperature Controllers Modular Type TMH SeriesRp2.699.900
Autonics Temperature Controllers Standard Type TCN SeriesRp849.900
Autonics Fiber Optic AmplifierRp599.900
Autonics Temperature Controllers Standard Type TF3 SeriesRp1.099.900
Autonics Fiber Sensor FD SeriesRp289.900
Autonics TimerRp119.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)