Autonics Temperature Controllers Standard Type TF3 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.099.900 - Rp1.599.900
Spesifikasi
AccessoriesBracket: 2, NTC sensor (5kΩ): 1
Control MethodON/OFF control
Display AccuracyAt room temp. (23±5°C): ±1°C±1 digit, Out of room temp. range: ±2°C±1 digit
Display MethodLED 7-segment
Adjustable Hysteresis Sensitivity (°C)0.5-5.0, 2-10°F variable
CertificationCE
Environment Temperature Level (°C)-10 to 50, enclosed space: -20 to 60
Humidity Level35-85%RH, enclosed space: 35-85%RH
Sampling Cycle (ms)500
Standard ProtectionIP65 (Front panel)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The TF3 series refrigeration temperature controllers offer reliable and optimal cooling control with diverse features and functions. The controllers are available in standard refrigeration and air-cooling panel installation sizes for convenient installation. The series also features various user-friendly functions including defrost sync function, real-time clock function, alarm function, night-mode, communication output and more. Users can also remotely monitor real-time temperature and output status with the remote display units (TFD series, sold separately).

Ulasan Produk

Tidak ada ulasan

Halaman Terkait