Beli tembak paku di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TCH Paku Tembak Seri FDeskripsi:Paku Tembak F TCHUntuk keperluan pekerjaan furniture, plastik, kayu, jendela, pintu, kabinet, panel, dan lain sebagainya.atribut:
- Material: Galvanized Steel
- Crown (mm): 1.9
- Width (mm): 1.27
- Thickness (mm): 0.95
- INGCO Concrete NailDeskripsi:INGCO Concrete Nail (25 mm) // Isi Refill Nailer Paku Tembak Beton Tembok Semen Nail Pneumaticatribut:
- Suitable For: ACN18641
- Nail Head (mm): 6.4x2.2
- Shank Diameter (mm): 2.2
- Makita Pneumatic Naileratribut:
- Gauge: 18
- Nail Head Width (mm): 2 mm
- Thickness (mm): 1.05
- Width (mm): 1.25
- INGCO Brad NailDeskripsi:INGCO Brad Nail (F20) // Refill Isi Nailer Paku Tembak T F 20 mm
- TEKIRO Air NailerDeskripsi:Uk. 1.05x1.25 mmAir-Nailer atau paku angin adalah alat untuk memaku dengan menggunakan tenaga angin (compressor untuk air nailer). Dengan menggunakan paku bertenaga angin ini, anda dapat mempercepat proses pekerjaan karena dengan satu kali tembakan paku dapat langsung menembus kayu. Air nailer sering digunakan pada industry kayu, furniture, peti kemas, palet kayu, juga digunakan oleh tukang bangunan khususnya pembangunan rumah kayu. UNTUK MENANCAPKAN PAKU DENGAN BANTUAN PRESSURE ATAU TEKANAN DENGAN DIMENSI 233MM, 206MM, 182MMFungsi : untuk menancapkan paku di media dengan bantuan pressure Material : alumuniumDimensi : 233mm 206mm 183mmatribut:
- Size (mm): 1.05x1.25
- Material: Aluminium
- Dimension 2 (mm): 206
- Dimension 1 (mm): 233
- Dimension 4 (mm): 42
- Dimension 3 (mm): 183
- MILWAUKEE Nail GunDeskripsi:These battery-powered nailers are made by Milwaukee. Nail guns hold nail strips or coils that feed nails one after the other to speed installation in framing, roofing, cabinetry, and flooring applications. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Tools with low-voltage batteries are light and compact, making them suitable for maintenance tasks. Tools with high-voltage batteries are heavy but deliver ample power for demanding tasks. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.atribut:
- Power Source: Air Powered
- Handle Type: Pistol Grip
- Collation Angle (°): 21
- Collation Style: Strip
- Collation Type: Wire
- Depth Control: Yes
- Features: Reload Indicator
- For Nail Gauge (ga): 11
- For Nail Head Style: Standard Round
- For Nail Length Range (inch): 2 to 3 1/2
- For Nail Penny Size: 16d
- For Nail Shank Diameter (inch): 0.113 to 0.148
- Housing Material: Magnesium
- Nail Capacity: 64 to 72
- Standards: UL Listed
- Tip: Nonmarring
- BOSTITCH Air-Powered Nail GunDeskripsi:Air-powered framing nailers are typically used in structural wood framing, when securing subflooring to joists, and for other non-finishing tasks.atribut:
- UNSPSC: 27131506
- Built-In Light: No
- Minimum Hose Size (inch): 1/4
- Power Source: Air Powered
- Standards: ANSI
- WELLBEST Concrete Nail (Paku Beton)atribut:
- Dimensions: 5x3x14cm
- PEXII Paku Tembakatribut:
- Fastener Length (mm): 10-22
- Pressure (psi): 60-110
- Dimension LxWxH (mm): 240x56x180
- INGCO Air Brad Naileratribut:
- Load Capacity (pcs): 100
Daftar Harga tembak paku Terbaru January 2026
| TCH Paku Tembak Seri F | Rp20.900 |
| TOTAL Isi Paku Tembak | Rp41.900 |
| PROFAST Screw Nails | Rp1.199.900 |
| INGCO Concrete Nail | Rp64.900 |
| Max Coil Nailer For Wooden Package and Pallet | Rp7.999.900 |
| PROFAST Smooth Nails | Rp1.099.900 |
| KRISBOW Mesin Paku Tembak Medium | Rp639.900 |
| Makita Pneumatic Nailer | Rp949.900 |
| INGCO Brad Nail | Rp9.900 |
| TEKIRO Air Nailer | Rp459.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)
































































































































































/P102943663-1.jpg)