Beli teleskop bintang di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. I.L.K Binoculars
    Mulai

    Rp769.900

    I.L.K Binoculars
    atribut:
    • Set Contents: Soft case, wipe glasses
    • Material: Lens Coating: red color coating, body: aluminum alloy rubber-covered
    • Width (mm): 102
    • Weight (g): 196
    • Depth (mm): 92
    • Overall Height (mm): 44
    • Magnification: 10
    • Lens Size (mm): 25
    • Field of View: 5.8 degrees
  2. SIGHTRON Military WaterProof 7X Binocular
    Mulai

    Rp7.299.900

    SIGHTRON Military WaterProof 7X Binocular
    atribut:
    • Width (mm): 110
    • Weight (g): 340
    • Depth (mm): 120
    • Overall Height (mm): 39
    • Magnification: 7
    • Lens Size (mm): 28
    • Field of View: 7.3degree
    • View Field of 1000m Destination: 128
    • Brightness: 16
  3. SIGHTRON Military WaterProof Highgrade 8X Binocular
    Mulai

    Rp12.999.900

    SIGHTRON Military WaterProof Highgrade 8X Binocular
    Deskripsi:
    -A high performance military binocular with 8x magnification that is portable and durable.-Complete waterproofing design.-The tele-photo type lens structure is used for enabling the compact design.-Magnesium alloy is used for the main body, materializing lightweight and high durability at the same time.-A 100/100 mill scale is built in.
    atribut:
    • Dimension: 25.5cm
    • Foot Width Size: EEE
    • Pressure Resistant Load: 10±0.1kN
    • Reference Weight: approx 1040g (26.0cm model)
    • Upper Materials: soft cowhide(unfinished)
    • Toecap Materials: steel
    • Outsole Materials: 2-layer of sponge and solid rubber
  4. Svbony Teropong Monokuler
    Mulai

    Rp1.499.900

    Svbony Teropong Monokuler
    Deskripsi:
    HD Waterproof MonocularProfessional monocularCentral focus knob for smooth and accurate focusingBAK4 Prism GlassFMC Lens CoatingTwist up eyecupsNitrogen filled IPX7 WaterproofTripod AdapterPrefect for outdoor activities
    atribut:
    • Field of View (ft): 304 at 1000 yds
    • Function: Monocular Binoculars
    • Objective Lens Diameter (mm): 50
    • Zoom Eye Piece: 10x
  5. SIGHTRON High Bright 7X Binocular
    Mulai

    Rp1.599.900

    SIGHTRON High Bright 7X Binocular
    atribut:
    • Width (mm): 188
    • Weight (g): 880
    • Depth (mm): 198
    • Overall Height (mm): 65
    • Magnification: 7
    • Lens Size (mm): 50
    • Field of View: 5.6degree
    • View Field of 1000m Destination: 113.6
    • Brightness: 50.4
  6. Shinwa Rules Power Magnifier Q
    Mulai

    Rp159.900

    Shinwa Rules Power Magnifier Q
    atribut:
    • Volume: 1 unit
    • Size: 10mm 15x
  7. Lion Star Botol Minum Bentuk Teropong
    Mulai

    Rp28.900

    Lion Star Botol Minum Bentuk Teropong
    atribut:
    • Color: Random Color
  8. RUCIKA Sambungan Pipa PVC Tee
    Mulai

    Rp5.900

    RUCIKA Sambungan Pipa PVC Tee
    atribut:
    • Application For: Clean and Pressure Water
  9. BARSKA Binocular
    Mulai

    Rp1.199.900

  10. GVDA Mini Night Vision Binocular
    Mulai

    Rp1.199.900

    GVDA Mini Night Vision Binocular
    Deskripsi:
    GVDA Mini Night Vision Binocular Camera DigitalAlat ini dapat membantu anda untuk membantu anda dalam perburuan malam hari dengan bantuan kamera infra merah. Selain itu alat ini juga dapat merekam dalam kondisi terang, cukup pilih mode yang diperlukan. Dengan kemampuan merekam dan foto yang dapat membantu anda mengabadikan momen petualangan anda. Sangat cocok digunakan untuk : Perburuan, Keamanan, Camping, Menjelajah gua, Pemancingan malam, Fotografi dan lain sebagainya.
    atribut:
    • Aperture: F 1.2, f = 25 mm, Automatic IR filter
    • Auto Power Off (minute): 1/3/5/10 (optional)
    • Battery Type: Lithium Rechargeable Battery
    • Color Special Effects: Color, black, white, luminous green, infrared light
    • Date Stamp: Supports setting date and time
    • Display Screen (inch): 2.4 (Inner Screen)
    • Display Screen (pixel): 720 x 320 TFT LCD
    • Infrared Light: 3W, 850 nm strong infrared, 7-level infrared adjustment
    • Language Option: 12 languages
    • Lens Angle Diameter (mm): 24
    • Lens Angle FOV (°): 10
    • Operating Temperature (°C): -20 to +60
    • Power Supply (mAh): 2600
    • Still Image Size (MP): 12/8/5/3/2/1/VGA
    • Storage Media: Micro SD card, max support 32 GB (card not included)
    • Storage Temperature (°C): -30 to +60
    • USB interface: Type-C
    • Video Size: 1080P(1440x1080@30FPS)/960P(1280*960@30FPS)/VGA (640*480@30FPS)
    • Viewing Distance in Darkness (m): 250-300
  11. Canon Binocular
    Mulai

    Rp8.199.900

  12. BARSKA Telescope Astronomy
    Mulai

    Rp2.499.900

    BARSKA Telescope Astronomy
    Deskripsi:
    Binoculars provide dual-lens magnification for identifying risks or individuals from a distance in daytime or full-light conditions.
    atribut:
    • Tripod Mountable: Yes
    • Type: Astronomy
    • UNSPSC: 41111715
  13. TESTO Telescope Extension for Flow Probes
    Mulai

    Rp9.999.900

    TESTO Telescope Extension for Flow Probes
    Deskripsi:
    Product Includes: Telescope extension (consisting of 2 extension rods) for air velocity probes with universal handle, length 0.4 to 0.9 m.
    atribut:
    • Operating Temperature (°C): -5 to +50
    • Storage Temperature: -20 to +60 °C
    • Weight (g): 80
    • Diameter telescope (mm): 12
    • Dimensions (mm): 475x16x16 (per rod)
    • Product Color : Black
  14. SIGHTRON Waterproof Highgrade 8X Binocular
    Mulai

    Rp6.699.900

    SIGHTRON Waterproof Highgrade 8X Binocular
    atribut:
    • Width (mm): 127
    • Depth (mm): 138
    • Overall Height (mm): 53
    • Lens Size (mm): 32
    • Magnification: 8
    • Field of View: 7.5degree
    • Brightness: 16
    • View Field of 1000m Destination: 131.1
    • Weight (g): 482
  15. SIGHTRON Binocular
    Mulai

    Rp1.599.900

    SIGHTRON Binocular
    Deskripsi:
    Compact zoom binoculars with an objective lens diameter of 21 mm and a magnification of 10 to 30 times. ・ Two body colors, pearl white and wine red, are available. Multi-use binoculars that can be used for a wide range of purposes from concerts, stadium watching, travel, hiking to wildlife observation. The objective lens and eyepiece are coated to improve light transmittance to ensure a bright and sharp field of view in any scene. A zoom type with a magnification of 10 to 30 times is adopted. You can capture an object at 10x wide field of view and zoom up to 30x high magnification at once.
    atribut:
    • Color: Pearlho.Wight
    • Mass (g): About 200
    • Lens Diameter (Φmm): (Objective) 21
    • Magnification (times): 10-30 (zoom type)
    • Eye Relief (mm): 9~8
    • Real Field of View (°): 3.15~1.42
    • TRUSCO Number: 125-8867
  16. Nikon Binocular
    Mulai

    Rp9.899.900

    Nikon Binocular
    atribut:
    • Size: 10x50
  17. SNDWAY Digital Laser Meter Telescope Monocular Outdoor (Meteran Laser)
    Mulai

    Rp1.599.900

    SNDWAY Digital Laser Meter Telescope Monocular Outdoor (Meteran Laser)
    Deskripsi:
    SNDWAY Monocular Meteran LaserMeteran laser terbaru yang sangat cocok digunakan untuk pengukuran outdoor untuk jarak jauh.Mudah digunakan dan dapat dikombinasi dengan tripod.Memiliki fitur untuk pengukuran jarak dan kecepatan objek
    atribut:
    • Distance Accuracy (m): ±1
    • Speed Accuracy (km/hour): ±5
Daftar Harga teleskop bintang Terbaru March 2026
I.L.K BinocularsRp769.900
SIGHTRON Military WaterProof 7X BinocularRp7.299.900
SIGHTRON Military WaterProof Highgrade 8X BinocularRp12.999.900
Svbony Teropong MonokulerRp1.499.900
I.L.K Binocular Zoom Type 10-30xRp1.799.900
SIGHTRON High Bright 7X BinocularRp1.599.900
CPT National Teropong BatuRp35.900
Shinwa Rules Power Magnifier QRp159.900
Lion Star Botol Minum Bentuk TeropongRp28.900
KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Motor InduksiRp999.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)