Beli telescopic pole di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Ember Pel Peras Satu Emberatribut:
- Color: Yellow
- monotaro Telescopic Pole For ClimbingDeskripsi:Food and beverage industry using the climb, making the sales industry store. The service guide and menu guide.atribut:
- Horizontal bar (mm): 850
- Material: Pipe (steel + polyethylene-coated)
- Overall Length (mm): 1600 to 3000
- Diameter (phi mm): (Upper pipe): 19 (lower pipe): 22 (lower cap): 24
- TASKI Gagang Teleskopikatribut:
- Dimensions (m): 2x1.5
- monotaro Joint Pattern Telescopic Type (Connection Joint)Deskripsi:Produk ini juga sering disebut dengan Connection jointatribut:
- Material: (Pipe) Aluminium, (Connection tip screw) Steel, (Connection joint / clip) Resin
- Type: Joint pattern
- Milx Pole Magic Wallatribut:
- Material: Head part:Resin, Pole part:Aluminium
- Compatible Size (mm): 1600 to 3600
- Specification: Extendable
- Purpose of Use: Temporary curing in remodeling/renovation work etc.
- Senator Aluminium Telescopic Ext. Poleatribut:
- Size: 1m-2m (39inch-78inch)
- Clean Matic Telescopic Handle 120cmDeskripsi:Telescopic stick that can be extended up to 250cm long, Light Steel stick material coated PVC Shrink with US Thread system.atribut:
- Dimensions (cm): 120x2
- Color: Random Color
- Emaux Aluminium Telescopic PoleDeskripsi:Pole and HoseAluminium Telescopic Poles With Grip LockTelescopic Poles are constructed of premium drawn aluminum tubing. With the wall thickness of 1.2mm, the OD and ID are 31.8mm and 29.4mm respectively. It comes with vinyl handle and user-friendly grip lock. Designed to work with hand skimmers, leaf rakes, brushes and vacuum heads.Blow Mold Vacuum HoseThe economic blow mold flexible hose is made specifically for pool vacuuming. It withstands pool chemicals and outdoor conditions. The inner wall design of the hose also allows for an efficient flow of the pool cleaning.Spiral Wound Vacuum HoseThe Emaux spiral wound hose has a crush proof construction and is used by service professionals to manually vacuum the pools. The hose is known for their high quality, durable construction, UV protection and abrasion resistance.
- Teramoto Wiper Kaca (Serokan Kaca)atribut:
- Total Length (mm): 840 to 1350
- TRUSCO Patch HandleDeskripsi:-By rotating the joint part, it is extendable from the shortest length of 850mm to the longest of 2000 mm.-As it is for each company's common specifications, it is highly convenient. -Coating work on high parts of wall surfaces and coating the floor.atribut:
- DiameterxL: phi30x850 to 2000mm
- Material: Aluminium/Polypropylene (PP)
- Compatible Handles: Those with handle screw threaded portion part M20
- Purpose of Use: Coating work on high parts of wall surfaces and coating the floor.
- Yamazaki Extendable Poleatribut:
- Material: Handle: Aluminium
- PRIMA KUAS Extension RollerDeskripsi:Alat sambung roller yang mempunyai 3 pcs/bagian yang dapat di sambung sesuai kebutuhan dengan panjang total mencapai 1 meter.Note : Box isi 12 Set
Daftar Harga telescopic pole Terbaru April 2026
| RAMDAYS Telescopic Pole | Rp259.900 |
| Filmop Gagang Teleskopik Aluminium | Rp379.900 |
| KRISBOW Ember Pel Peras Satu Ember | Rp609.900 |
| monotaro Telescopic Pole For Climbing | Rp66.900 |
| KRISBOW Tongkat Sapu Sambungan | Rp96.900 |
| TASKI Gagang Teleskopik | Rp339.900 |
| PPM Alumunium Telescopic Poles | Rp179.900 |
| monotaro Joint Pattern Telescopic Type (Connection Joint) | Rp139.900 |
| Milx Pole Magic Wall | Rp9.999.900 |
| Senator Aluminium Telescopic Ext. Pole | Rp269.900 |
Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)


























































































































































/fgP103651556-1.jpg)




/P102005316-1.jpg)


/60P105924216-1.jpg)