Beli telescopic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Clean Matic Tongkat Pel Teleskopik 120cm (Mop Handle)
    19%
    Mulai

    Rp28.900

    Clean Matic Tongkat Pel Teleskopik 120cm (Mop Handle)
    Deskripsi:
    Telescopic stick that can be extended up to 250cm long, Light Steel stick material coated PVC Shrink with US Thread system.
    atribut:
    • Dimensions (cm): 120x2
    • Color: Random Color
  2. Kennedy Telescopic Gauge Set
    Mulai

    Rp1.099.900

    Kennedy Telescopic Gauge Set
    Deskripsi:
    With knurled satin finish bodies providing positive adjustment of the hardened and radius ground plungers ensuring accurate measurement of theinternal diameter when used with a micrometer. For smaller diameter measurements use the small hole gauge. Set Supplied in a size marked PVC storage wallet, with stud fastening. Contains 1 of each size A - F inclusive. Set range: 8 - 150mm (5/16 Inch - 6 Inch).
    atribut:
    • Includes: 13-19mm (1/2 - 3/4 Inch) gauge 19-31mm (3/4 - 1.1/4 Inch) gauge 31-54mm (1.1/4 - 2.1/8 Inch) gauge 54-89mm (2.1/8 - 3.1/2 Inch) gauge 8-13mm (5/16 - 1/2 Inch) gauge 89-150mm (3.1/2 - 6 Inch) gauge PVC storage wallet
    • Product Type: Telescopic Gauge Set
    • Length: 115 (3)mm 145 (3)mm
    • Part Number: KEN5181180K
  3. monotaro Joint Pattern Telescopic Type (Connection Joint)
    Mulai

    Rp149.900

    monotaro Joint Pattern Telescopic Type (Connection Joint)
    Deskripsi:
    Produk ini juga sering disebut dengan Connection joint
    atribut:
    • Material: (Pipe) Aluminium, (Connection tip screw) Steel, (Connection joint / clip) Resin
    • Type: Joint pattern
  4. Kennedy Adjustable Telescopic Inspec. Mirror (Cermin Inspeksi)
    Mulai

    Rp159.900

    Kennedy Adjustable Telescopic Inspec. Mirror (Cermin Inspeksi)
    Deskripsi:
    Ball and socket universally positional joint, holds the high grade distortion free mirror at any angle. Chrome plated high polish finish telescopic shafts. Circular Mirror With high power magnet and pocket clip. Mirror diameter: 30/50mm.
    atribut:
    • Product Type: Telescopic Mirror
    • Additional Features: Distortion Free Mirror High Power Magnet Pocket Clip
    • Arm Type: Telescoping
    • Surface Treatment: Chrome Plated
    • Mirror Diameter (Φmm): 30
    • MFR Part No.: YS-6900
    • eclassCode: 27209005
  5. Okudaya Giken Lift Table Caddy (Troli Scissor Lift Meja)
    Mulai

    Rp9.699.900

    Okudaya Giken Lift Table Caddy (Troli Scissor Lift Meja)
    Deskripsi:
    A one-touch push button switch that facilitates lifting and lowering.A drive U that starts at hand to ensure smooth running.Comes with a lowering adjustment valve that prioritizes safety.It can be recharged at any time with the built-in charger. (AC100V)Braking is a powerful electric brake type.Built-in automatic load check valve.Safety is reinforced in each part to support a safe working environment for everyone.
  6. STANLEY Hand Riveter Tool & Accessories (Tang Rivet)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp509.900

    STANLEY Hand Riveter Tool & Accessories (Tang Rivet)
    Deskripsi:
    These tools install blind rivets, which require access to only one side of the materials being joined. Also known as break-stem rivet tools, they grip the blind rivet's mandrel (pintail), draw it back, flatten the rivet body and pull materials together, and snap it off to set the rivet flush with the surface.
    atribut:
    • UNSPSC: 27112402
    • Fits Rivet Diameter (inch): 1/8
    • For Rivet Material: Aluminium Steel
    • For Rivet Type: Blind
    • Overall Length (inch): 10
  7. arrow Door Alarm and Warning (Alarm Peringatan Pintu)
    Mulai

    Rp9.599.900

    arrow Door Alarm and Warning (Alarm Peringatan Pintu)
    atribut:
    • UNSPSC: 46171604
    • Activated By: Unauthorized Egress
    • Alarm Duration: 2min
    • Alarm Type: Horn
    • Amps (A): 0.3
    • Arm Type: No Arm
    • Body Height (inch): 8-3/8
    • Body Length (inch): 2-5/8
    • Body Material: Alloy
    • Body Thickness (inch): 2
    • Body Width (inch): 2-5/8
    • Control Key Registration Required: No
    • Coverage Area (ft): 6
    • Cylinder Type: Mortise
    • Decibels (dB): 90
    • Door Handing: Non-Handed
    • Finish: Powder Coated
    • For Door Thickness (inch): 1-3/4
    • For use with: Emergency Exit Doors
    • Housing Material: Alloy
    • Inside Keyed Cylinder Type: Mortise
    • Power Source: 9V Battery
    • Product Type: Exit Door Alarm
    • Siren Style: Horn
    • Standards: ANSI 156.3
  8. Mitutoyo Set Holtest Digital Kepala Dapat Diganti Metrik (Pengukur Diameter Dalam Digital)
    Mulai

    Rp23.999.900

    Mitutoyo Set Holtest Digital Kepala Dapat Diganti Metrik (Pengukur Diameter Dalam Digital)
    Deskripsi:
    The Mitutoyo Digimatic Holtest digital internal micrometer sets with interchangeable heads includes complete gages (display units and measuring heads) for each measurement size in the set. All of the holtest units feature self-centering Titanium Nitride (TiN) coated contact points that provide accurate, sensitive measurements and are highly durable. Precision-machined gears ensure reliable, repeatable measurements that are shown on a large, easy-to-read LCD display in an impact and water resistant housing. The holtest’s ratchet stop mechanism provides a constant measuring force on the hardened-steel spindle to ensure accurate, even measurements.
    atribut:
    • Units: Metric
    • Resolution (mm): 0.001
    • Battery: SR44 (2 pcs.) 938882
    • Battery Life: Approx. 1.2 years under normal use
    • Contact point: TiN coating
    • Display: LCD
    • IP Rating: IP65
    • Measuring Method: Three-point method
    • Ratchet/Thimble: Ratchet Stop
    • SPC Output: Yes
    • Technology: Digimatic
  9. OIC Lift Table (Troli Scissor Lift Meja)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.499.900

  10. Mitutoyo Digital Outside Micrometer
    Mulai

    Rp2.799.900

    Mitutoyo Digital Outside Micrometer
    Deskripsi:
    The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.
    atribut:
    • Resolution (mm): 0.001
  11. KRISBOW Work Platform Dc Single Column (Tangga Hidrolik)
    Mulai

    Rp129.999.900

    KRISBOW Work Platform Dc Single Column (Tangga Hidrolik)
    atribut:
    • Type: Single Column
    • Material: Alumunium and Steel
    • Max. Platform Height (m): 10
    • Platform Size (m): 0.60x0.55
    • Maximum Loading Capacity (kg): 125 (1 occupants)
    • Maximum Working Height (m): 11.7
    • Power: DC Power
  12. Kennedy Adjustable Telescopic 2Inch Dia Inspection Mirror
    Mulai

    Rp219.900

    Kennedy Adjustable Telescopic 2Inch Dia Inspection Mirror
    Deskripsi:
    Ball and socket universally positional joint, holds the high grade distortion free mirror at any angle. Chrome plated high polish finish telescopic shafts. Circular Mirror With high power magnet and pocket clip. Mirror diameter: 30/50mm.
    atribut:
    • Product Type: Telescopic Mirror
    • Additional Features: Distortion free mirror high power magnet pocket clip
    • Arm Type: Telescoping
    • Surface Treatment: Chrome Plated
    • Mirror diameter (mm): 50
    • Weight (g): 100
  13. Trasti 3 Ply Elastic Mask (Masker Antibakteri)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp34.900

    Trasti 3 Ply Elastic Mask (Masker Antibakteri)
    atribut:
    • Type: 3Ply Earloop
    • Material: Nonwoven 3 layers
    • Length (mm): 175
    • Width (mm): 95
    • Thickness (mm): 2
    • Marketing Authorization Number of KEMENKES RI: AKD 21603020219
  14. MILWAUKEE Bit Socket Set Packout (Mata Sok)
    Mulai

    Rp219.900

    MILWAUKEE Bit Socket Set Packout (Mata Sok)
    Deskripsi:
    Milwaukee PACKOUT socket sets include sockets, extensions, a ratcheting drive tool, and an organizer box. The socket assortment has a range of sizes for tightening and loosening different-sized fasteners. The socket organizer holds the sockets, extensions, and drive tool. It has a clear lid for viewing contents and a base that snaps onto the cross brace of a PACKOUT hand truck or the top of other PACKOUT components.
    atribut:
    • UNSPSC: 31160000
  15. FORZA Telescopic Hot Stick
    Mulai

    Rp1.999.900

    FORZA Telescopic Hot Stick
    atribut:
    • Length (m): 3
    • Test Voltage (kV): 20
    • Section Number: 3
Daftar Harga telescopic Terbaru October 2026
PPM Tongkat Pel Teleskopik (Mop Handle)Rp149.900
Clean Matic Tongkat Pel Teleskopik 120cm (Mop Handle)Rp28.900
KleenPro Tongkat Pel Teleskopik (Mop Handle)Rp219.900
Kennedy Telescopic Gauge SetRp1.099.900
KRISBOW Brush & Broom Extension Handle (Tongkat Sapu)Rp99.900
monotaro Joint Pattern Telescopic Type (Connection Joint)Rp149.900
Filmop Telescopic Handle (Gagang Teleskopik)Rp379.900
Kennedy Adjustable Telescopic Inspec. Mirror (Cermin Inspeksi)Rp159.900
Okudaya Giken Lift Table Caddy (Troli Scissor Lift Meja)Rp9.699.900
STANLEY Hand Riveter Tool & Accessories (Tang Rivet)Rp509.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)