Beli tekiro mechanic creeper di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo OD MICROMETER 25/0.01MM 102-301
    Mulai

    Rp1.099.900

    Mitutoyo OD MICROMETER 25/0.01MM 102-301
    Deskripsi:
    The Mitutoyo ratchet stop outside micrometer is ideal for measuring metal and non-metal workpieces in tight spaces and narrow slots attributed to the taper of its frame on the anvil side. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements.
    atribut:
    • Technology: Mechanical
    • SPC Output: No
    • Flatness (µm): 0.6
    • Graduation (mm): 0.01
    • Measuring Faces: Carbide tipped
    • Measuring Force (N): 5-10
    • Ratchet/Thimble: Ratchet Stop
    • Units: Metric
  2. TEKIRO Mechanic Crepper (Alat Kerja Mekanik)
    Mulai

    Rp669.900

    TEKIRO Mechanic Crepper (Alat Kerja Mekanik)
    Deskripsi:
    sebagai alas tempat bersadar untuk melakukan perbaikan dan pekerjaan lainnya yang berada di bawah kendaraan yang berdimensi 1, 000mmx470mmx200mmFungsi : sebagai alas tempat bersadar untuk melakukan perbaikan dan pekerjaan lainnya yang berada di bawah kendaraanMaterial : polyurethene
    atribut:
    • Material: Polyurethene
    • Size (cm): 100x46
    • Dimension 1 (mm): 1000
    • Dimension 2 (mm): 470
    • Dimension 3 (mm): 200
    • Dimension 4 (mm): 85
    • Dimension 5 (mm): 450
    • Dimension 6 (mm): 25
    • Dimension 7 (mm): 47
  3. Philips SmartBright LED Floodlight (Lampu Sorot)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp399.900

    Philips SmartBright LED Floodlight (Lampu Sorot)
    Deskripsi:
    The SmartBright LED Floodlight is a versatile floodlight engineered to deliver significant energy savings, an ideal solution for diverse floodlighting applications. The product is also designed to meet relevant performance and safety standards,offering you reliable and long-lasting performance.Benefits:- Conventional HID floodlight replacement- Easy to install- Outstanding energy savings- High quality and reliabilityApplications:Architectural lighting, Architectural lighting, Landscape lighting, Landscape lighting, Billboard lighting, Billboard lighting, Parking area lighting, Parking area lighting, Amenity, Amenity, Security, Security
  4. Makita Tabletop Drilling Machine (Mesin Bor Duduk)
    Mulai

    Rp11.999.900

    Makita Tabletop Drilling Machine (Mesin Bor Duduk)
    Deskripsi:
    5-step speed change by changing the belt! Table tilts 45° to the left and right! Speedy and accurate drilling of square to round materials!
    atribut:
    • Cable Length (m): 1.75
    • Chucking Size (mm): 2~13
    • Current (A): 4.3(50Hz),3.8(60Hz)
    • Drilling Capacity, to Steel (mm): 13
    • Drilling Capacity, to Wood (mm): 24
    • Included Accessories: Chuck key, hex wrench
    • Mass (kg): 20
    • Maximum Distance between Chuck and Base (mm): 255
    • Maximum Stroke of Drill (mm): 52
    • Overall Height (mm): 580
    • Power Input (V): Single phase 100
    • Rated Output (kW): 0.25
    • Rotational Speed (min -1 [rpm]): 570,890,1300,1900,2670/690,1070,1560,2280,3200
    • Swing (mm): 208
    • Table Dimensions (mm): 104x165
    • Table Type: Square
  5. BOSCH HSS PointTeQ Twist Drill Bit Set (Set Mata Bor)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

  6. BENZ WERKZ Timbangan Digital (Digital Scale)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp469.900

    BENZ WERKZ Timbangan Digital (Digital Scale)
    Deskripsi:
    Timbangan Digital Benz WerkzTelah hadir timbangan digital benz werkz dengan kapasitas up to 40 Kg. Desain yang ramping dan modern.Mesin yang awet dan tahan lama bergaransi dan bersertifikasi TERAKelengkapan Box:1 Unit mesin1 Pcs Buku petunjuk1 Pcs Kartu garansi1 Pcs kabel charger1 Pcs Tatakan plat4 Pcs Dudukan tatakan platCARA PAKAI :-tatakan plat di taroh dulu (mati mesin)-baru di nyalakan-setelah itu, tekan tombol "ZERO" lalu "C"-timbangan siap di pakai
    atribut:
    • Standby Time (days): 15-21
  7. Swan Compressor Air Cooled Portable Type S Series (Kompresor Angin)
    Mulai

    Rp6.499.900

    Swan Compressor Air Cooled Portable Type S Series (Kompresor Angin)
    Deskripsi:
    Swan Kompresor Angin memiliki kapasitas tanki 36-400L dengan aliran udara (F.A.D) 45-2000 l/m kalitas terbaik, awet dan tahan lama cocok digunakan pada bengkel, otomotif industri, proyek dan konstruksi
    atribut:
    • Working Pressure (kg/cm²): 8
    • Kabel: Without cable
  8. Mitutoyo Outside Micrometer Digit
    Mulai

    Rp2.399.900

    Mitutoyo Outside Micrometer Digit
    Deskripsi:
    Micrometer dengan layar penghitung angka untuk pembacaan yang lebih mudah jika dibandingkan dengan tipe garis. Micrometer ini bisa disetarakan dengan micrometer digital dengan layar konvensional
  9. Swan Compressor Air Cooled Portable Type H Series (Kompresor Angin)
    Mulai

    Rp33.999.900

    Swan Compressor Air Cooled Portable Type H Series (Kompresor Angin)
    Deskripsi:
    H Series. - Effective Cooling fans design to highly reduce the compression temperature. - Durable cast iron crankshaft and pump-excellent wear-resistance. - User-friendly-easy operation and maintenance. - Various options for different application.
    atribut:
    • Working Pressure: 16kg/cm²
    • Tank Capacity: 237L
  10. KRISBOW Air Compressor (Kompresor Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.599.900

  11. Mitutoyo Vernier Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp809.900

    Mitutoyo Vernier Caliper (Jangka Sorong)
    Deskripsi:
    - Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
  12. Swan Oil Free Silent Compressor (Kompresor Angin)
    Mulai

    Rp10.999.900

    Swan Oil Free Silent Compressor (Kompresor Angin)
    Deskripsi:
    The low noise, oilless series of compressors are specially innovated to meet the most strict requirements for compressed air purity in dental and other various applications, to ensure their reliabilities and to be environmental friendly. Applications : Dental, Hospital, Pharmaceutical, Food and Beverages, Electronnic Productions and Others.
  13. Philips SmartBright Floodlight G2 (Lampu Sorot)
    Mulai

    Rp749.900

    Philips SmartBright Floodlight G2 (Lampu Sorot)
    Deskripsi:
    The SmartBright G2 LED Floodlight features best-in-class technology to deliver high lumen efficacy with a long lifetime and reliable design. The asymmetrical optical distribution improves the light effect. The product is an ideal solution for most floodlight applications.
    atribut:
    • Material: Aluminium Die-Cast
  14. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.799.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  15. Shark Air Compressor Auto+Motor (Kompresor Angin)
    Mulai

    Rp4.699.900

    Shark Air Compressor Auto+Motor (Kompresor Angin)
    Deskripsi:
    Kompresor Shark LZPM-5114 1/4HP mengadopsi teknologi kompresor reciprocating dimana prinsip kerjanya menggunakan 1 piston berdiameter 51 mm sebagai media yang bergerak bolak-balik di dalam silinder untuk menghisap, menekan dan mengeluarkan udara secara terus-menerus.Shark LZPM-5114 dilengkapi pressure switch yang berfungsi apabila tekanan udara di dalam tangki telah melebihi kapasitas makimal, maka mesin penggerak akan mati secara otomatis serta dilengkapi katup pengaman (safety valve) yang akan terbuka bila terjadi overloading tekanan. Kompresor jenis ini sangat cocok digunakan untuk berbagai aplikasi pneumatic, pengecatan dan juga perbengkelan.
  16. Mitutoyo Digital Outside Micrometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.799.900

    Mitutoyo Digital Outside Micrometer
    Deskripsi:
    The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.
    atribut:
    • Resolution (mm): 0.001
  17. Senator Mechanic Plastic Creeper (Alas Kerja Mekanik)
    Mulai

    Rp789.900

    Senator Mechanic Plastic Creeper (Alas Kerja Mekanik)
    Deskripsi:
    Durable, lightweight moulded plastic creeper board ideal for use in garages. Padded headrest with 4 x 50mm polypropylene caster wheels. Capacity: 127kg (280lbs). Dimensions: 910(L) x 405(W) x 105(H)mm. Weight: 3kg.
    atribut:
    • Width (mm): 405
    • Additional Features: Ideal for use in garages
    • Tool Material: Moulded Plastic
    • Type: Mechanics 1-PCE Plastic Creeper
    • Weight Each (Kg): 3
    • Length (mm): 910
    • Height (mm): 105
    • Capacity (kg): 127
Daftar Harga tekiro mechanic creeper Terbaru November 2026
Mitutoyo OD MICROMETER 25/0.01MM 102-301Rp1.099.900
TEKIRO Mechanic Crepper (Alat Kerja Mekanik)Rp669.900
Swan Compressor Air Cooled Heavy Duty Portable N Series (Kompresor Angin)Rp45.999.900
Philips SmartBright LED Floodlight (Lampu Sorot)Rp399.900
Mitutoyo Outside Micrometer MetricRp779.900
Makita Tabletop Drilling Machine (Mesin Bor Duduk)Rp11.999.900
BOSCH HSS PointTeQ Twist Drill Bit Set (Set Mata Bor)Rp349.900
BENZ WERKZ Timbangan Digital (Digital Scale)Rp469.900
Swan Compressor Air Cooled Portable Type S Series (Kompresor Angin)Rp6.499.900
Mitutoyo Outside Micrometer DigitRp2.399.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)