Makita Tabletop Drilling Machine (Mesin Bor Duduk)

Sebelum PPN:
Rp11.999.900
Spesifikasi
Cable Length (m)1.75
Chucking Size (mm)2~13
Current (A)4.3(50Hz),3.8(60Hz)
Drilling Capacity, to Steel (mm)13
Drilling Capacity, to Wood (mm)24
Included AccessoriesChuck key, hex wrench
Mass (kg)20
Maximum Distance between Chuck and Base (mm)255
Maximum Stroke of Drill (mm)52
Overall Height (mm)580
Power Input (V)Single phase 100
Rated Output (kW)0.25
Rotational Speed (min <sup>-1</sup> [rpm])570,890,1300,1900,2670/690,1070,1560,2280,3200
Swing (mm)208
Table Dimensions (mm)104x165
Table TypeSquare

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
5-step speed change by changing the belt! Table tilts 45° to the left and right! Speedy and accurate drilling of square to round materials!
Warning
5-step speed change by changing the belt! Table tilts 45° to the left and right! Speedy and accurate drilling of square to round materials!
Feature
5-step speed change by changing the belt! Table tilts 45° to the left and right! Speedy and accurate drilling of square to round materials!

Ulasan Produk

Tidak ada ulasan