Beli tekiro flex head gear wrench 10mm di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SKF Komstir Yamaha (Steering Head)Deskripsi:Dapat Dipasang Di: Byson, Rx King, Rx-Z, Crypton, F1zr, Vega, Vega R, Vega ZR, Force, Jupiter, All Jupiter Z Series 110 dan 115, Jupiter Z1, Jupiter MX, New Jupiter MX, Mx King, Nouvo, Nouvo Z All Mio Karbu, Mio J, Mio Soul lama, Soul GT 115, Fino, Dll.
- SKF Komstir HondaDeskripsi:Dapat Dipasang Di: Beat Series, Vario Series Non LED, Scoopy dan Spacy Series, Supra Series, Blade Series, Grand, Karisma, Supra X, Supra X 125, Legenda, Revo, Absolute Revo, Blade, Scoopy karbu, CS-1, dll.
- NTN Tapered Roller Bearing (Laher)Deskripsi:Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
- SKF Single Row Angular Contact Ball Bearing BCBM Series (Laher)Deskripsi:These single row angular contact ball bearings can accommodate radial and axial loads acting simultaneously, where the axial load acts in one direction only. They can operate at high speeds and, depending on the variant, even very high speeds. They are more suitable than deep groove ball bearings for supporting large axial forces acting in one direction.atribut:
- Coating: Without
- Contact Angle (°): 40
- Contact Type: Normal contact (two-point contact)
- Locating Feature, Bearing Outer Ring: None
- Matched Arrangement: No
- Number of Rows: 1
- Ring Type: One-piece inner and outer rings
- Universal Matching Bearing: Yes
- Daytona GP Taper Exhaust System (Komponen Knalpot Motor)Deskripsi:Taper pipe and silencer design allows the exhaust gas fows fast and smooth to gain more power in all RPM range.
- YSS Twin Shock All New Gold Series G-SeriesDeskripsi:Is a high-performance gas shock absorber with YSS standard that has an adjustable Preload Spring and worthwhile to use. Advantages of YSS G-Series: - Designed to absorb impact using nitrogen gas on a bladder system in a separate tube. - Equipped with progressive spring & spring preload to enable spring hardness adjustment for daily use.
- SSS Rear Aluminum GearDeskripsi:SSS Aluminium Sproket didesain dengan 'lightening holes' yang mengurangi berat pada sproket seri ini, terbuat dari aluminium 7075-T6 yang digunakan juga dalam manufaktur fighter jet dan memiliki 3 varian warna yang menarik.KPH, RXZ, JupiterZ, JupiterZ new, Smash, Satria FUatribut:
- Compatible for: KPH, RXZ, JupiterZ, JupiterZ new, Smash, Satria FU
- Material: Aluminium 705
- Color: Gold
- Size (Teeth): 47-49
- SKF Single Row Angular Contact Ball Bearing BEP Series (Laher)Deskripsi:These single row angular contact ball bearings can accommodate radial and axial loads acting simultaneously, where the axial load acts in one direction only. They can operate at high speeds and, depending on the variant, even very high speeds. They are more suitable than deep groove ball bearings for supporting large axial forces acting in one direction.atribut:
- Axial Internal Clearance: Not applicable
- Bearing Material: Bearing steel
- Cage: Non-metallic
- Coating: Without
- Contact Angle (°): 40
- Contact Type: Normal contact (two-point contact)
- Limiting Value (e): 1.14
- Locating Feature, Bearing Outer Ring: None
- Lubricant: None
- Matched Arrangement: No
- Number of Rows: 1
- Relubrication Feature: Without
- Ring Type: One-piece inner and outer rings
- Sealing: Without
- Universal Matching Bearing: No
- TEKIRO Clutch Spring Check Tool (Penahan Rumah Kopling)Deskripsi:Alat untuk menahan / membuka pulley CVT motor matic yang berukuran 125mm - 155mm, berdimensi 135mmx20mmx109mmFungsi : Alat untuk menahan/membuka pulley CVT motor matic Material : chrome molybdenumatribut:
- Material: Chrome Molybdenum
- Dimension 1 (mm): 135
- Dimension 2 (mm): 20
- Dimension 3 (mm): 109
- Dimension 4 (mm): 167
- Dimension 5 (mm): 83
- Dimension 6 (mm): 35
- Yamaha Cover Side 2 (Panel Samping)atribut:
- Compatible for: MIO New
Daftar Harga tekiro flex head gear wrench 10mm Terbaru October 2026
| SKF Komstir Yamaha (Steering Head) | Rp219.900 |
| SKF Komstir Honda | Rp139.900 |
| NTN Tapered Roller Bearing (Laher) | Rp57.900 |
| SKF Wheel Bearing Genio (Laher) | Rp16.900 |
| Daytona Ultra Drive Chain and Gear Set (Komponen Penggerak Otomotif) | Rp219.900 |
| DID Gear Set (Rantai Gir) | Rp179.900 |
| SKF Single Row Angular Contact Ball Bearing BCBM Series (Laher) | Rp3.899.900 |
| Daytona GP Taper Exhaust System (Komponen Knalpot Motor) | Rp1.399.900 |
| ASB Tapered Roller Bearing (Laher Tirus) | Rp9.900 |
| YSS Twin Shock All New Gold Series G-Series | Rp4.499.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/4fP103209159-1.jpg)

/nvP101002859-3.jpg)
/2wP103209104-1.jpg)
/P102085448-2.jpg)
/88P102091296-8.jpg)
/SKF%20Single%20Row%20Angular%20Contact%20Ball%20Bearing%20BCBM%20Series%20(Laher)/fkP102741560-9.jpg)
/P102085479-2.jpg)
/h5P102049617-7.jpg)


/SKF%20Single%20Row%20Angular%20Contact%20Ball%20Bearing%20BEP%20Series%20(Laher)/8mP107631310-2.jpg)
/P101004014-1.jpg)
/4tP106686173-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)