Beli tasco brush cutter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Tasco Brush Cutter Blade (Mata Pisau Potong Rumput)atribut:
- Size (mm): 255x25.4
- Type: 40T
- Color: Silver/Chrome
- Tasco Brush Cutter (Mesin Potong Rumput)Deskripsi:Mesin Pemotong Rumputatribut:
- Fuel mixture gasoline oil: 25:1
- Ignition plug: BM-6A
- Cutter Blade: 2 Teeth & Bonus 40 Teeth Carbide Tip
- TIGON Flat Wire Texture Broom Manual Concrete Finishing Toolatribut:
- Material: Aluminium
- Standard: ISO9001:2015
- Length (m): 0.914
- HiKOKI Angle DrillDeskripsi:- Right angle drill is tough power for odd angle applications- Low profile for easy access in tight spaces- LightWeight and compact for greater ease of use- Small grip circumference, designed for maximum maneuverability- Contractor grade cast aluminum gear housing adds durability and efficiently dissipates heat- Slide switch design with trigger lock for continuous operation- Removable side handle increases operability and control- Preferred for plumbing and electrical applicationsatribut:
- Chuck Capacity (mm): 1.5-10
- Capacity (mm): Steel : 10, Wood : 22
- Overall Length (mm): 290
- Input Power (W): 500
- No Load Speed (rpm): 500-2300
- AMPCO Non-Sparking Allen WrenchDeskripsi:-Used for fastening and removing hexagon socket head cap screws and cap screws.-Corrosion-resistant.-Certified by FMRC, a US accreditation organization.atribut:
- Material: Beryllium Copper Alloy
- GERBER Axe, Machete, Hook & WedgeDeskripsi:The long, broad blade of machetes clears undergrowth to maintain paths, slices through stalks and stems to harvest crops, and removes twigs and small branches. Their short handle allows one-handed control to wield the blade, leaving the other hand free to stabilize or gather materials being cut.atribut:
- UNSPSC: 27112001
- Application: For Chopping Tree Limbs; For Clearing Brush
- Blade Design: Curved
- Blade Edge Type: Smooth
- Blade Finish: Unfinished
- Grip Material: Rubber
- Grip Type: Ergonomic
- Handle Style: Ergonomic
- Includes Cushioned Grip: No
- Includes Sheath: Yes
- Sickle Hook: No
- Wipro Mesin Pembengkok Betonatribut:
- Phase: 3
- Bending Speed (rpm): 7
- Motor Power (V/kW): 380/4
- SOG Axe, Machete, Hook & WedgeDeskripsi:Hatchets pair an axe head with a short handle for one-handed use. They are used for smaller wood chopping and splitting tasks.atribut:
- Blade Edge Type: Smooth
- Handle Color: Black
- Includes Cushioned Grip: No
- Includes Sheath: Yes
- HiKOKI Bench Drillatribut:
- Capacity (mm): Chuck : 16
- Laser: ClassII , Maximum Output < 1mW
- Spindle Taper: JT3
- Swing (mm): 380
- Spindle Travel: 85
- Table Size (mm): 336x336
- Table Tilt (°): Right or Left 45
- Dimensions (mm): 279x518
- Overall Length (mm): 1618
- Input Power (W): 750
- No Load Speed (rpm): 250/340/510/600/650/990/1 , 550/1, 620/1, 630/2, 620/3, 100
- Tasco Brush Cutter Blade 2t (Mata Pisau Potong Rumput)atribut:
- Color: Orange
- Number of Teeth: 2
- WESTWARD MacheteDeskripsi:The long, broad blade of machetes clears undergrowth to maintain paths, slices through stalks and stems to harvest crops, and removes twigs and small branches. Their short handle allows one-handed control to wield the blade, leaving the other hand free to stabilize or gather materials being cut.atribut:
- Application: For Clearing Brush
- Blade Finish: Painted
- Product Type: Machete
- Blade Material: Steel
- Handle Material: Plastic
- Non-Sparking: No
- Blade Design: Straight
- Cutting Edge Length (inch): 10 1/2
- Includes: Sheath
- Overall Length (inch): 17
- Second Side Blade Edge Type: Serrated
- Sickle Hook: No
- Single or Double Edged: Double Edge
- UNSPSC: 27112001
- ORIS Pisau Potong Rumputatribut:
- Dimensions (mm): 305x90x1.6
- KOBE RED LINE Dar1510 10mm Reversible Angle DrillDeskripsi:DAR1510 10mm Jacobs chuck, fingertip control of reverse, reverse exhaust, overall head height 94mm, 3/8 Inch- 24 spindle thread. Specifications: Air inlet thread: 1/4 Inch NPT. Chuck capacity: 10mm. Minimum hose size: 3/8Inch (10mm). Air pressure: 90psi/6.3bar. Air consumption: 4cfm* Sound pressure level: 94dBA. Sound power level: 106dBA. Vibration level: 2.6m/s2. Overall length: 178mm. *Based on a 15 second cycle per minute average use.atribut:
- Overall Width: 98mm
- Air consumption: 4CFM
- Maximum No Load Speed: 1500rpm
- Horsepower: 0.3hp
- Workplace Application: Industrial
- Includes: Chuck Key
- Part Number: KBE2701425M
- KRISBOW Filling Cabinet with Divider (Lemari Arsip)atribut:
- Outside Dimensions (LxWxH): 312x922x1762
- Inside Dimension (LxWxH)(mm): 822x310x1140
- Material: Cold Roll Steel
- Type of Construction: Knocked Down
- Max. Load Per Shelving (kg): 20
- Powder Coating Finish (mm): Approx. 0.1
- Plate Thickness (mm): Approx. 0.6
- Type of Lock: Standard Lock
- Type of Top: Flat
- CPT National Pisau Potong Rumputatribut:
- Color: Biru
Daftar Harga tasco brush cutter Terbaru October 2026
| Tasco Brush Cutter Blade (Mata Pisau Potong Rumput) | Rp89.900 |
| Tasco Brush Cutter (Mesin Potong Rumput) | Rp2.399.900 |
| TIGON Flat Wire Texture Broom Manual Concrete Finishing Tool | Rp1.599.900 |
| SATA Explosion Proof Cold Chisel | Rp1.199.900 |
| HiKOKI Angle Drill | Rp6.599.900 |
| AMPCO Non-Sparking Allen Wrench | Rp479.900 |
| GERBER Axe, Machete, Hook & Wedge | Rp979.900 |
| Wipro Mesin Pembengkok Beton | Rp29.999.900 |
| SOG Axe, Machete, Hook & Wedge | Rp989.900 |
| HiKOKI Bench Drill | Rp20.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/raP111372982-1.jpg)
/P102118658-1.jpg)




/GERBER%20Axe%2C%20Machete%2C%20Hook%20%26%20Wedge/5sP109693208-4.jpg)

/SOG%20Axe%2C%20Machete%2C%20Hook%20%26%20Wedge/a9P109693369-6.jpg)

/beP107621410-4.jpg)







/nrP104568855-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)