SOG Axe, Machete, Hook & Wedge

Sebelum PPN:
Rp989.900 - Rp1.799.900
Spesifikasi
Blade Edge TypeSmooth
Handle ColorBlack
Includes Cushioned GripNo
Includes SheathYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hatchets pair an axe head with a short handle for one-handed use. They are used for smaller wood chopping and splitting tasks.
Feature
Hatchet Axe Type Hatchets Blade Edge Type Smooth Blade Finish Black Oxide Blade Length 2 in Blade Material Steel Cutting Edge Length 2 in Grip Material None Grip Type Non Slip Textured Grip Handle Color Black Handle Material Multi-Component Handle Style Straight Head Color Black Silver

Ulasan Produk

Tidak ada ulasan