Beli tape mobil pioneer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Taffware Bluetooth EQ Audio Amplifier Karaoke Home Theater FM Radio
    Mulai

    Rp199.900

    Taffware Bluetooth EQ Audio Amplifier Karaoke Home Theater FM Radio
    Deskripsi:
    Audio amplifier ini cocok digunakan untuk melengkapi audio sistem rumah Anda. Dengan amplifier ini suara speaker menjadi lebih jernih, bertenaga dan Anda dapat mengatur bass dan treble dari speaker Anda. Amplifier ini juga menerima input microphone sebanyak 2 buah sehingga dapat digunakan sebagai amplifier karaoke
    atribut:
    • Power (W): 600
    • Bluetooth: Bluetooth 5.0
    • Frequency Response (Hz-kHz): 20 - 20
  2. TOA Mixer Amplifier
    Mulai

    Rp1.399.900

    TOA Mixer Amplifier
    Deskripsi:
    The PA Amplifier ZA-230W, designed to fulfill requirement arrange voice like paging, oration, ceremony, inter communication, religious service place, car- calling, and others.
    atribut:
    • Finish: Panel: ABS resin, black; Case: Steel plate, black
  3. TOA Power Amplifier
    Mulai

    Rp5.599.900

    TOA Power Amplifier
    Deskripsi:
    The ZA-2240 is a high cost-performance power amplifier suited for broadcasting paging or background music in schools, offices, shops, factories, mosques, churches, and large rooms.
  4. CF Audio Power Amplifier
    Mulai

    Rp8.099.900

    CF Audio Power Amplifier
    Deskripsi:
    700Wx2/8Ω, 1200Wx2/4Ω, 1750Wx2/2Ω
  5. Kramer Power Amplifier
    Mulai

    Rp27.999.900

    Kramer Power Amplifier
    Deskripsi:
    PA−120Z is a high−performance, selectable Hi−Z (70V/100V) or Lo−Z (4Ω/8Ω) power amplifier featuring balanced and unbalanced inputs and additional line−level output. This versatile amplifier features built−in DSP, auto−standby and maximum durability. PA−120Z is suitable for a vast range of AV installations.
    atribut:
    • Input: 1 3.5mm 1 T-Block
    • Output: 2 T-Block
    • Product Dimensions (WxDxH) (cm): 21.46x16.30x4.36
    • Shipping Dimensions (cm): 40.50x29.70x9
    • Voltage (VA): 150
    • Voltage (V): 85-265AC
    • Included Accessories: Power cord
  6. Kramer Power Amplifier
    Mulai

    Rp12.999.900

    Kramer Power Amplifier
    Deskripsi:
    PA−240Z is a high−performance, selectable Hi−Z (70V/100V) or Lo−Z (4Ω/8Ω) power amplifier featuring balanced and unbalanced inputs and additional line−level output. This versatile amplifier features built−in DSP, auto−standby and maximum durability. PA−240Z is suitable for a vast range of AV installations.
  7. ADVANCE DIGITALS Amplifier
    Mulai

    Rp1.099.900

    ADVANCE DIGITALS Amplifier
    Deskripsi:
    Nikmati kualitas suara yang dahsyat dan jernih pada speaker Anda.Dengan amplifier ini Anda dapat mengatur besar suara bass dan treble dari lagu yang sedang Anda dengar serta mic volume & echo untuk microphone.Amplifier ini memiliki 2 port input stereo untuk microphone.
    atribut:
    • Frequency (Hz): 40-20K
    • Impedance (ohm): 4
    • Sensitivity (dB): 93 ±3
  8. Polytron Professional Active Speaker (Speaker Portable/Pengeras Suara)
    Mulai

    Rp1.999.900

    Polytron Professional Active Speaker (Speaker Portable/Pengeras Suara)
    Deskripsi:
    Polytron Professional Speaker hadir dengan suara berkelas, hasilkan suara mid-treble lebih jernih dan bass lebih mantap, serta dilengkapi built-in battery, handle, dan roda.Dual Power (AC & Battery)Battery Life up to 7 HoursHandle & Wheels2-Way Speaker SystemWoofer 12 inchLED DisplayBass, Middle, Treble ControlBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line Input2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote Control
  9. TOA Digital Mixer Amplifier
    Mulai

    Rp4.099.900

    TOA Digital Mixer Amplifier
    Deskripsi:
    ZA-3212D-AS 1 is a high performance yet cost-effective mixer power amplifier suited for broadcasting, paging, or background music in schools, offices, shops, houses of worship and large ballrooms.
  10. TOA Pre-Amplifier Mixer Panel
    Mulai

    Rp6.399.900

    TOA Pre-Amplifier Mixer Panel
    Deskripsi:
    The Z-FV200PP-AS Pre-Amplifier Mixer Panel is the basic operation section of the Z-FV200 Series Emergency Public Address System
    atribut:
    • LED Indicator: Power (Green)
    • Accessories: Removable terminal plug (2 pins) x 7, removable terminal plug (3 pins) x 8, Instruction Manual x 1
    • Muting: MIC/LINE 1 : Mutes other input signals (Mic/Line 2 - 4, AUX 1 - 2) by 0 - 30 dB attenuation
    • Phantom Power: MIC/LINE 1 (selectable) (+21 V DC)
    • Priority Control: Fireman's microphone > EV > Timer > Paging > Remote microphone > Mic / Line 1 > Mic / Line 2 - 4 & AUX 1 - 2
    • Tone Control: Bass : -10 dB at 100 Hz, +10 dB at 100 Hz (for INPUT BGM); Treble : -10 dB at 10 kHz, +10 dB at 10 kHz (for INPUT BGM)
    • Current Consumption (mA): 110
    • Dimensions (WxHxD) (mm): 482x88.4x353.3
    • Distortion: Under 1% (1 kHz, rated output)
    • Finish: Front Panel : Aluminium, Black, Alumite
    • Frequency Response (Hz): 50-15000, ±3 dB, 1000
    • Operating Humidity (%RH): Under 90 (no condensation)
    • Operating Temperature (°C): 0 to +40
    • Power Source: Usable Power Supply Unit: FV-200PS; 24 V DC (operating range: 19.5 - 27 V DC), M3 screw terminal
    • SN Ratio (dB): Over 60
  11. Okayo PA Sound System (Sound System/Pengeras Suara)
    Mulai

    Rp12.999.900

    Okayo PA Sound System (Sound System/Pengeras Suara)
    atribut:
    • Carrier Frequency (MHz): 794-928 (Country Dependent)
    • Number of Channels: 7-50 (Country Dependent)
    • Latency (ms): 4
    • Operating Range (m): 50-70 (Opening Field)
  12. KRISBOW Brankas Hotel
    Mulai

    Rp1.299.900

    KRISBOW Brankas Hotel
    atribut:
    • Color: Black
  13. TOA Universal Speaker
    Mulai

    Rp959.900

    TOA Universal Speaker
    Deskripsi:
    The ZS-1030B is a small, 2-way bass-reflex type speaker featuring a wide frequency range suitable for use for announcements and music playback. The ZS-1030B can be used for both high-impedance and low-impedance applications. The speaker's splash-proof construction permits it to be installed under the eaves where the speaker is not directly exposed to rain.
    atribut:
    • Water Protection: IPX4 (can be installed vertically or horizontaly)
    • Rated Impedance Resistance (ohm): 8; 100 V line: 330 (30 W), 500 (20 W), 670 (15 W), 1000 (10 W), 2000 (5 W)
    • Sound Pressure Level (dB): 90 (1 W, 1 m)
    • Frequency Response (Hz): 70-20000
    • Rated Input Power (W): 30
  14. SOS Karbol Wangi
    Rating:
    100% of 100
    (7)
    Mulai

    Rp13.900

    SOS Karbol Wangi
    Deskripsi:
    Karbol wangi SOS selain membersihkan dan mengharumkan juga efektif membunuh kuman.
    atribut:
    • Packaging: Pouch
    • Cleaner Form: Liquid
  15. TOA Multichannel Power Amplifier
    Mulai

    Rp15.999.900

    TOA Multichannel Power Amplifier
    Deskripsi:
    DA-1250D-AS Dual-Channel Power AmplifierThe DA-1250D-AS dual-channel power amplifier is excellent solution to sound application that requires high power density. Featuring 2500W and dual channels, you can now handle the high power TOA Z-7HX-AS series at ease. What's more, this model now comes with CE version too!
    atribut:
    • Amplification System: Class D
    • Frequency Response (Hz-kHz): 20-20 (±3 dB)
    • Accessory: Power cable
    • Cooling: Air flow from front to rear
    • Finish: Case: Plated steel sheet, black
    • LED Indicator: Protect (Red) / Clip (Red) / -5dB (Green) / -10dB (Green) / -20dB (Green) / Signal (Green) / Power (Green)
    • Operating Humidity (%RH): 80 or less (no condensation)
    • Operating Temperature (°C): 0 to +35 (32 to 95°F)
    • Power Source (V/Hz): AC 100 - 240, 50/60
    • SN Ratio (dB): ≥ 100
  16. CF Audio Whole Tone Speaker (Pengeras Suara)
    Mulai

    Rp8.099.900

    CF Audio Whole Tone Speaker (Pengeras Suara)
    Deskripsi:
    Whole tone speaker, 2 frequency division, 1" high-pitched voice + 2*8" bass, 90x60degree, frequency response: 60Hz~18kHz-3dB, rated power: 250W, Max. Input: 1000W, sensitivity: 93dB, Maximum sound Pressure: 118dB.
Daftar Harga tape mobil pioneer Terbaru October 2026
Taffware Bluetooth EQ Audio Amplifier Karaoke Home Theater FM RadioRp199.900
TOA Mixer AmplifierRp1.399.900
TOA Power AmplifierRp5.599.900
CF Audio Power AmplifierRp8.099.900
Kramer Power AmplifierRp27.999.900
Kramer Power AmplifierRp12.999.900
ADVANCE DIGITALS AmplifierRp1.099.900
Polytron Professional Active Speaker (Speaker Portable/Pengeras Suara)Rp1.999.900
TOA Digital Mixer AmplifierRp4.099.900
TOA Pre-Amplifier Mixer PanelRp6.399.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)