Beli tap spiral di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OSG Spiral Tap (Short Chamfer Type) (EX-SC-SFT) (Mata Tap Spiral)atribut:
- Chamfer: 1.5P
- Chamfer Lcf: 1.5P
- Helix Angle (°): 45
- Material: High vanadium high
- Screw Type: M
- Work Material: Medium carbon steel, high carbon steel, aluminum rolled material, aluminum alloy casting, magnesium alloy casting
- Insize Digital Thickness Gauge (Alat ukur ketebalan)Deskripsi:Digital Thickness Gauge> Ceramic spindle tip and anvil
- Yamawa Spiral Tap Stainless OS (Mata Tap)atribut:
- Material: High speed tool steel (HSS)
- Screw Type: M
- Yamawa Spiral Fluted Tap Oxidation Treatment SP OX (Tap Ulir)atribut:
- Chamfer: 2.5P
- OSG Spiral Fluted Tap A-SFT (Tap Ulir)atribut:
- Grade: STD
- Color: Grey
- Material: CPM
- Precision: STD
- TRUSCO Spiral Fluted Tap (Mata Tap Spiral)atribut:
- Screw Type: M
- Number of Chamfered Threads: 2.5
- Chamfer: 2.5
- Purpose of Use: For blind hole machining. Work Material: Standard Steel, Low/Medium Carbon Steel, Alloy Steel.
- TRUSCO Spiral Fluted Tap (Mata Tap)Deskripsi:-Spiral pointed-tap for standard steel.-For blind hole machining.-Work Material: Standard Steel, Low/Medium Carbon Steel, Alloy Steel.
- OSG A-Spiral Tapatribut:
- Machined threads: Metric threads
- Number of biting mountains: 2.5 mountains
- Yamawa Hand Tap for Stainless Steel SU-HT (Mata Tap)Deskripsi:Hand Taps for Stainless Steel is the hand tap suitable for stainless steels which are sticky and tend to work-harden as well as chrome steel and molydenum steels.
- Yamawa Long Shank Spiral Fluted Tap (M) LS-SP (Tap Ulir)atribut:
- Accuracy Grade: P2
- Material: High Speed _HSS
- Overall Length (mm): 150
- Presence/Absence of Protruding Center: None
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Surface Treatment: Non-coated
- Type Of Thread: M
- Yamawa Spiral Fluted Tap (M) SP (Tap Ulir)Deskripsi:Suitable for blind hole tapping of middle carbon steel in low and middle speed tapping area.
- BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)Deskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- OSG High-Performance Spiral Fluted Tap for Multiple Material (Tap Ulir)Deskripsi:The black-oxide finish on these taps retains lubricants to improve the taps' wear resistance and chip flow. Black-oxide taps should only be used on ferrous metals. These taps meet DIN length standards and have a longer overall length than taps that meet ISO, ANSI, and JIS length standards. They also meet ANSI shank standards, which means they measure their shank diameter in inches and fit in standard tools used in the U.S.atribut:
- UNSPSC: 23153305
- Coolant Fed: Non-Coolant Through
- Extended Neck: Yes
- Helix Angle (°): 45
- Measurement System: Fractional Inch
- Shank Type - Machining: Straight
- Tap Chamfer: Modified Bottoming
- Tap Material: High Speed Steel
- Tap Shank Standard: ANSI
- Tap Style: Spiral Flute
- Thread Direction: Right Hand
- monotaro Spiral Tap (Mata Tap)Deskripsi:Ideal for female threading of blind holes.
Daftar Harga tap spiral Terbaru October 2026
| OSG Spiral Tap (Short Chamfer Type) (EX-SC-SFT) (Mata Tap Spiral) | Rp249.900 |
| Yamawa Spiral Fluted Tap Oxidation Treatment SP OX (Tap Ulir) | Rp189.900 |
| Insize Digital Thickness Gauge (Alat ukur ketebalan) | Rp3.499.900 |
| Yamawa Spiral Tap Stainless OS (Mata Tap) | Rp239.900 |
| Yamawa Spiral Fluted Tap Oxidation Treatment SP OX (Tap Ulir) | Rp149.900 |
| OSG Spiral Fluted Tap A-SFT (Tap Ulir) | Rp479.900 |
| TRUSCO Spiral Fluted Tap (Mata Tap Spiral) | Rp119.900 |
| OSG Spiral Fluted Tap for General Application with OX (Tap Ulir) | Rp119.900 |
| TRUSCO Spiral Fluted Tap (Mata Tap) | Rp199.900 |
| NACHI Straight Shank Aqua Drill EX Regular (Mata Bor Lurus) | Rp1.199.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20(EX-SC-SFT)%20(Mata%20Tap%20Spiral)/P103064398-1.jpg)
/dtP102805497-2.jpg)
/ogP102120880-4.jpg)
/2rP102805099-3.jpg)
/leP102805770-3.jpg)
/P102052099-1.jpg)
/P102183779-1.jpg)
/3sP102052136-2.jpg)
/P102391976-4.jpg)
/2dP102909085-2.jpg)

/5vP102094211-2.jpg)
%20LS-SP%20(Tap%20Ulir)/P102806089-1.jpg)
/79P105276261-4.jpg)
%20SP%20(Tap%20Ulir)/9yP103154358-2.jpg)
/2hP101003089-2.jpg)
%20HT%20(Mata%20Tap)/kfP103766735-3.jpg)
%20HT%20(Mata%20Tap)/P102804115-1.jpg)
/3oP109330132-1.jpg)
/P101000002-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)