Beli tap machine di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Yamawa Hand Tap (Tap Ulir)Deskripsi:Hand Taps for Stainless Steel is the hand tap suitable for stainless steels which are sticky and tend to work-harden as well as chrome steel and molydenum steels.
- Sandvik CoroTap 200 Cutting Tap With Spiral Point PVD AlCrNatribut:
- Coolant exit style code (CXSC): 0: No Coolant Exit
- Blind Hole Function Property (BHFP): False
- Coating (COATING): PVD AlCrN
- Threading Chamfer Type (THCHT): B
- HTD Hand Tap SKS HTDeskripsi:HTD Hand Tap SKS HT withatribut:
- Chamfer Length Taper (#2): 9 Pitches
- Plug (#2): 5 Pitches
- Bottoming (#3): 1.5 Picthes
- Light Tap Dies SetDeskripsi:-Includes many sizes, so it is suitable for many types of work.-Ridge repairatribut:
- Purpose of Use: Ridge repair
- SATA Set Mata Bor dan Tap HSSatribut:
- Made In: China
- Number of Pieces/set Contained: 37
- SATA HSS Coarse Thread Tap & DieDeskripsi:- 21-piece taper tap/second tap/bottoming tap set: M3 x 0.5, M4 x 0.7, M5 x 0.8, M6 x 1.0, M8 x 1.25, M10 x 1.5, M12 x 1.75- 7-piece threading die set: M3 x 0.5, M4 x 0.7, M5 x 0.8, M6 x 1.0, M8 x 1.25, M10 x 1.5, M12 x 1.75- 5-piece tap extractor set- 1-piece tap and die ratchet wrench- 2-piece tap adapter set M3-M4, M5-M12- 1-piece round die adapter M3-M12- 1-piece operating lever- 1-piece chrome-vanadium steel hex key 4MM- 1-set thread pitch gauge- SATA tap and die ratchet wrench with higher torque output than traditional wrenches, convenient operation and good endurance.- Made of high-quality HSS through all-grinding- Surface underwent vapor oxidation treatment, ensuring more smooth tapping without caking- Longer service life than traditional tap- Scope of application: in general, thread machining of carbon steel, alloy steel, cast iron, etc.atribut:
- Made In: China
- SKC Hand TapDeskripsi:Country Manufacturer : China
- Yamawa Spiral Flute Taps For High Carbon SteelDeskripsi:It is suitable for high-carbon steel tapping such as steel (S55C).For blind hole processing. Work material: medium, high carbon steel.
- Yamawa Spiral Tap Oxidizedatribut:
- Chamfer: 2.5P
- STAHLWERK Welding Machine Vector Welding All Purposes (Mesin Las Inverter MMA)Deskripsi:Mesin las Vector Welding berteknologi Jerman dengan beberapa pilihan mulai dari SMAW welding sampai dengan GMAW weldingatribut:
- Frequency (Hz): 50/60
- Sandvik Drill R840 A0Aatribut:
- Surface Processing: TiAlN coating
- Material: 1220
- Sandvik CoroTap 200 Cutting Tap With Spiral Point PVD FeNatribut:
- Coolant exit style code (CXSC): 0: No Coolant Exit
- Blind Hole Function Property (BHFP): False
- Coating (COATING): PVD FeN
- Material classification level 1 (TMC1ISO): PMK
- Threading Chamfer Type (THCHT): B
- OSG Hand Tap General Purpose HT #1 (OH1)atribut:
- Accuracy: OH1 (JIS2)
- Material: High Speed Steel (HSS)
- Type: Ahead Tap
- Type of screw: M
- With food: 9P
- Precision notation: STD
- INGERSOLL RAND Air-Powered Die GrinderDeskripsi:Straight die grinders set their grinding head in line with the tool body and have a slim profile to reach through openings where an angled head may not fit. This alignment makes it easier to apply pressure to the grinding head for greater control with detailed work.atribut:
- Air Pressure (psi): 90
- Power Source: Air Powered
- Switch Type: Safety Lever
- KING'S Sepatu Safety Slip On Low Cut (Sepatu Proyek)atribut:
- Color: Black
Daftar Harga tap machine Terbaru January 2026
| SATA HSS Machine Tap | Rp169.900 |
| Yamawa Hand Tap (Tap Ulir) | Rp159.900 |
| GT TOOLS Hand Tap | Rp19.900 |
| Yamawa Hand Tap for Hard-To-Machine Materials | Rp219.900 |
| Sandvik CoroTap 200 Cutting Tap With Spiral Point PVD AlCrN | Rp459.900 |
| HTD Hand Tap SKS HT | Rp74.900 |
| Light Tap Dies Set | Rp4.899.900 |
| SATA Set Mata Bor dan Tap HSS | Rp1.999.900 |
| SATA HSS Coarse Thread Tap & Die | Rp2.799.900 |
| Yamawa Hand Taps HSS M Series | Rp229.900 |
Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)




















































































































































/5vP102094211-2.jpg)








%20Ht/P102804115-1.jpg)



%20%26%20Pengelasan/Produk%20Las/Las%20Asetilin/Blow%20Pipe%20%26%20Crater/STAHLWERK%20Welding%20Machine%20Vector%20Welding%20All%20Purposes%20(Mesin%20Las%20Inverter%20MMA)/8tP103766317-1.jpg)


/p8P103065908-19.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Low%20Cut/KING'S%20Sepatu%20Safety%20Slip%20On%20Low%20Cut%20(Sepatu%20Proyek)/f1P105477541-2.jpg)