Beli tap drill di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Drill Bit & Tap Set
    Mulai

    Rp999.900

    BOSCH Drill Bit & Tap Set
    Deskripsi:
    These sets contain high-speed steel drill bits that provide good wear resistance in general purpose holemaking applications in a range of materials, including ferrous and non-ferrous metals. The sets also contain carbon steel taps, which are an economical choice for internal-threading applications in maintenance operations.
    atribut:
    • UNSPSC: 27112703
    • Drill Sizes: #21; #25; #29; #36; #7
    • Features: Laser-Etched Marking On Tap; Rolled Tap Threads; T-Handle Tap Wrench
    • Includes: Drill Bit
    • Largest Drill Bit Dia.: #36
    • Largest Thread Size: #10-32
    • Measurement System: Fractional Inch
    • Number of Pieces: 11
    • Smallest Drill Bit Dia.: #7
    • Smallest Thread Size: 5/16\"-18
    • Tap Chamfer: Taper
    • Tap Finish: Bright (Uncoated)
    • Tap Material: High Speed Steel
    • Tap Series: BDT
    • Tap Sizes Included: #6-32; #8-32; #10-24; #10-32; 1/4\"-20
    • Thread Sizes Included: #6-32; #8-32; #10-24; #10-32; 1/4\"-20; 5/16\"-18; 3/8\"-16; 7/16\"-14; 1/2\"-13
    • Thread per Inch: 13; 14; 16; 18; 20; 24; 32
  2. OSG Drill Tap (Spiral Tap with Drill) (V-DR-SFT)
    Mulai

    Rp1.399.900

    OSG Drill Tap (Spiral Tap with Drill) (V-DR-SFT)
    atribut:
    • Number of Flutes: 2
    • Chamfer: 2.5P
    • Chamfer Lcf: 2.5P
    • Helix Angle (°): Tap: 45. Drill: 45
    • Material: High vanadium high speed (high speed steel) HSSE
    • Precision: OH3
    • Processing: For a through hole
    • Screw Type: M
    • Surface Processing: V coating (composite multilayer coating)
  3. DEWALT Combination Drill and Tap Set
    Mulai

    Rp1.299.900

    DEWALT Combination Drill and Tap Set
    Deskripsi:
    These sets contain multiple combination drill-and-tap tools in a range of sizes. Sometimes called draps, combination drills and taps make a hole and create threads in the hole in one pass.
    atribut:
    • Number of Pieces: 5
    • Shank Type - Machining: Hex
    • Shank Diameter (inch): 1/4
    • Thread Direction: Right Hand
    • Thread Standard: UNC
    • Case Type: Plastic
    • Coolant Fed: Non-Coolant Through
    • Extended Shank: No
    • Finish - Machining: Bright (Uncoated)
    • Impact Rated: Yes
    • Largest Thread Size: 1/4inch-20
    • Material - Machining: High Speed Steel
    • Measurement System: Fractional Inch
    • Spiral Direction: Right Hand
    • Tap Sizes Included: #10-24; #10-32; #12-24; #8-32; 1/4inch-20
    • Thread Sizes Included: #8-32; #10-24; #10-32; #12-24; 1/4inch-20
    • Thread per Inch: 20; 24; 32
    • UNSPSC: 27112801
  4. NACHI Mata Tap
    75%
    Mulai

    Rp369.900

    NACHI Mata Tap
    atribut:
    • Grade: JIS class 2
    • Screw Type: M
    • Material: High speed high speed steel HSS
  5. Ishihashi Seiko Electric Work for Drill and Spiral Tap
    Mulai

    Rp5.899.900

    Ishihashi Seiko Electric Work for Drill and Spiral Tap
    Deskripsi:
    -A set containing spiral tap and pilot hole drill for standard steel.-Work Material: Standard Steel
    atribut:
    • Material: High Speed Steel (SKH)
    • Purpose of Use: Work Material: Standard Steel
  6. Wipro Air Impact Wrench (Mesin Pembuka Baut)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp479.900

  7. monotaro Straight Shank Long Drill
    Rating:
    100% of 100
    (1)
    Mulai

    Rp36.900

    monotaro Straight Shank Long Drill
    Deskripsi:
    Produk ini juga sering disebut dengan Straight Long Drill Bit
    atribut:
    • Blade Diameter Tolerance (mm): h8
  8. WESTWARD Drill/Tap/Countersink Set
    Mulai

    Rp1.699.900

    WESTWARD Drill/Tap/Countersink Set
    Deskripsi:
    These sets contain multiple combination drill-tap-and-countersink tools in a range of sizes. Combination drills, taps, and countersinks make a hole, create threads in the hole, and countersink the top of the hole in one pass.
    atribut:
    • Includes: Plastic Case and Quick Change Adapter
    • Number of Pieces: 6
    • Thread Direction: Right Hand
    • Finish - Machining: Bright (Uncoated)
    • Impact Rated: No
    • Material - Machining: High Speed Steel
    • UNSPSC: 27112801
  9. IRWIN HANSON Drill Bit & Tap Set
    Mulai

    Rp789.900

    IRWIN HANSON Drill Bit & Tap Set
    Deskripsi:
    These sets contain high-speed steel drill bits that provide good wear resistance in general purpose holemaking applications in a range of materials, including ferrous and non-ferrous metals. The sets also contain carbon steel taps, which are an economical choice for internal-threading applications in maintenance operations.
    atribut:
    • UNSPSC: 27112801
    • Coolant Fed: Non-Coolant Through
    • Dimensions Standard: Fractional Inch
    • Drill Bit Dia. Included: #35; #7; #21; #25; #29; #43
    • Drill Bit Finish: Bright (Uncoated)
    • Drill Bit Material: High Speed Steel
    • Drill Bit Point Angle (°): 135
    • Drill Series: Hanson
    • Drill Sizes: #21; #26; #29; #36; #43; #7
    • Features: 4-Flute Design
    • Finish: Bright Taps; Oxide Drills
    • Impact Rated: No
    • Includes: Plastic Storage Case; T-Handle Tap Wrench
    • Largest Drill Bit Dia.: #16
    • Largest Thread Size: 1/4\"-20
    • Measurement System: Fractional Inch
    • Number of Drills: 6
    • Number of Pieces: 13
    • Number of Taps: 6
    • Primary Material Application: All Materials
    • Primary Material Application ISO Code: H; K; M; N; O; P; S
    • Size Range: #4 to 1/4in
    • Smallest Drill Bit Dia.: #43
    • Smallest Thread Size: #4-40
    • Tap Chamfer: Plug
    • Tap Drill Size (inch): 13/64; 7/64; No. 21; No. 25; No. 29; No. 43
    • Tap Finish: Bright (Uncoated)
    • Tap Material: High Speed Steel
    • Tap Number Of Flutes: 4
    • Tap Sizes Included: #4-40; #6-32; #8-32; #10-24; #10-32; 1/4\"-20
    • Thread Direction: Right Hand
    • Thread Sizes Included: #4-40; #6-32; #8-32; #10-24; #10-32; 1/4\"-20
    • Thread Standard: UNC
    • Thread Type: SAE
    • Thread per Inch: 20; 32; 40
  10. STAHLWILLE Combination Wrench Long Type (Kunci Ring Pas)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp179.900

    STAHLWILLE Combination Wrench Long Type (Kunci Ring Pas)
    atribut:
    • Individual/Set: Individual Tools
    • Finish: Chrome-plated Finish
  11. NACHI Set Mata Bor Straight Shank HSS Milimeter Type
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.099.900

  12. IS Set Mata Bor dan Tap Spiral untuk Pekerjaan Listrik
    Mulai

    Rp4.099.900

    IS Set Mata Bor dan Tap Spiral untuk Pekerjaan Listrik
    Deskripsi:
    Usage:Work materials: Normal steel.
    atribut:
    • Material: High speed steel (SKH)
  13. DEWALT Drill Bit Set and Taper
    Mulai

    Rp1.199.900

    DEWALT Drill Bit Set and Taper
    atribut:
    • Thread Direction: Right Hand
    • Thread Standard: UNC
    • Material - Machining: High Speed Steel
    • Impact Rated: Yes
    • UNSPSC: 27112801
  14. SKC Hand Tap
    Rating:
    100% of 100
    (4)
    Mulai

    Rp29.900

    SKC Hand Tap
    Deskripsi:
    Country Manufacturer : China
  15. NACHI Mata Tap N Point
    Mulai

    Rp129.900

    NACHI Mata Tap N Point
    Deskripsi:
    This non-coarted point tap is used universally.
    atribut:
    • Chamfer Lc: 5
    • Material: High vanadium high speed steel HSS - E
  16. TRUSCO Hand Tap Set
    Mulai

    Rp169.900

    TRUSCO Hand Tap Set
    atribut:
    • Screw: (Processing thread) Metric thread
    • Purpose of Use: Work Material: Iron, Light Metal.
  17. BOSCH Drill Bit Set Masonry (Mata Bor Masonry)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    BOSCH Drill Bit Set Masonry (Mata Bor Masonry)
    atribut:
    • Total Length (mm): 70/ 75/ 85/ 85/ 100/ 100/ 120/ 120
    • Diameter (mm): 3.0/ 4.0/ 5.0/ 5.5/ 6.0/ 7.0/ 8.0/ 10.0
  18. BOSCH Drill Bit Set HSS Twist Pointteq (Mata Bor Pisau)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp339.900

Daftar Harga tap drill Terbaru March 2026
BOSCH Drill Bit & Tap SetRp999.900
OSG Drill Tap (Spiral Tap with Drill) (V-DR-SFT)Rp1.399.900
DEWALT Combination Drill and Tap SetRp1.299.900
NACHI Mata TapRp369.900
Ishihashi Seiko Electric Work for Drill and Spiral TapRp5.899.900
Wipro Air Impact Wrench (Mesin Pembuka Baut)Rp479.900
monotaro Straight Shank Long DrillRp36.900
WESTWARD Drill/Tap/Countersink SetRp1.699.900
IRWIN HANSON Drill Bit & Tap SetRp789.900
STAHLWILLE Combination Wrench Long Type (Kunci Ring Pas)Rp179.900

Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)

Halaman Terkait