BOSCH Set Mata Bor & Tap (Drill Bit & Tap Set)

Kondisi Barang:
Sebelum PPN:
Rp999.900
Spesifikasi
UNSPSC27112703
Drill Sizes#21; #25; #29; #36; #7
FeaturesLaser-Etched Marking On Tap; Rolled Tap Threads; T-Handle Tap Wrench
IncludesDrill Bit
Largest Drill Bit Dia.#36
Largest Thread Size#10-32
Measurement SystemFractional Inch
Number of Pieces11
Smallest Drill Bit Dia.#7
Smallest Thread Size5/16\"-18
Tap ChamferTaper
Tap FinishBright (Uncoated)
Tap MaterialHigh Speed Steel
Tap SeriesBDT
Tap Sizes Included#6-32; #8-32; #10-24; #10-32; 1/4\"-20
Thread Sizes Included#6-32; #8-32; #10-24; #10-32; 1/4\"-20; 5/16\"-18; 3/8\"-16; 7/16\"-14; 1/2\"-13
Thread per Inch13; 14; 16; 18; 20; 24; 32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These sets contain high-speed steel drill bits that provide good wear resistance in general purpose holemaking applications in a range of materials, including ferrous and non-ferrous metals. The sets also contain carbon steel taps, which are an economical choice for internal-threading applications in maintenance operations.
Feature
Drill Bit and Tap Set Number of Pieces 11 Measurement System Fractional Inch Smallest Drill Bit Dia #7

Ulasan Produk

Tidak ada ulasan

Halaman Terkait