IRWIN HANSON Set Mata Bor & Tap (Drill Bit & Tap Set)
#Grup produk P109326379
Spesifikasi
| UNSPSC | 27112801 |
|---|---|
| Coolant Fed | Non-Coolant Through |
| Dimensions Standard | Fractional Inch |
| Drill Bit Dia. Included | #35; #7; #21; #25; #29; #43 |
| Drill Bit Finish | Bright (Uncoated) |
| Drill Bit Material | High Speed Steel |
| Drill Bit Point Angle (°) | 135 |
| Drill Series | Hanson |
| Drill Sizes | #21; #26; #29; #36; #43; #7 |
| Features | 4-Flute Design |
| Finish | Bright Taps; Oxide Drills |
| Impact Rated | No |
| Includes | Plastic Storage Case; T-Handle Tap Wrench |
| Largest Drill Bit Dia. | #16 |
| Largest Thread Size | 1/4\"-20 |
| Measurement System | Fractional Inch |
| Number of Drills | 6 |
| Number of Pieces | 13 |
| Number of Taps | 6 |
| Primary Material Application | All Materials |
| Primary Material Application ISO Code | H; K; M; N; O; P; S |
| Size Range | #4 to 1/4in |
| Smallest Drill Bit Dia. | #43 |
| Smallest Thread Size | #4-40 |
| Tap Chamfer | Plug |
| Tap Drill Size (inch) | 13/64; 7/64; No. 21; No. 25; No. 29; No. 43 |
| Tap Finish | Bright (Uncoated) |
| Tap Material | High Speed Steel |
| Tap Number Of Flutes | 4 |
| Tap Sizes Included | #4-40; #6-32; #8-32; #10-24; #10-32; 1/4\"-20 |
| Thread Direction | Right Hand |
| Thread Sizes Included | #4-40; #6-32; #8-32; #10-24; #10-32; 1/4\"-20 |
| Thread Standard | UNC |
| Thread Type | SAE |
| Thread per Inch | 20; 32; 40 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These sets contain high-speed steel drill bits that provide good wear resistance in general purpose holemaking applications in a range of materials, including ferrous and non-ferrous metals. The sets also contain carbon steel taps, which are an economical choice for internal-threading applications in maintenance operations.
Feature
Drill Bit and Tap Set Number of Pieces 13 Drill Bit Material High Speed Steel Drill Bit Finish Bright (Uncoated) Drill Bit Dia Included #21 #25 #29 #35 #43 #7 Measurement System Fractional Inch Drill Bit Point Angle 135 Degrees Impact Rated No Smallest Drill Bit Dia #43Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/ajP109326379-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
