Beli tap die set di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Tap and Die Set M3-M12 (Set Alat Tap dan Senai)
    Mulai

    Rp619.900

    KRISBOW Tap and Die Set M3-M12 (Set Alat Tap dan Senai)
    Deskripsi:
    TAP DIE SET M3-M12 40EA ORTDM0312A
    atribut:
    • Current (A): 40 each
  2. TEKIRO Tap and Die Set (Set Alat Tap dan Senai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp569.900

    TEKIRO Tap and Die Set (Set Alat Tap dan Senai)
    Deskripsi:
    - Manufactured From Alloy steel, Packed in steel Box- Heat treated And Hardened- Precision Ground.
    atribut:
    • Material: Heat Treated Carbon Steel
  3. monotaro Tap and Die Set (Set Alat Tap dan Senai)
    Mulai

    Rp639.900

    monotaro Tap and Die Set (Set Alat Tap dan Senai)
    atribut:
    • Type: # 2 (middle tap)
    • Material: Alloy tool steel (SKS equivalent)
  4. SATA HSS Coarse Thread Tap and Die Set (Set Alat Tap dan Senai)
    Mulai

    Rp3.899.900

    SATA HSS Coarse Thread Tap and Die Set (Set Alat Tap dan Senai)
    Deskripsi:
    - 21-piece taper tap/second tap/bottoming tap set: M3 x 0.5, M4 x 0.7, M5 x 0.8, M6 x 1.0, M8 x 1.25, M10 x 1.5, M12 x 1.75- 7-piece threading die set: M3 x 0.5, M4 x 0.7, M5 x 0.8, M6 x 1.0, M8 x 1.25, M10 x 1.5, M12 x 1.75- 5-piece tap extractor set- 1-piece tap and die ratchet wrench- 2-piece tap adapter set M3-M4, M5-M12- 1-piece round die adapter M3-M12- 1-piece operating lever- 1-piece chrome-vanadium steel hex key 4MM- 1-set thread pitch gauge- SATA tap and die ratchet wrench with higher torque output than traditional wrenches, convenient operation and good endurance.- Made of high-quality HSS through all-grinding- Surface underwent vapor oxidation treatment, ensuring more smooth tapping without caking- Longer service life than traditional tap- Scope of application: in general, thread machining of carbon steel, alloy steel, cast iron, etc.
    atribut:
    • Made In: China
  5. GEARWRENCH Tap & Die Set (Set Alat Tap dan Senai)
    Mulai

    Rp4.099.900

    GEARWRENCH Tap & Die Set (Set Alat Tap dan Senai)
    Deskripsi:
    The taps and dies in these sets are made from carbon steel. They are an economical choice for internal- and external-threading applications in maintenance operations.
    atribut:
    • UNSPSC: 23153305
    • Case Type: Plastic
    • Die Finish: Bright (Uncoated)
    • Die Material: High Speed Steel
    • Die Material Grade: Carbon Steel
    • Die Shape: Hex
    • Die Type: 5/8inch and 1inch Hex
    • Features: Auto-Locking; Eliminate Hand-Over-Hand Turning; Spring-Loaded Cap; Twist Lock Guide System Reduces The in Walk Back in
    • Standards: ASME/ANSI B94.9-1999
    • Tap Chamfer: Plug; Taper
    • Tap Finish: Bright (Uncoated)
    • Thread Direction: Right Hand
  6. JTC Tap and Die Set (Set Alat Tap dan Senai)
    Mulai

    Rp2.499.900

    JTC Tap and Die Set (Set Alat Tap dan Senai)
    Deskripsi:
    Alat senai dan tap manual set yang bisa dipakai untuk membuat drat / ulir pada baut dan lubang untuk baut.
  7. KRISBOW Tap and Die Set M6-M12 (Set Alat Tap dan Senai)
    Mulai

    Rp269.900

  8. OSG Point Tap (V Coating)
    Mulai

    Rp209.900

    OSG Point Tap (V Coating)
    atribut:
    • Material: High vanadium high speed (high speed steel) HSSE
    • Shape: M8 or less will be the protruding center.
    • Surface Processing: V coating (composite multilayer coating)
  9. TRUSCO Hand Tap and Die Set for Metric Thread (Set Alat Tap dan Senai)
    Mulai

    Rp13.999.900

    TRUSCO Hand Tap and Die Set for Metric Thread (Set Alat Tap dan Senai)
    Deskripsi:
    49
    atribut:
    • Material: Llow-Alloy Steel (SKS)
    • Set Contents: T-HT3X0.5-2、T-HT4X0.7-2、T-HT5X0.8-2、T-HT6X1.0-2、T-HT8X1.25-2、T-HT10X1.5-2、T-HT12X1.75-2、T-HT14X2.0-2、T-HT16X2.0-2、T38D-3X0.5、T38D-4X0.7、T38D-5X0.8、T38D-6X1.0、T38D-8X1.25、T38D-10X1.5、T38D-12X1.75、T38D-14X2.0、T38D-16X2.0、TH-13、TT-10、DH-38
    • Threaded: Metric Thread
    • Purpose of Use: Work Material: Iron, Light Metal.
  10. SKC Tap and Die Set (Set Alat Tap dan Senai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

  11. SKC Hand Tap (Mata Tap)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp29.900

    SKC Hand Tap (Mata Tap)
    Deskripsi:
    Country Manufacturer : China
  12. KRISBOW Tap and Die Set UNC UNF 45EA (Set Alat Tap dan Senai)
    Mulai

    Rp2.699.900

  13. TEKIRO Screwdriver Phillips Cushion Grip (Obeng)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp31.900

    TEKIRO Screwdriver Phillips Cushion Grip (Obeng)
    Deskripsi:
    TEKIRO Gagang Karet Obeng Plus merupakan obeng plus berbahan chrome vanadium berkualitas yang didesain ergonomis dan tahan lama dengan handle karet. Obeng ini berfungsi untuk membuka dan memasang mur atau baut. Ideal melengkapi perkakas Anda di rumah.Handle Karet lebih kokoh dan mudah saat digunakanBesi obeng kokoh tidak mudah penyokMemiliki magnet pada ujung kembangFungsi : Untuk melepas dan memasang Screw ( + )Material : Chrome Vanadium
    atribut:
    • Material: Chrome Vanadium
    • Dimension 5 (mm): 31
  14. BOSCH Set Perkakas Titanium Drill Bit & Screwdriver (Set Perkakas)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp699.900

    BOSCH Set Perkakas Titanium Drill Bit & Screwdriver (Set Perkakas)
    Deskripsi:
    Bosch Pro Mixed Drill Bit Set adalah 103 buah bor titanium profesional dan set obeng yang dapat digunakan dengan impact driver, mesin bor, dan obeng. Semua bagian kompatibel dengan set campuran yang mencakup semua aplikasi umum. Diatur dalam tas jinjing display yang dibentuk. Fitur bit obeng dan soket hex juga.
    atribut:
    • Material: Titanium
    • Finish Type: Black
    • Shank type: Hex
    • Cutting Angle: String 135 Degrees
    • Dimensions (cm): 30x21x6
    • Surface Recommendation: Metal
  15. TEKIRO 2 Way Screwdriver TPR (Obeng Bolak Balik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp83.900

    TEKIRO 2 Way Screwdriver TPR (Obeng Bolak Balik)
    Deskripsi:
    Tekiro TPR 2 Wat Memiliki handle rubber yang sangat nyaman digunakan, as besi obeng yang sangat kokoh, bisa digunakan obeng (+) dan (-)Fungsi : Untuk membuka dan memasang screw (-) dan (+)Material : Chrome VanadiumDimensi : 123mm 31mm 28mm
    atribut:
    • Dimension 1 (mm): 123
    • Dimension 2 (mm): 30
    • Dimension 3 (mm): 28
    • Dimension 4 (mm): 143
    • Material: Chrome Vanadium
    • Size (mm): PH2 x 125(+), 6 x 125(-)
    • Dimension 5 (mm): 6
  16. Yamawa Hand Tap (M) HT (Mata Tap)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp239.900

Daftar Harga tap die set Terbaru October 2026
KRISBOW Tap and Die Set M3-M12 (Set Alat Tap dan Senai)Rp619.900
OSG Hand Tap (Mata Tap)Rp51.900
TEKIRO Tap and Die Set (Set Alat Tap dan Senai)Rp569.900
monotaro Tap and Die Set (Set Alat Tap dan Senai)Rp639.900
SATA HSS Coarse Thread Tap and Die Set (Set Alat Tap dan Senai)Rp3.899.900
GEARWRENCH Tap & Die Set (Set Alat Tap dan Senai)Rp4.099.900
JTC Tap and Die Set (Set Alat Tap dan Senai)Rp2.499.900
KRISBOW Tap and Die Set M6-M12 (Set Alat Tap dan Senai)Rp269.900
OSG Point Tap (V Coating)Rp209.900
TRUSCO Hand Tap and Die Set for Metric Thread (Set Alat Tap dan Senai)Rp13.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)