Beli tap die di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. IRWIN HANSON Tap and Die Set (Set Alat Tap dan Senai)
    Mulai

    Rp1.999.900

    IRWIN HANSON Tap and Die Set (Set Alat Tap dan Senai)
    Deskripsi:
    The taps and dies in these sets are made from carbon steel. They are an economical choice for internal- and external-threading applications in maintenance operations.
    atribut:
    • Tap Material: High Speed Steel
    • Tap Series: Hanson
    • Thread Direction: Right Hand
  2. JTC Tap & Die
    Mulai

    Rp2.499.900

    JTC Tap & Die
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  3. BOSCH Tap and Die Set (Set Alat Tap dan Senai)
    Mulai

    Rp6.099.900

    BOSCH Tap and Die Set (Set Alat Tap dan Senai)
    Deskripsi:
    The taps and dies in these sets are made from carbon steel. They are an economical choice for internal- and external-threading applications in maintenance operations.
    atribut:
    • UNSPSC: 23153305
    • 55% Thread Drill Size: #13; #21; #3; #32; 10.20mm; 11.30mm; 11.80mm; 11/32inch; 3.60mm; 3/32inch; 4.25mm; 5.70mm; 8.40mm; 9/32inch; I; W
    • 65% Thread Drill Size: #23; #34; #5; 10.00mm; 11.00mm; 11.60mm; 17/64inch; 2.30mm; 3.50mm; 4.15mm; 4.60mm; 7/32inch; J; P; R; V
    • 75% Thread Drill Size: #21; #25; #36; #7; 11.40mm; 2.20mm; 27/64inch; 3.40mm; 4.45mm; 5.45mm; 5/16inch; 8.50mm; 9.95mm; F; I; U
    • Case Type: Plastic
    • Die Finish: Bright (Uncoated)
    • Die Hex Size (inch): 1
    • Die Material: High Speed Steel
    • Die Material Grade: Carbon Steel
    • Die Shape: Hex
    • Die Thread Sizes Included: #4-40; Pipe: 1\" 1/8-27; #6-32; #8-32; #10-24; #10-32; #12-24; 1/4\"-20; 1/4\"-28; 5/16\"-18; 5/16\"-24; 3/8\"-16; 3/8\"-24; 7/16\"-14; 7/16\"-20; 1/2\"-13; 1/2\"-20
    • Die Type: Solid
    • Drill Bit Size: #16; #21; #26; #29; #3; #36; #43; #7; 25/64in; 27/64in; 29/64in; 5/16in; F; I; Q; U
    • Features: General Purpose Jobs
    • Material - Machining: High Speed Steel
    • Max. Die Thread Size: 1/2\"-20
    • Max. Tap Thread Size: 1/2\"-20
    • Measurement System: SAE
    • Min. Tap Thread Size: #4-40
    • Min. bore dia.: 4-40
    • Number of Dies in Set: 1
    • Number of Pieces: 40
    • Number of Taps: 17
    • Tap Chamfer: Plug; Taper
    • Tap Finish: Bright (Uncoated)
    • Tap Material: High Speed Steel
    • Tap Sizes Included: #10-24; #10-32; #12-24; #4-40; #6-32; #8-32; 1/2\"-13; 1/2\"-20; 1/4\"-20; 1/4\"-28; 3/8\"-16; 3/8\"-24; 5/16\"-18; 5/16\"-24; 7/16\"-14; 7/16\"-20; Pipe: 1\" 1/8-27
    • Tap Type: Pipe Tap; Plug Taps
    • Thread Direction: Right Hand
    • Thread Type: UNC
    • Thread per Inch: 13; 14; 16; 18; 20; 24; 27; 28; 32; 40
  4. Yamawa Hand Tap (M) HT (Mata Tap)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp239.900

  5. GEARWRENCH Tap & Die Set (Set Alat Tap dan Senai)
    Mulai

    Rp4.099.900

    GEARWRENCH Tap & Die Set (Set Alat Tap dan Senai)
    Deskripsi:
    The taps and dies in these sets are made from carbon steel. They are an economical choice for internal- and external-threading applications in maintenance operations.
    atribut:
    • UNSPSC: 23153305
    • Case Type: Plastic
    • Die Finish: Bright (Uncoated)
    • Die Material: High Speed Steel
    • Die Material Grade: Carbon Steel
    • Die Shape: Hex
    • Die Type: 5/8inch and 1inch Hex
    • Features: Auto-Locking; Eliminate Hand-Over-Hand Turning; Spring-Loaded Cap; Twist Lock Guide System Reduces The in Walk Back in
    • Standards: ASME/ANSI B94.9-1999
    • Tap Chamfer: Plug; Taper
    • Tap Finish: Bright (Uncoated)
    • Thread Direction: Right Hand
  6. K55 Tap and Die Set (Set Alat Tap dan Senai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp459.900

  7. TEKIRO Tap and Die Set (Set Alat Tap dan Senai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp569.900

    TEKIRO Tap and Die Set (Set Alat Tap dan Senai)
    Deskripsi:
    - Manufactured From Alloy steel, Packed in steel Box- Heat treated And Hardened- Precision Ground.
    atribut:
    • Material: Heat Treated Carbon Steel
  8. JTC Tap and Die Set (Set Alat Tap dan Senai)
    Mulai

    Rp2.499.900

    JTC Tap and Die Set (Set Alat Tap dan Senai)
    Deskripsi:
    Alat senai dan tap manual set yang bisa dipakai untuk membuat drat / ulir pada baut dan lubang untuk baut.
  9. ESCO Tap Set SKS2 (Set Mata Tap)
    Mulai

    Rp3.299.900

    ESCO Tap Set SKS2 (Set Mata Tap)
    atribut:
    • ESCO Part Number: EA829DV-1
  10. JETJO TOOLS Tap and Die Set (Set Alat Tap dan Senai)
    Mulai

    Rp609.900

  11. KRISBOW Tap and Die Set UNC UNF 45EA (Set Alat Tap dan Senai)
    Mulai

    Rp1.799.900

  12. KRISBOW Tap and Die Set M3-M12 (Set Alat Tap dan Senai)
    Mulai

    Rp819.900

    KRISBOW Tap and Die Set M3-M12 (Set Alat Tap dan Senai)
    Deskripsi:
    TAP DIE SET M3-M12 40EA ORTDM0312A
    atribut:
    • Current (A): 40 each
  13. IRWIN HANSON Drill Bit Tap and Die Set (Set Tap Bor dan Senai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.999.900

    IRWIN HANSON Drill Bit Tap and Die Set (Set Tap Bor dan Senai)
    Deskripsi:
    These sets contain high-speed steel drill bits that provide good wear resistance in general purpose holemaking applications in a range of materials, including ferrous and non-ferrous metals. The sets also contain carbon steel taps and dies, which are an economical choice for threading applications in maintenance operations.
    atribut:
    • UNSPSC: 23153305
    • Case Type: Plastic
    • Die Material: Carbon Steel
    • Die OD (inch): 5/8; 1
    • Die Shape: Hex
    • Die Type: Solid
    • Dimensions Standard: Fractional Inch; Machine; Metric
    • Drill Bit Dia. Included: 7/64inch; l; #0; #3; #7; #9; #16; #19; #20; #21; #25; #29; #30; #36; #39; #43; 5/64inch; 5/32inch; 1/4inch; 19/64inch; 5/16inch; 21/64inch; 3/8inch; 25/64inch; 13/32inch; 27/64inch; 29/64inch; B; F; H; J; Q; R; S; U; Z
    • Drill Bit Finish: Bright (Uncoated)
    • Drill Bit Material: Carbon Steel
    • Drill Sizes: #16; #19; #20; #21; #25; #29; #3; #30; #36; #39; #43; #7; #9; 0; 1/4in; 13/32in; 19/64in; 21/64in; 25/64in; 27/64in; 29/64in; 3/8in; 5/16in; 5/32in; 5/64in; 7/64in; B; F; H; J; l; Q; R; S; U; Z
    • Largest Drill Bit Dia.: U
    • Largest Thread Size: 3/8\"-16
    • Max. Die Thread Size: 1/2\"-20
    • Max. Tap Thread Size: 3/8\"-16
    • Measurement System: Fractional Inch
    • Number of Dies in Set: 34
    • Number of Drills: 36
    • Number of Pieces: 117
    • Number of Taps: 34
    • Smallest Thread Size: #4-40
    • Standards: Drills Meet ASME/ANSI B94.11M-1979; Taps and Dies Meet ASME/ANSI B94.9-1987
    • Tap Chamfer: Plug
    • Tap Length Standard: ANSI
    • Tap Material: High Speed Steel
    • Tap Type: Straight Flute
    • Tap Wrench Number: 12450; 12473; 311088
    • Thread Direction: Right Hand
    • Thread Pitch Included (mm): 0.50; 0.70; 0.75; 0.80; 0.90; 1.00; 1.25; 1.50; 1.75
    • Thread Standard: BSP; Metric; NPT; UNC; UNF
    • Thread Type: BSP; Metric; NC; NF; NPT
    • Thread per Inch: 13; 14; 16; 18; 20; 24; 27; 28; 32; 40
  14. SKC Tap and Die Set (Set Alat Tap dan Senai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

  15. ESCO 1 / 4-19 / 38mm Dice (PS / SKS2)
    Mulai

    Rp1.499.900

    ESCO 1 / 4-19 / 38mm Dice (PS / SKS2)
    atribut:
    • Material: SKS2
  16. TEKIRO Torque Wrench (Kunci Torsi)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.499.900

    TEKIRO Torque Wrench (Kunci Torsi)
    Deskripsi:
    TEKIRO Kunci Torsi 4 - 20 N.m merupakan Torque wrench atau kunci momen atau sering disebut juga dengan nama kunci torsi. Fungsi dari kunci momen ini untuk mengukur kekencangan baut / mur sesuai dengan spesifikasi kekencangan yang telah ditentukan berdasarkan mutu atau kualitas mur dan baut, sehingga baut / mur yang dikencangkan tadi tidak kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patah. Pengaplikasian kunci momen ini biasanya ada di tahap akhir dari proses mengencangkan baut setelah sebelumnya dikencangkan dengan menggunakan kunci pass maupun ring dengan menggunakan tangan biasa. Khusus pengencangan pada bagian komponen yang terbuat dari lempeng baja cor seperti blok mesin / head cylinder diperlukan pengencangan secara bertahap (tidak langsung full) guna menghindari efek puntir / yang bisa menyebabkan komponen tersebut pecah/ retak.TEKIRO Kunci Torsi mudah digunakan, pertama dilakukan adalah mengatur setelan kekencangan kunci momen berdasarkan spesifikasi mutu baut. Selanjutnya pasang kunci shock dan extensionnya di bagian ujung momen dan lakukan pengencangan hingga terdengar bunyi klik. Pada setiap kunci momen ini memiliki batasan maksimal dan minimal torsi yang bisa dikencangkan dan diukur dengan menggunakan kunci torque wrench. Agar nantinya kunci ini awet sebaiknya gunakan kunci momen dibawah nilai maksimum yang bisa diukur dengan menggunakan kunci torsi tersebut.Kunci torsiBerfungsi untuk mengukur kekencangan baut/mur sesuai dengan spesifikasi kekencangan yang telah ditentukanMencegah baut/mur kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patahMaterial : Chrome vanadium
  17. JTC Screw Extractor, Drill & Guide Set (Tap Balik)
    Mulai

    Rp1.999.900

    JTC Screw Extractor, Drill & Guide Set (Tap Balik)
    atribut:
    • Applicable Dimensions (mm): Φ3.175~Φ8.73
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
Daftar Harga tap die Terbaru November 2026
ESCO Tap Die Set (With Drill)Rp1.099.900
IRWIN HANSON Tap and Die Set (Set Alat Tap dan Senai)Rp1.999.900
JTC Tap & DieRp2.499.900
BOSCH Tap and Die Set (Set Alat Tap dan Senai)Rp6.099.900
Yamawa Hand Tap (M) HT (Mata Tap)Rp239.900
GEARWRENCH Tap & Die Set (Set Alat Tap dan Senai)Rp4.099.900
K55 Tap and Die Set (Set Alat Tap dan Senai)Rp459.900
TEKIRO Tap and Die Set (Set Alat Tap dan Senai)Rp569.900
JTC Tap and Die Set (Set Alat Tap dan Senai)Rp2.499.900
ESCO Tap Set SKS2 (Set Mata Tap)Rp3.299.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)