IRWIN HANSON Drill Bit Tap and Die Set (Set Tap Bor dan Senai)
#Grup produk P109326397
Spesifikasi
| UNSPSC | 23153305 |
|---|---|
| Case Type | Plastic |
| Die Material | Carbon Steel |
| Die OD (inch) | 5/8; 1 |
| Die Shape | Hex |
| Die Type | Solid |
| Dimensions Standard | Fractional Inch; Machine; Metric |
| Drill Bit Dia. Included | 7/64inch; l; #0; #3; #7; #9; #16; #19; #20; #21; #25; #29; #30; #36; #39; #43; 5/64inch; 5/32inch; 1/4inch; 19/64inch; 5/16inch; 21/64inch; 3/8inch; 25/64inch; 13/32inch; 27/64inch; 29/64inch; B; F; H; J; Q; R; S; U; Z |
| Drill Bit Finish | Bright (Uncoated) |
| Drill Bit Material | Carbon Steel |
| Drill Sizes | #16; #19; #20; #21; #25; #29; #3; #30; #36; #39; #43; #7; #9; 0; 1/4in; 13/32in; 19/64in; 21/64in; 25/64in; 27/64in; 29/64in; 3/8in; 5/16in; 5/32in; 5/64in; 7/64in; B; F; H; J; l; Q; R; S; U; Z |
| Largest Drill Bit Dia. | U |
| Largest Thread Size | 3/8\"-16 |
| Max. Die Thread Size | 1/2\"-20 |
| Max. Tap Thread Size | 3/8\"-16 |
| Measurement System | Fractional Inch |
| Number of Dies in Set | 34 |
| Number of Drills | 36 |
| Number of Pieces | 117 |
| Number of Taps | 34 |
| Smallest Thread Size | #4-40 |
| Standards | Drills Meet ASME/ANSI B94.11M-1979; Taps and Dies Meet ASME/ANSI B94.9-1987 |
| Tap Chamfer | Plug |
| Tap Length Standard | ANSI |
| Tap Material | High Speed Steel |
| Tap Type | Straight Flute |
| Tap Wrench Number | 12450; 12473; 311088 |
| Thread Direction | Right Hand |
| Thread Pitch Included (mm) | 0.50; 0.70; 0.75; 0.80; 0.90; 1.00; 1.25; 1.50; 1.75 |
| Thread Standard | BSP; Metric; NPT; UNC; UNF |
| Thread Type | BSP; Metric; NC; NF; NPT |
| Thread per Inch | 13; 14; 16; 18; 20; 24; 27; 28; 32; 40 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These sets contain high-speed steel drill bits that provide good wear resistance in general purpose holemaking applications in a range of materials, including ferrous and non-ferrous metals. The sets also contain carbon steel taps and dies, which are an economical choice for threading applications in maintenance operations.
Feature
Drill Bit Tap and Die Set Number of Pieces 117 Die Shape Hex Thread Type NC NF Metric NPT BSP Drill Bit Material Carbon Steel Tap Type Straight Flute Tap Material High Speed Steel Die Material Carbon Steel Drill Bit Dia Included #0 #16 #19 #20 #21 #25 #29 #3 #30 #36 #39 #43 #7 #9 1/4 in 13/32 in 19/64 in 21/64 in 25/64 in 27/64 in 29/64 in 3/8 in 5/16 in 5/32 in 5/64 in 7/64 in B F H J l Q R S U Z


















































































































































/b1P109326397-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
