Beli tactix di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TACTIX Socket Wrench Set (Set Kunci Sok)Deskripsi:Details 21 pc 1 in. Cr-v bits:ph#1, #2 & #3slot 3, 4, 5 & 6mm;pozi #1, #2 & #3 ;hex 3, 4, 5 & 6mm ;torx T-10, T-15, T-20, T-25, T-27, T-30 & T-40 10 pc 1/4 in. Dr. sockets: 5.5, 6, 7, 8, 9, 10, 11, 12, 13 & 14m 2 pc 1/4 in. Dr. 50mm & 100mm extension 1 pc 1/4 in. Dr. spinner handle 1 pc 1/4 in. Dr. ratchet handle 1 pc 1/4 in. Dr. universal joint 1 pc 1/4 in. socket bit holderatribut:
- Color: Orange
- Material: Chrome Vanadium
- TRUSCO Rack Plastic (Rak Plastik)atribut:
- Material: Polypropylene (PP)
- MOWILEX Cat Exterior Weathercoat 2.5LDeskripsi:WEATHERCOAT is a premium-grade paint that provides a beautiful and long-lasting finish for exterior walls. We developed WEATHERCOAT for Indonesia’s challenging climate of high heat, high moisture and high UV exposure. Time tested, WEATHERCOAT is a product preferred by home owners and professional who demand excellence.atribut:
- Size (L): 2.5
- Appearance: Semi Satin
- Solvent: Water
- Dilution (%): 10-20 for brush or roller, 20-25 for spray gun
- Application Tools: Brush, roller and spray gun
- No. of Layers: 2-3 Layers
- Paint Recoat Time (hour): 2
- Spread Rate (m²/L): 12-14 per layers
- ESCO Aluminum Tool CaseDeskripsi:Comes with a lock. Divider. Shoulder strap. Divider is removable.
- EZREN Magnetic Screwdriver SetDeskripsi:Ezren EZ-2020 130in1 Obeng Set Magnetic Hp Laptop Komputer Nitendo130 in 1 Professional Multi Screwdriver Set DIY Repair Tool KitScrewdriver Set for Laptop Computer Computer PC Mobile Phone Device DIY Repair Tool KitPlastic soft rodTake the card pinStainless steel tweezersOne word and two crowbars: POM25mm black triangle plate: 3PCS3 PCS long bit: 35mm long S2 PH000, P2, Y000117 PCS Bit: H4*28mm, CRV PhosphateBatch size:PH0000 *3,PH000*3,PH00*2,PH0*2, PH1*2, PH2*2,PZ0, PZ1, PZ2,SL1.0*3, SL1.3*3, SL1.5, SL2.0, SL2.5, SL3.0, SL3.5, SL4.0, SL4.5, SL5.0,H0.7*2, H0.9*2, H1.3, H1.5, H2.0, H2.5, H3.0, H3.5, H4. 0,H4.5,H5.0,H6.0,U4,U6,U8,U10,Tri-point 2.0,Tri-point 2.3,Tri-point 2.6,Tri-point 3.0,SQ0,SQ1,SQ2,SQ3,H1/16,H5/64, H3/32, H7/64, H1/8, H9/64, H5/32, H3/16, H4-H1/4,M2.5, M3.0, M3.5, M4.0, M4.5, M5.0, M5.5, PH2,G3.8, G4.5,U, 0.8, 1.0, 0.3, 0.1,T1, T2*3, T3, T4, T5, T6H*2, T7H ,T8H*2,T9H,T10H*2,T15H,T20H,T25H,Y000*3,Y00*2,Y0,Y1,Y2,AP2*3,AP5*2,AP6,Pin-head Phillips 2.0,Pin-head Phillips 2.5,Pry Bar, Scraperatribut:
- Material: Shell (PP), Internal Structure (ABS) + Small Rubber Strip (TPU), Handle (PP+TPR)
- Transparent Suction Cup (mm): 25
- TACTIX Toolbox with Metal Latchesatribut:
- Color: Black
- Dimensions (cm): 51 x 23 x 21
- Material: PP, iron latches
- monotaro Container Rack (Rack Only) (Rak Panel Komponen)Deskripsi:Produk ini juga sering disebut dengan Rak Kotak Serbagunaatribut:
- Material: Body: steel, container: PP
- Container: Large / 15, small / 32
- Dimensi (mm): 937 x 280 x 1150
- Dimensi Kotak (mm): Large / 124 x 215 x 124, the small / 82 x 145 x 72
- Kapasitas (L): Large /3.3, small /0.8
- Kapasitas Beban Setara (kg): Large /2.5, small /1.5
- Shelf number: Large / 3, small / 4
- TACTIX Structural Foam Toolboxatribut:
- Closure Type: Double Metal Clasp
- Color: Black/Orange
- Dimensions (cm): 53.5x28.8x25.4
- Ingress Protection Rating: IP53
- Material: Plastik PP
- Maximum Load Capacity (kg): 40
- STANLEY Water Resistant Nylon Tool Hand Bag (Tas Perkakas)atribut:
- Size (inch): 12
- Capacity (kg): 10
- Color: Black-Yellow
- TEKIRO Double Box End Wrench (Kunci Ring)Deskripsi:Kunci ring merupakan peralatan tangan yang umumnya terbuat dari bahan logam dengan paduan chrome vanadium. Kunci ring ini memiliki fungsi untuk mengendorkan, melepas dan memasang baut atau mur yang memiliki momen pengencangan yang cukup besar dan memungkinkan dapat digunakan pada ruang yang terbatas (bila kunci shock tidak dapat menjangkau). Pada ujung-ujung dari kepala kunci ring ini, terdapat cincin yang berdimensi heksagonal (segi enam) atau lebih pada lubang diameter di dalamnya. Kunci ring ini memiliki fungsi untuk mengendorkan, melepas dan memasang baut atau mur yang memiliki momen pengencangan yang cukup besar dan memungkinkan dapat digunakan pada ruang yang terbatas (bila kunci shock tidak dapat menjangkau). Pada ujung-ujung dari kepala kunci ring ini, terdapat cincin yang berdimensi heksagonal (segi enam) atau lebih pada lubang diameter di dalamnya. Kunci ini lebih kuat dan ringan dibandingkan dengan kunci pas dan saat digunakan, kunci ring ini memberikan cengkraman yang lebih pada seluruh bagian kepala baut atau mur. Kunci ring memiliki tangkai lebih panjang dibandingkan dengan kunci pas, gaya tuasnya lebih besar (momen lebih besar) bila dibandingkan dengan gaya tuas pada kunci pasMaterial : Chrome Vanadium
- RBI Iron Rack Hambalan 60x120x200 (Rak Besi / Rak Gudang)Deskripsi:- Finishing MENGGUNAKAN Powder Coating- Hambalan Shelving Menggunakan Tulangan satu di tengahnya menggunakan LAS Spoot Welding yang di las, bukan dilem / di paku ripetKelengkapan - Hambalan / Shelfing- Siku Tiang Tebal 1.6mm / 1.8mm- Baut dan Mur Ukuran M8x15 SNI- Kaki Karetnya 4pcs- Siku Sudut 4pcsatribut:
- Finishing: Powder Coating
- Height (mm): 2000
- Length (mm): 1200
- Width (mm): 600
- Shinpo Rack Plastic Multipurpose (Rak Plastik Serbaguna)Deskripsi:Designed for simplicity and made from high quality materials. Its sleek geometry and material combinations creates a modern personalized look.
- TEKIRO Slip Joint Pliers (Tang Slip Joint)Deskripsi:TEKIRO TANG SLIP JOINT 6 INCH merupakan tang yang digunakan untuk memegang memuntir dan memotong objek yang menjadi target, tang ini dapat bekerja dengan baik karena dibuat dari bahan yang berkualitas dan sangat nyaman dalam genggaman tangan anda. Fungsi : memegang memuntir dan memotong objek.Material : Chrome VanadiumDimensi : 150mm 3mm 29mmatribut:
- Material: Chrome Vanadium
- Dimension 6 (mm): 11
- Dimension 7 (mm): 5
- TEKIRO Ratchet Screwdriver 19in1 Set (Obeng Ratchet)Deskripsi:Tekiro Obeng 19 IN 1 set memiliki beberapa mata obeng tinggal anda memilih mata obeng sesuai yang di butuhkan, dan memiliki tempat untuk menaruh mata obeng jadi lebih ringan dan mudah di bawa.Fungsi : Untuk melepas dan memasang Screw sesuai kebutuhan
- PI TAPE Measuring Tape Linear (Meteran)atribut:
- Width (mm): 12.7
- Accuracy (mm): 0.03 or less
- Hon- Shaku Width (mm): 6.35
- Minimum Reading (mm): 0.01
- Tape Thickness (mm): 0.254
- Accessories: calibration certificate , test results report, Traceability Chart
- Material: 1095 spring steel
- Vernier Width (mm): 6.35
Daftar Harga tactix Terbaru October 2026
| TACTIX Socket Wrench Set (Set Kunci Sok) | Rp909.900 |
| TRUSCO Rack Plastic (Rak Plastik) | Rp879.900 |
| KRISBOW Shelving Steel (Rak Baja / Rak Gudang) | Rp1.499.900 |
| MOWILEX Cat Exterior Weathercoat 2.5L | Rp429.900 |
| ESCO Aluminum Tool Case | Rp5.299.900 |
| EZREN Magnetic Screwdriver Set | Rp269.900 |
| TACTIX Toolbox with Metal Latches | Rp429.900 |
| monotaro Container Rack (Rack Only) (Rak Panel Komponen) | Rp2.699.900 |
| TACTIX Structural Foam Toolbox | Rp569.900 |
| STANLEY Water Resistant Nylon Tool Hand Bag (Tas Perkakas) | Rp559.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/b0P115724396-1.jpg)
/P102760671-2.jpg)
/itP103952677-8.jpg)




%20(Rak%20Panel%20Komponen)/lcP103171768-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kantong%2C%20Tas/Tempat%20Perkakas/STANLEY%20Water%20Resistant%20Nylon%20Tool%20Hand%20Bag%20(Tas%20Perkakas)/frP107039567-1.jpg)
/62P101000218-8.jpg)
/ntP111205857-1.jpg)

/c1P103772433-2.jpg)
/a9P101000369-3.jpg)
/9pP103952349-12.jpg)

/cpP103684457-2.jpg)
/29P108226081-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)