Beli tachometer rpm motor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sojipro Digital RPM Tachometer
    Mulai

    Rp149.900

    Sojipro Digital RPM Tachometer
    atribut:
    • Accuracy (%): 0.05 +1 digit
    • Battery Consumption (mA): 30
    • Dimensions (mm): 130x68x26
    • Display: 18mm LCD Display (5 Digit)
    • Measure Ability (rpm): 2.5-99.999
    • Measurement Distance (mm): 50-500
    • Memory: Last Measurement, Maximum Value, Minimum RPM
    • Power: 1x 9V 6F22
    • Resolution (rpm): 0.1 (From 2.5 to 999.9), 1 (Over 1000)
    • Sampling Time (s): 0.8 (Over 60 RPM)
    • Time Base: 6MHz Quartz Crystal Oscillator
  2. Benetech Digital Tachometer
    Mulai

    Rp549.900

    Benetech Digital Tachometer
    Deskripsi:
    - Tachometer Benetech adalah alat ukur putaran (rpm) dari Benetech.- Dilengkapi berbagai fitur standard Benetech.
    atribut:
    • Accuracy (%): ±0.05
  3. Extech Tachometer
    Mulai

    Rp4.199.900

  4. Oxford Precision Digital Tachometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

    Oxford Precision Digital Tachometer
    Deskripsi:
    Features:- This Digital Tachometer provides fast and accurate Non-contact RPM and surface speed measurements of rotating objects.- This tachometer is used the CPU technique, photo-electrical technique, and junction laser technique for one instrument combined PHOTO TACH. (RPM&REV).- Two test modes: rotate speed mode (unit: RPM) & count mode (unit: REV)Notes- Battery not included
    atribut:
    • Overall Width (mm): 58
    • Overall Depth (mm): 39
    • Accuracy: ±(0.05%+1 digits)
    • Display: LCD
    • Measuring Distance (mm): 50 to 500
    • Number of Digits: 5
    • Overall Length (mm): 160
    • Product Type: Tachometer - Non-contact - RPM
    • Range (rpm): 2 - 99999
  5. Wipro Tachometer
    Mulai

    Rp659.900

  6. Lutron Digital Tachometer
    Mulai

    Rp2.599.900

    Lutron Digital Tachometer
    Deskripsi:
    Pengukuran RPM non-kontak dengan sensor optik presisi. Cocok untuk pengujian motor, kipas, dan sistem rotasi industri.
    atribut:
    • Accuracy (%): ±0.05
  7. KRISBOW Takometer Digital
    Rating:
    80% of 100
    (1)
    Mulai

    Rp2.499.900

    KRISBOW Takometer Digital
    Deskripsi:
    Wide measurement range and high resolution40 readings memories Built-in laser pointer 5 digits LCD display
    atribut:
    • Contact Test Range (rpm): 2-20000
    • Dimensions (mm): 160x60x42
    • Accuracy (%): ± 0.05
    • Detecting Distance (mm): 50 to 500
    • Non Contact Test Range (rpm): 2 to 99999
    • Power Source (V): Battery 9
    • Resolution (rpm): 0.1 (2 to 9999.9), 1 (over 10000)
    • Sampling Time (s): 0.5 (over 120 rpm)
  8. ONO SOKKI Digital Tachometer
    Mulai

    Rp4.999.900

    ONO SOKKI Digital Tachometer
    Deskripsi:
    Easy to use and high performance compact handheld contact type digital tachometer. While holding it with one hand, lightly press it against the rotary shaft to obtain r / min direct reading measurement results on the handheld display. Also, line speed measurement of m / min or mm / s is possible by combining the peripheral speed ring. Wide measurement range (resolution 0.1r / min or 1r / min) from 0.5 to 10000r / min While the measurement switch is being pressed, the measurement display value changes automatically every 1 second. Equipped with a memory function that is convenient for confirming measurement results Designed to be familiar and easy to use due to ergonomics. Can also be used as a perimeter by using the peripheral speed ring. Holds the last measured value for about 30 seconds after measurement
  9. TESTO Tachometer
    Mulai

    Rp6.299.900

    TESTO Tachometer
    Deskripsi:
    Do you need to measure the rpm of rotating objects or record the length and speed of conveyor belts and rotors? The testo 470 tachometer is a compact tool that makes it possible to carry out these measurements.Multiple functions in one tachometerIn the case of optical rpm measurement, you can use the testo 470 tachometer to record how fast a rotating object rotates. Thus, for example, you can check whether motors, shafts and fans are functioning correctly in order to spot any impending defects due to overload at an early stage.For rpm measurement, simply stick a reflective marker on the measurement object and aim the visible red beam at the reflective marker. The measurement can then start (at a distance of up to 600 mm between tachometer and measurement object). The tachometer is easy to operate using one hand.However, the testo 470 tachometer not only provides the functions of an optical tachometer, it also functions as a mechanical tachometer: Attach the adapter for the probe tip and measure the rpm mechanically. Attach the wheel to also measure speeds and lengths of rotors/conveyor belts.You get the testo 470 tachometer in a transport case with practical accessories (reflective markers, softcase, etc.). Product Includes: testo 470 tachometer with softcase, reflective markers, adapter, probe tip, wheels 0.1 m and 6", batteries, transport case and calibration protocol.
  10. FLUKE Combo Tachometer
    Mulai

    Rp15.999.900

    FLUKE Combo Tachometer
    Deskripsi:
    The Fluke 931 tachometer is a handheld tachometer, which integrates the contact and non-contact speed measurement functions and can accurately measure the revolutions per minute (RPM) or surface speed and distance. Fluke 930 is equivalent to a Fluke 931 with minimum configuration. With only the non-contact measuring function provided, it's more affordable and offers consistent quality. Applications: - Heavy manufacturing environments, e.g. automotive, textile, pulp and paper, metalwork. - Water purification plants. - Machining and chemical manufacturing plants. - HVAC compressors for industrial systems.
    atribut:
    • Range: Optical (non-contact) measurement: 1 to 99999 revolutions/minuteContact measurement: 1 to 19999 revolutions/minute (Fluke 931 only)
    • Precision (%): ±0.02 RD+1
    • Sensing Distance: (optical) 500 mm
    • Battery Type: (2) 1.5V LR6 (alkaline) AA battery
    • Battery Life: About 40 hours
    • Operating Temperature: 0°C to 50°C
    • Storage Temperature: -20°C to 70°C
  11. Insize Non-contact Digital Tachometer (Pengukur RPM)
    Mulai

    Rp869.900

    Insize Non-contact Digital Tachometer (Pengukur RPM)
    Deskripsi:
    - Max/min/average, last measured value hold function; - Display backlight; - Automatic power off
  12. SHIMPO Tachometer
    Mulai

    Rp3.699.900

    SHIMPO Tachometer
    atribut:
    • UNSPSC: 41112802
    • Brand: SHIMPO
    • Product Type: Tachometer
  13. Sunrei Headlamp MUYE Series
    Mulai

    Rp469.900

    Sunrei Headlamp MUYE Series
    atribut:
    • Shooting Beam (m): 100
    • Certification: CE/RoHS
    • Waterproof: IPX5
  14. FLUKE ESP Non-Contact Tachometer
    Mulai

    Rp12.999.900

    FLUKE ESP Non-Contact Tachometer
    Deskripsi:
    Handheld and compact, the non-contact tachometer accurately measures revolutions per minute, surface speed, and distance. With a signal detection reminder to avoid invalid detection actions, the tachometer also features a 6-digit backlight display that makes data easy to read.
    atribut:
    • Temperature (°C): Operating : 0 - 50; Storage : '-4 - 158
    • Dimensions (mm): 175 x 60 x 28
    • Precision (Speed Measurement): ±0.02% RD+1
    • Battery Type (V): 2 x 1.5 V LR6 (alkaline) AA battery
    • Battery Life (hour): 40
  15. monotaro Digital Sound Level Meter A / C Characteristics
    Mulai

    Rp1.999.900

    monotaro Digital Sound Level Meter A / C Characteristics
    Deskripsi:
    Noise measurement of traffic, houses, factories and machinery
    atribut:
    • Accessories: Windshield screen, instruction manual, storage case, adjustment screwdriver, 9V type battery x 1
    • Dimensions (mm): Approx. 62x188x32 (excluding windscreen and buttons)
    • Display: 3.5-digit LCD display (with backlight)
    • Frequency Characteristic: A characteristic / C characteristic
    • Frequency Range (Hz-kHz): 31.5 - 8
    • Measurement Level Range (dB): Lo: 30-80, Med: 50-100, Hi: 80-130, Auto: 30-130
    • Measurement Mode : FAST (time constant 125ms) / SLOW (time constant 1s)
    • Measurement accuracy (dB): +/- 1.4 (at 94dB, 1kHz)
    • Operating Temperature and Humidity Range (°С): 0 to +50, 80% RH or less (no condensation)
    • Resolution (dB): 0.1
    • Storage Temperature/Humidity Range (°С): -10 to +60, 10 to 75% RH (However, no condensation, not including batteries)
  16. Line Seiki Hand Tachometer
    Mulai

    Rp5.899.900

    Line Seiki Hand Tachometer
    Deskripsi:
    -Both contact and non-contact measurement are possible.- Circumfential speed is measurable (contact type only) -For RPM checks of machines and inspection systems. -With storage case
    atribut:
    • Resolution: 0.1rpm
  17. UNI-T Digital Tachometer (Takometer/Alat Ukur Kecepatan)
    Mulai

    Rp2.099.900

    UNI-T Digital Tachometer (Takometer/Alat Ukur Kecepatan)
    Deskripsi:
    Tachometers measure rotating speed of shaft or disk with a point laser and reflective tape on the object being measured. These meters can output RPM or count readouts without interfering with the equipment being measured.
    atribut:
    • Accuracy (%): 10-99 ±(0.03%) - ±(0.04%+2)
    • Range (rpm): Range : 10-99 ±(0.03%); 100-999 ±(0.04%+2); 1000-9999 ±(0.04%+2); 10000-99999 ±(0.04%+2)
    • Display: Range: 0~99999rpm, Maximum input frequency: 10kHz; bandwidth: 5%
    • Resolution (rpm): Range : 10-99 ±(0.03%); 100-999 ±(0.04%+2); 1000-9999 ±(0.04%+2); 10000-99999 ±(0.04%+2)
    • Counts: Range : 0-99999; Maximum Input Frequency : 10kHz; Bandwith : 5%
    • Display (mm): 53x41
    • Display Count: 100000
    • Power Supply: 1.5V Battery (LR6)
    • Product Color : Red and Grey
    • Product Size(mm): 184x56x34
    • Standard Accessories : Reflective tape, USB interface cable, PC software CD
    • Standard Carton Measurement (mm): 420x305x370
    • Standard Individual Packing : Blister, English manual
    • Target Distance (mm): 50-200
  18. CONSTANT Contact/Non Contact Laser Tachometer
    Mulai

    Rp3.599.900

    CONSTANT Contact/Non Contact Laser Tachometer
    atribut:
    • Dimensions (mm): 215x75x38
    • Non Contact Measuring Range (rpm): 5-99999
    • Contact Measurement Range (rpm): 0.5-19999
    • Resolution (rpm): 0.1 (<1000)
    • Accuracy (%): ± 0.05 + 1digit
    • Battery: 4x1.5V (AA Battery)
  19. Kennedy Wide Radiator Brush
    Mulai

    Rp27.900

    Kennedy Wide Radiator Brush
    Deskripsi:
    Designed to reach behind radiators. Plastic handles with hard wearing bristles. Handle Length: approx 315mm
    atribut:
    • Brush Material: Pure Bristle
    • Handle Material: Plastic
    • Ferrule Material: Steel
    • Compatible Materials: Oil-based Paint/Coatings Water-based Paint/Coatings
    • Brush Length: 45mm
  20. CP Digital Tachometer
    Mulai

    Rp1.099.900

    CP Digital Tachometer
    Deskripsi:
    Tachometer adalah alat untuk mengukur kecepatan RPM.
    atribut:
    • Accuracy: +- (0.05% + 1 digital)
    • Dimensions (mm): 210x74x37
    • Sampling Time (s): 0.8
Daftar Harga tachometer rpm motor Terbaru October 2026
Sojipro Digital RPM TachometerRp149.900
Benetech Digital TachometerRp549.900
Extech TachometerRp4.199.900
Oxford Precision Digital TachometerRp1.999.900
Wipro TachometerRp659.900
Lutron Digital TachometerRp2.599.900
KRISBOW Takometer DigitalRp2.499.900
ONO SOKKI Digital TachometerRp4.999.900
TESTO TachometerRp6.299.900
FLUKE Combo TachometerRp15.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)