Beli table saw ryu di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RYU Table SawDeskripsi:Table saw dari RYU ukuran 8" dan 10". Barang berkualitas dan hemat listrik.Dapat digunakan untuk pemotongan kayu dan aluminium. Sudut potong dapat diatur hingga 45 Derajat.
- DEWALT Table SawDeskripsi:These corded portable table saws are attached to a rolling stand that can be used to move the table saw around a worksite. The table elevates the saw to working height.
- BOSCH Table Sawatribut:
- Saw Blade Hole Diameter (mm): 30
- K3L License: Yes
- Saw Blade Diameter (mm): 254
- Makita Mesin Potong Kayu MejaDeskripsi:Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
- TOTAL Table SawDeskripsi:Voltase: 220-240V - 50Hz. Cutting Capacity: - 80mm (90°). - 55mm (45°). Work table size: 725x490mm. Extension table size (left & right): 440x125. Extension table size (rear): 460x125mm. Positive stops at 90° and 45°. 4 Feet Iron Flat Sturdy and Stable. Packed by carton box.
- PROTO Impact Socket Setatribut:
- Drive Type: Impact
- Container Type: None
- Finish: Black Oxide
- Material: Alloy Steel
- NRT-PRO Table Sawatribut:
- Size (inch): 8
- Power (W): 600.0
- Voltage (V): 220
- Frequency (Hz): 50
- Table Dimensions (mm): 500x335
- Revolution Per Minute (rpm): 2950
- KRISBOW Mesin Gergaji Mejaatribut:
- Motor (V/Hz/W): 220/50/2200
- Circular Saw Size (mm(“)): Ø 300 (12)
- Circular Saw Bore (mm): Ø 30
- Circular Saw Speed (rpm): 2800
- Max. Thickness Workpiece 90° (mm): 85
- Max. Thickness Workpiece 45° (mm): 60
- Blade Tilt (°): 45-90
- Dimensions (mm): 1100x1150x1150
- Table Height (mm): 800
- Table Size (mm): 800x550
- METABO Table SawDeskripsi:-Extremely light table saw with trolley function for more mobility on the construction site -Integrated stand made from stable die-cast aluminium (patented): unfolded in a matter of seconds with secure stand -Very compact with folded stand for comfortable transport and space-saving storage -Second working height for working near ground level -Anti-twist tubular frame construction for highest demands on the building site and during installations -Cables and all add-on components for transport can be stored on the casing -Powerful motor with electronic overload protection -Motor brake for quick stop of the saw blade in 3 seconds -Restart protection: prevents unintentional start-up after power supply interruption -Soft start for long service life of motor and drive -Precise parallel guide with double clamping and quick fastening -Precise saw blade inclination via gear guide -Automatic resetting to 0-45 degrees after undercuts -Easy saw blade change with spindle lock -Splitting wedge can be lowered without tools for hidden cuts and transport -Precise, extendable table width extension for extra large working surfacesatribut:
- Rated Input Power (W): 2000
- Saw Blade Size (mm): 254x30
- No Load Speed (rpm): 4200
- NRT-PRO Table Saw+Table Extensionatribut:
- Size (inch): 10
- Rated Input Power (W): 1800
- Blade Diameter (mm): 255
- Table Dimensions (mm): 642x487
- Table Extension (mm): 640x200
- Bevel Cut (mm): 65 (45°)
- Height Adjustable (mm): 0-85
- Mitre & Bevel (°): 0-45
- No Load Speed (rpm): 5000
- Straight Cut (mm): 85 (90°)
- Makita Mesin Gergaji Mejaatribut:
- Continuous Rating Input (W): 1650
- Max Cutting Capacity 90° (mm): 91(3-9/16\")
- Max Cutting Capacity 45° (mm): 63(2-1/2\")
- Blade Diameter (mm): 255(10\")
- Dimensions (L x W x H) (mm): 560x686x308 (22\"x27\"x12-1/8\")
- Net Weight (kg): 17.8 - 18.9 (39.2 - 41.7 lbs.)
- No Load Speed (rpm): 4600
- Power Supply Cord (m): 2.5(8.2 ft)
- NISHIGAKI Drill SharpenerDeskripsi:- Blade edge adjuster- A chuck- B Chuck
- KRISBOW Mesin Gergaji Potong Panelatribut:
- Motor Power (V/Hz/W): 380/ 50/ 4000
- Motor Power (Scoring) (V/Hz/W): 380/ 50/ 750
- Circular Saw Bore (mm): Ø30
- Circular Saw Speed (rpm): 6000
- Scoring Saw Size (mm): 120
- Blade Tilt (°): 45-90
- Circular Saw Size (mm): Ø300
- Dimensions (mm): 3250x3150x900
- Max. Thickness Workpiece 45° (mm): 55
- Max. Thickness Workpiece 90° (mm): 95
- Scoring Saw Bore (mm): 20
- Scoring Saw Speed (rpm): 8000
- Sliding Table Size (mm): 3200
- BOSCH Mesin Gergaji Bundar Genggamatribut:
- K3L License: Yes
Daftar Harga table saw ryu Terbaru March 2026
| RYU Table Saw | Rp1.099.900 |
| DEWALT Table Saw | Rp7.099.900 |
| BOSCH Table Saw | Rp4.399.900 |
| Makita Mesin Potong Kayu Meja | Rp13.999.900 |
| KRISBOW Meja Kerja Bengkel | Rp7.399.900 |
| TOTAL Table Saw | Rp6.399.900 |
| PROTO Impact Socket Set | Rp999.900 |
| NRT-PRO Table Saw | Rp929.900 |
| KRISBOW Mesin Gergaji Meja | Rp9.199.900 |
| METABO Table Saw | Rp20.999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)