Beli t -handle di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Micro Head Exchange Type HammerDeskripsi:39atribut:
- Head diameter: 12mm
- Head Length: 56mm
- Total Length: 180mm
- Handle Material: Polypropylene + Elastomer Resin
- Head Material: Carbon Steel, Brass, Nylon
- TRUSCO Hex Lobe Wrench (T-Type)Deskripsi:34atribut:
- Material: Chrome Vanadium Steel, Surface Treatment : Black type
- KNIPEX Insulated T-handleDeskripsi:-1000V insulation specification-Compliant to DIN EN/IEC 60900 standard.-The socket can be mounted quickly and easily and locked.
- Kennedy Hex Key Ball Point T Handle (Kunci L)atribut:
- Tip Material: Steel
- Tip Type: Hex ball
- Finish/Coating: Black oxide
- Body Shape: Driver
- Handle Material: Plastic
- Asahi Tools T-Handled WrenchDeskripsi:-A convenient tool with a shape that facilitates continuous work such as fast-turning and easy to adjust the degree of force.-The socket part is hexagonal shape.
- PB SWISS TOOLS Cross-Handle Torx (RU) ScrewDeskripsi:-A cross handle to which force is easily applied.-Blade edge T6 to T15 has shaft convenient for quick-turn.
- TRUSCO Hex Lobe Wrench(T-type)Deskripsi:Corresponds to hexalobular screw thread with anti-tampering.Easy to hold T-handle specification.Black dye surface treatmentThe hardness is HRC54 to 59.atribut:
- Blade Edge: T20H
- Shaft Length (mm): 134
- Total Length (mm): 190
- Total Width (mm): 105
- JETJO TOOLS Kunci Sok T Gagang Karetatribut:
- Material: CRV Steel
- TONE Hex Key Ball Point Long Arm Inch (Kunci L)atribut:
- Type: Long type
- Phoenix Contact Screwdriver (Obeng)Deskripsi:Bit screwdriver, with 1/4inch quick-action chuck, handle length 119 mm, 2-component handle, with non-slip grip, suitable for bits according to DIN 3126-C 6.3 and E 6.3/ISO 1173, magnetic
- monotaro Bit with Low Profile Ratchet Handle with Lock SetDeskripsi:Screw fastening, to loosen work.atribut:
- Head Width (mm): 19
- Bit full-length (mm): 30
- Overall Length (mm): 110
- Set Content: Short Bit: # 0 / # 1 / # 2 / # 3 / -4 / -6mm, hex bits: 2 / 2.5 / 3/4/5 / 6mm, hex lobe bit (with IJIRI stop): T10 / T15 / T20 / T25 / T30 / T40, a flat-screen ratchet handle
- Hexagonal shaft opposite side (mm): 6.35
- Overall Height (mm): 35
- Material: S2
- Daytona Swivel Ratchet 2 Style Grip 3/8inchatribut:
- Forwarding Angle: 5°
- Finishing: Chrome-plated
- Material: Chrome vanadium steel, orange resin grip
- Grip Diameter: About 27φ mm (the thickest part)
- Gear Teeth Number: 72
- Outlet Corner: 3/8inch (9.5mm)
- Overall Length (mm): 130
- JTC Kunci Sok TDeskripsi:Drop forged chrome vanadium steel, heat treated & chrome platedatribut:
- Length: 300 mm
- TEKIRO Hex Key T Handle (Kunci L)Deskripsi:TEKIRO kunci L model T 2.5 merupakan kunci L yang dapat digunakan untuk membuka atau melepas baut atau sekrup dengan bentuk kepala heksagonal. Dengan bentuk handle T agar mempermudah saat pemakaian. Terbuat dari material berkuailatas kuat dan awet.Membuka dan mengencangkan baut type heksagonalMaterial : S2
Daftar Harga t -handle Terbaru January 2026
| TRUSCO Micro Head Exchange Type Hammer | Rp119.900 |
| STANLEY T-Handle | Rp139.900 |
| TRUSCO Hex Lobe Wrench (T-Type) | Rp96.900 |
| KNIPEX Insulated T-handle | Rp1.399.900 |
| Kennedy Hex Key Ball Point T Handle (Kunci L) | Rp67.900 |
| Asahi Tools T-Handled Wrench | Rp519.900 |
| PB SWISS TOOLS Cross-Handle Torx (RU) Screw | Rp149.900 |
| TRUSCO Hex Lobe Wrench(T-type) | Rp129.900 |
| JETJO TOOLS Kunci Sok T Gagang Karet | Rp25.900 |
| Toptul L-Type Two Way Star & Tamperproof Key Wrench | Rp44.900 |
Data diperbarui pada 24/01/2026 (Harga belum termasuk PPN)





















































































































































/P101506302-1.jpg)

/qkP101005956-4.jpg)

%20Screw/P102737211-1.jpg)
/faP104715550-1.jpg)


/P102066577-1.jpg)
/28P105622080-1.jpg)




/brP101000423-3.jpg)