Daytona Swivel Ratchet 2 Style Grip 3/8inch (Gagang Sok Ratchet)

Sebelum PPN:
Rp609.900
Spesifikasi
Forwarding Angle5°
FinishingChrome-plated
MaterialChrome vanadium steel, orange resin grip
Grip DiameterAbout 27φ mm (the thickest part)
Gear Teeth Number72
Outlet Corner3/8inch (9.5mm)
Overall Length (mm)130

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Please do not perform the switching of L/R while applying a torque. It may be damaged. Is where necessary torque management please perform this tightening at the end of the torque wrench. For head and grip of the movable , please be careful not to pinch your hand while working.
Feature
In the swivel head ratchet with a push release, the head is rotated approximately 180°s. And the T-handle/driver grip the grip variable to, you can use in accordance with the change of torque. The minimum angle of rotation of the ratchet corresp

Ulasan Produk

Tidak ada ulasan

Halaman Terkait