Beli syringe filter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MS(Membrane Solutions) PTFE Syringe Filter (Hydrophobic)atribut:
- Type: Hydrophobic
- OSAKA CHEMICAL FilterDeskripsi:-It is a product with excellent cost performance that realized reasonable price without dropping quality. -Filtration of non aqueous sample solution.-Hydrophobicity.-This has resistance against organic solvents, acid, or alkali. Non-Pyrogenic, DNA-free.-For filtration of strong chemical corrosive organic solvents, or filtration of strong acid solutions, alkali solvents, and alcohol.-Autoclave sterilization is possible.atribut:
- Housing Materials: Polypropylene (PP)
- Merck Millipore Millex-HV Syringe Filter Unit 0.45µmDeskripsi:Available in 4, 13, 25, 33, and 50 mm diameters with a variety of membranes, Millex sterile syringe filters are ideal for sterilizing organic solvents, aqueous solutions or air/gas. Many sample preparation methods specify Millex filters because of their unsurpassed quality and consistency. Millex filters not only feature minimal hold-up volume and faster flow rates, but they also withstand higher operating pressures and are chemically compatible with a range of samples and solvents to minimize leaching of extractable impurities. Millex filters are produced in a controlled, automated environment with the highest quality standards. Sterile devices come with a certificate of quality, with select devices marked for medical applications.Features & Benefits:- Tailored to a variety of applications based on membrane type, housing and validation rating - Medical Device-rated devices in some countries including vented devices for direct patient care - Specialized filter units to protect hemodialysis transducers from blood and moisture and for vacuum line protection - Low extractables and low absorption membranes for minimum sample losses - Faster flow rates and higher operating pressures for high performance needs Applications:Sterilization of Aqueous Solutions, Organic Solvents and Gases, Filtration of High Value Protein or Small Molecule Components, Select Medical Device Applications (Some Including Direct Patient Care Depending on Country/Region)atribut:
- Chemistry: Hydrophilic Polyvinylidene Fluoride (PVDF)
- Color Code: Natural inlet/natural outlet
- Device Material: HDPE
- Diameter (cm): 0.4
- Direct Patient Care (Y/N): N
- Availability by Geography: United StatesJapanCanadaEuropeAustraliaThailandMalaysia
- Filter Code: HV
- Filter Diameter (mm): 4
- Filtration Area (cm²): 0.1
- Fitting Inlet: Female Luer-Lok
- Height (mm): 19.7
- Hold-up Volume (µL): < 10
- Maximum Operating Temperature (°C): 45
- Pore Size (µm): 0.45
- Process Volume (ml): 1
- Quality Level: MQ400
- Sterility: Sterile
- Sterilization: Ethylene oxide
- Volume (ml): 1
- Wettability: Hydrophilic
- SARTORIUS Syringe Filter Mini Saltatribut:
- Withstand pressure: 4.5bar
- Remaining Liquid Amount: 0.1ml
- Filter Diameter: 26φ mm
- Effective Filtration Area: 5.3cm²
- Material (Housing): MBS
- SARTORIUS Syringe Filter Mini Salt RC 15-ACatribut:
- Withstand pressure: 6.0bar
- Hole Diameter (micron): 0.2
- Filter Diameter: 15mm
- Cole Parmer CA With Glass Frefilter Syringe FiltersDeskripsi:Filters are Triton-free and have a bidirectional membrane support and luer lock inlet/outlet for a secure fit to the syringe. Membrane type and pore size are printed on each filter for easy identification. All Cole-Parmer syringe filters are 100% integrity tested and manufactured in accordance with ISO 9002 standards. Sterile filters are sterilized by gamma radiation. They are certified nonpyrogenic, noncytotoxic, and are blister packed.atribut:
- Membrane Material: Cellulose Acetate with Binder-free Glass Prefilter
- Membrane Diameter (mm): 28
- Housing Material: Acrylic
- Capacity (ml): 100
- Sterile: No
- Retention Volume (ml): ≤0.3
- Merck Millipore Millex Syringe Filter Unit PTFE Hydrophilic Non-SterileDeskripsi:SLCRX13NL: 100 per packSLCRX13NK: 1000 per packHPLC-certified for low levels of UV-absorbing extractables.Applications:Sample Filtration Prior to UHPLC, HPLC, LC-MS, and Mass Spec; Solvent Filtration; Clarification of Aqueous and Organic SolutionsOverview of Non-Sterile Millex Syringe Filters with Hydrophilic PTFE- Lowest extractables, optimizing background levels of sensitive analyses like UHPLC and LC-MS- Filtration of protein-containing aqueous or organic solutions- Available in 0.20 μm and 0.45 μm pore sizes and three diameters to suit your application needs - Polypropylene housing material offers low levels of extractables and broad chemical compatibility
- CORNING Syringe Filter RCDeskripsi:These Corning® syringe filters have acrylic copolymer housings, female Luer lock inlets and male Luer slip outlets.- Surfactant-free cellulose acetate (SFCA) membranes provide the lowest protein binding- 100% integrity tested, sterile and nonpyrogenic and noncytotoxic- Manufactured in accordance with ISO 9001 standardsatribut:
- Membrane Pore Size (µm): 0.2
- Filter Style: Pressure syringe
- Membrane Material: Regenerated cellulose
- Packaging: Individually wrapped
- Housing Material: Polypropylene
- Inlet: Female Luer lock
- Outlet: Male Luer slip
- Quantity per case: 50
- Quantity per pack: 1
- LAB SAFETY SUPPLY Syringe FilterDeskripsi:Sterile syringe filters sterilize samples and solutions prior to dissolution testing, chromatography, and ICP analysis. The filter is attached to the syringe after the sample is drawn, then the liquid is filtered as the sample is expelled from the syringe. These filters can also be used to clarify sterile solutions before use. Filters are disposed of after a single use.atribut:
- UNSPSC: 41104922
- Autoclavable: No
- Compatible Product Type: Female Luer Lock Inlet; Male Luer Slip Outlet
- Housing Diameter (mm): 30
- Housing Material: Polypropylene
- Inlet Connection Gender: Female
- Inlet Connection Type: Female Luer Lock
- Maximum Capacity (ml): 100
- Maximum Operating Pressure (bar): 4.5
- Maximum Operating Pressure (psi): 65
- Membrane Diameter (mm): 30
- Outlet Connection Gender: Male
- Outlet Connection Type: Male Luer Slip
- Pore Size (µm): 0.45
- Product Type: Syringe Filter
- Sterile/Non-Sterile: Sterile
- Tapered Outlet Connection Diameter (mm): 4
- Cole Parmer Syringe FilterDeskripsi:Use Cole-Parmer single-use syringe filters for clarification and prefiltration, and even for removing fine particulate with the membrane’s large effective filtration area. Reinforced polypropylene housing has secure connections for male luer slip outlet and female luer lock inlet. Sterile syringe filters are individually packaged in an easy-open blister pack. The membrane type and pore size are visible on each filter housing as well.atribut:
- Housing Material: PP
- Connections: female luer-lock inlet and male luer-slip outlet
- CORNING Syringe Filter NYDeskripsi:These Corning® syringe filters have acrylic copolymer housings, female Luer lock inlets and male Luer slip outlets.- Surfactant-free cellulose acetate (SFCA) membranes provide the lowest protein binding- 100% integrity tested, sterile and nonpyrogenic and noncytotoxic- Manufactured in accordance with ISO 9001 standardsatribut:
- Membrane Pore Size (µm): 0.45
- Membrane Diameter (mm): 25
- Filter Style: Pressure syringe
- Membrane Material: Nylon
- Packaging: Individually wrapped
- Housing Material: Polypropylene
- Inlet: Female Luer lock
- Outlet: Male Luer slip
- Quantity per case: 50
- Quantity per pack: 1
- Celltreat Syringe FilterDeskripsi:Nonsterile syringe filters are used for purifying samples and general purpose filtering activities when sterilization is not required. The filter is attached to the syringe after the sample is drawn then the liquid is filtered as the sample is expelled from the syringe. Filters are disposed of after a single use.atribut:
- UNSPSC: 41104922
- Autoclavable: No
- Compatible Product Type: Female Luer Lock Inlet; Male Luer Slip Outlet
- Filter Material: PTFE
- Housing Diameter (mm): 13
- Housing Material: Polypropylene
- Inlet Connection Gender: Female
- Inlet Connection Type: Female Luer Lock
- Maximum Capacity (ml): 10
- Maximum Operating Pressure (bar): 4.5
- Maximum Operating Pressure (psi): 65
- Membrane Diameter (mm): 13
- Outlet Connection Gender: Male
- Outlet Connection Type: Male Luer Slip
- Pore Size (µm): 0.22
- Product Type: Syringe Filter
- Sterile/Non-Sterile: Non-Sterile
- Tapered Outlet Connection Diameter (mm): 4
- Alwsci-Labfil CA Syringe FilterDeskripsi:CA Syringe FilterLabfil- Alwsci Scientific0.22 micrometer filters are largely used in Analysis field for sample preparation, 25mm diameter at your choice and type of membrane CAatribut:
- House Material: PP
- Volume (ml): for 25mm less than 100
- Color: Light Green
- Diameter (mm): 25
- Connector: Luer lock
- Celltreat Syringe FilterDeskripsi:Nonsterile syringe filters are used for purifying samples and general purpose filtering activities when sterilization is not required. The filter is attached to the syringe after the sample is drawn then the liquid is filtered as the sample is expelled from the syringe. Filters are disposed of after a single use.atribut:
- UNSPSC: 41104922
- Autoclavable: No
- Compatible Product Type: Female Luer Lock Inlet; Male Luer Slip Outlet
- Filter Material: PTFE
- Housing Diameter (mm): 13
- Housing Material: Polypropylene
- Inlet Connection Gender: Female
- Inlet Connection Type: Female Luer Lock
- Maximum Capacity (ml): 10
- Maximum Operating Pressure (bar): 4.5
- Maximum Operating Pressure (psi): 65
- Membrane Diameter (mm): 13
- Outlet Connection Gender: Male
- Outlet Connection Type: Male Luer Slip
- Pore Size (µm): 0.45
- Product Type: Syringe Filter
- Sterile/Non-Sterile: Non-Sterile
- Tapered Outlet Connection Diameter (mm): 4
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- Whatman Membrane PTFEDeskripsi:Whatman PTFE membranes from Cytiva are strong hydrophobic membrane filters resistant to the corrosive solvents and aggressive media used in gas sterilization* and liquid clarification.Polypropylene grid support material for increased strengthTemperature resistant up to 120°CResistant to most aggressive acids, alkalis, and solventsHydrophobic membrane filters can collect aqueous aerosolsPTFE membranes are especially effective for use with aggressive solvents, liquids, and gases. Browse the Whatman range of PTFE filters from Cytiva business to find the right membrane for your applications.Gas sterilization* and liquid clarificationPTFE membranes are used for liquid clarification of corrosives, solvents, and aggressive fluids. Effective sample filtration is critical to prevent equipment damage. Cytiva's PTFE hydrophobic membrane filters are also suitable for air and gas sterilization* because of their ability to capture aqueous aerosols.Looking for a filter paper, membrane filter, or syringe filter? Let Cytiva help you find the optimal filter for your needs to ensure reliable analysis.*Refers to sterilization by filtration for small sample use which is an industry term for filters of pore size 0.2 um or smaller as referenced in guidance such as EPA Guidance for Industry Sterile Drug Products Produced by Aseptic Processing — Current Good Manufacturing Practice Section IX, Part B (September 2004).atribut:
- Diameter (mm): 47
- Hydrophobic: Yes
- Liquid Flow Rate at 10psi (ml/minute/cm²): 61.4 at 10psi
- Material: Polytetrafluoroethylene (PTFE)
- Membrane Type: WTP
- Airflow Rate (L/minute x cm²): 4.5
- Max. Porosity (%): 72
- Maximum Operating Temperature (°C): 120
- Pore Size (µm): 0.2
Daftar Harga syringe filter Terbaru March 2026
| SARTORIUS Syringe Filter | Rp58.900 |
| MS(Membrane Solutions) PTFE Syringe Filter (Hydrophobic) | Rp1.499.900 |
| OSAKA CHEMICAL Filter | Rp1.999.900 |
| Merck Millipore Millex-HV Syringe Filter Unit 0.45µm | Rp7.499.900 |
| SARTORIUS Syringe Filter Mini Salt | Rp5.399.900 |
| SARTORIUS Syringe Filter Mini Salt RC 15-AC | Rp5.499.900 |
| Cole Parmer CA With Glass Frefilter Syringe Filters | Rp40.999.900 |
| Merck Millipore Millex Syringe Filter Unit PTFE Hydrophilic Non-Sterile | Rp5.399.900 |
| CORNING Syringe Filter RC | Rp8.599.900 |
| LAB SAFETY SUPPLY Syringe Filter | Rp1.199.900 |
Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)




















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Filter%20Masker%20Gas/MS(Membrane%20Solutions)%20PTFE%20Syringe%20Filter%20(Hydrophobic)/61P105435217-1.jpg)

/Membran%20Filter/Merck%20Millipore%20Millex-HV%20Syringe%20Filter%20Unit%200_45%C2%B5m/ceP104683446-1.jpg)














/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
/Membran%20Filter/Whatman%20Membrane%20PTFE/f6P105397546-1.jpg)