NEST Syringe Filter

Sebelum PPN:
Rp2.399.900 - Rp22.999.900
Spesifikasi
Size (mm)30
MembranePES
Pore Density (µm)0.22
SterileSterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Syringe filters are used in fields like life sciences, pharmaceuticals, environment, biotechnology, food and beverages, agricμLtural testing laboratories, etc. In particμLar, they are widely used in life science laboratories to sterilize samples of small volume, such as proteins,
additives, buffers, reagents and drugs. The outer shell of the syringe filters is made of medical polypropylene, one-time injection molding, high pressure resistance, no product leakage; packaged individually in easy-to-tear paper-plastic bags.
Feature
Non-Pyrogenic, DNase/Rnase free.
Sterilized by E-beam, SAL=10-6.
Individually packaged in sterile bag

Ulasan Produk

Tidak ada ulasan

Halaman Terkait