Celltreat Syringe Filter

Sebelum PPN:
Rp1.999.900
Spesifikasi
UNSPSC41104922
AutoclavableNo
Compatible Product TypeFemale Luer Lock Inlet; Male Luer Slip Outlet
Filter MaterialPTFE
Housing Diameter (mm)13
Housing MaterialPolypropylene
Inlet Connection GenderFemale
Inlet Connection TypeFemale Luer Lock
Maximum Capacity (ml)10
Maximum Operating Pressure (bar)4.5
Maximum Operating Pressure (psi)65
Membrane Diameter (mm)13
Outlet Connection GenderMale
Outlet Connection TypeMale Luer Slip
Pore Size (µm)0.45
Product TypeSyringe Filter
Sterile/Non-SterileNon-Sterile
Tapered Outlet Connection Diameter (mm)4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Nonsterile syringe filters are used for purifying samples and general purpose filtering activities when sterilization is not required. The filter is attached to the syringe after the sample is drawn then the liquid is filtered as the sample is expelled from the syringe. Filters are disposed of after a single use.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Syringe Filter 13 mm Pore Size 0.45 um Filter Material PTFE Housing Material Polypropylene Housing Dia 13 mm Housing Height 5 mm Inlet Connection Luer-Lok(TM) Outlet Connection Tapered 4 mm OD Max Pressure 100 psi Autoclavable No For Use With Syringe Package Quantity 100

Ulasan Produk

Tidak ada ulasan