Beli swivel screw clamp di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SPEEDY B Head Joint SpindleDeskripsi:-For clamping on work surface not flat.atribut:
- Material: Steel
- Kakuta Bolt with Rubber for Toggle Clampatribut:
- Main Body Materials: Steel
- SENSI Masker Duckbillatribut:
- Color: White
- Outer Layer: 20 G/M2 PP Spunbond
- Filter Layer: 20 G/M2 Meltblown, 95% BFE
- Inner Layer: ES Thermobonded Soft
- Eearloop: 3mm latex-free round elastic earloop
- Tie-on: Width: 12 mm, Length: 49 cm
- Marketing Authorization Number of KEMENKES RI: AKD 21603318015
- Nose Piece: Plastic and wire
- Yuei Caster Nylon Wheel Urethane Caster (SUS-J Series)Deskripsi:-A standard type large size caster using all-stainless-steel fittings excellent in water resistance and corrosion resistance.-Optimum for wet area where foods and chemicals are handled and places where rust is disliked. -Plate Type-With stainless steel bearing-Flexible Type (with stopper)atribut:
- Metal Fitting Materials: Stainless Steel
- Wheel Materials: Nylon Wheel, Urethane
- Uniroll Adjuster Foot (Galvanish) D85 With Rubberatribut:
- Material: Galvanish
- Diameter: 15/32 inch
- Mitsuboshi Timing Pulley Finished Product (Star Quick) S8M Width 30mm (Made Of Iron, Untreated)atribut:
- Type: Timing pulley
- Processing: Two tapping processes (on the key, 120 degree position)
- Shape: With flange
- Surface Treatment: Untreated
- Kakuta Bolt with RubberDeskripsi:-The head of the bolts are covered with rubber not to damage the workpieces.(not cap type.)atribut:
- Main Body Materials: Stainless Steel (SUS304)
- Screw Tip Rubber Materials: Nitrile rubber
- SENSI Masker Medis Earloop 3 Ply Sekali PakaiDeskripsi:Masker medis sekali pakai dengan pengait telinga bebas latek. lebih nyaman digunakan untuk kegiatan setiap hariDengan desain tiga lapis melindungi 95% debu,virus, dan partikel di udara lainnya.atribut:
- Type: 3Ply Earloop
- Material (nosepiece): 3mm latex-free round elastic earloop, plastic, and wire
- Material (outer layer): 20g/m² PP green spunbond
- Material (filter layer): 20g/m² meltblown, 95% BFE
- Material (inner layer): ES Thermobonded soft
- Marketing Authorization Number of KEMENKES RI: AKD 11603010092
- American Tool Locking C Clamp With Swivel Pad Extra Heavy DutyDeskripsi:> Wide-opening jaws provide greater versatility in clamping a variety of shapes> Swivel pads hold tapered work, awkward fabricating jobs, and delicate projects without damaging the work surfaceatribut:
- Length: 275mm (11 inch)
- SUPER TOOL Toggle Clamp Vertical Handle TypeDeskripsi:SUPER TOOL Toggle Clamp memiliki clamping force yang berkisar 0.3-5kN kuat dan berkualitas sangat cocok digunakan pada kontruksi, proyek dan perawatan mekanik
Daftar Harga swivel screw clamp Terbaru January 2026
| SPEEDY B Head Joint Spindle | Rp78.900 |
| Kakuta Bolt with Rubber for Toggle Clamp | Rp109.900 |
| SENSI Masker Duckbill | Rp139.900 |
| Yuei Caster Nylon Wheel Urethane Caster (SUS-J Series) | Rp1.299.900 |
| FYH Corrosion-Resistant Series UCST-H1S6 Stainless Steel Take-Up Type (Cylindrical Hole) | Rp2.499.900 |
| Uniroll Adjuster Foot (Galvanish) D85 With Rubber | Rp45.900 |
| Mitsuboshi Timing Pulley Finished Product (Star Quick) S8M Width 30mm (Made Of Iron, Untreated) | Rp2.199.900 |
| Kakuta Bolt with Rubber | Rp129.900 |
| SENSI Masker Medis Earloop 3 Ply Sekali Pakai | Rp43.900 |
| American Tool Locking C Clamp With Swivel Pad Extra Heavy Duty | Rp359.900 |
Data diperbarui pada 23/01/2026 (Harga belum termasuk PPN)





















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/SENSI%20Masker%20Duckbill/P101558929-1.jpg)
/2mP102626094-2.jpg)
/P102821370-1.jpg)
%20D85%20With%20Rubber/i9P105309657-1.jpg)
%20S8M%20Width%2030mm%20(Made%20Of%20Iron%2C%20Untreated)/P102415896-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Operasi/SENSI%20Masker%20Medis%20Earloop%203%20Ply%20Sekali%20Pakai/hqP101571638-25.jpg)