Beli sweeper magnetic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KANETEC Magnetic Road Sweeper
    Mulai

    Rp29.999.900

    KANETEC Magnetic Road Sweeper
    atribut:
    • WxDxH (mm): 466x141x1090
  2. Niigata Seiki (SK) Magnetic Finder with Wheels
    Mulai

    Rp1.099.900

    Niigata Seiki (SK) Magnetic Finder with Wheels
    Deskripsi:
    Magnetic Finder with Wheels SS-30. - Use: For picking up nails, needles and iron scrap - Material: Ferrite Magnet -
    atribut:
    • Material: Ferrite Magnet
    • Dimensions (mm): 325x100x800
    • Maximum Pull Force (N): Approx 80 (18lb)
    • Telescope Length (mm): Approx 725-1040
    • Wheel Diameter (Ø mm): Approx 95
  3. Kennedy Magnetic Sweeper
    Mulai

    Rp2.499.900

    Kennedy Magnetic Sweeper
    atribut:
    • Size: 140cm
  4. KANETEC Magnetic Sweeper
    Mulai

    Rp9.899.900

    KANETEC Magnetic Sweeper
    Deskripsi:
    -A powerful permanent magnet.-Collected metal scraps can be easily released with the operation of a lever.-The adsorption volume is approximately 0.45kg with 3cm nails. -For collecting pieces of metal off of the floors at sewing factories as well as
    atribut:
    • Adhesion Strength: -N
    • Magnet Materials: Ferrite Magnet
    • Main Body Materials: Stainless Steel (SUS304)
    • Adsorption Surface Materials: Stainless Steel (SUS304)
    • Purpose of Use: For collecting pieces of metal off of the floors at sewing factories as well as machinery and woodworking factories.
    • Width x Depth x Height: 461x84x1050mm
  5. Wipro Magnetic Floor Sweeper With Quick Release
    Mulai

    Rp689.900

    Wipro Magnetic Floor Sweeper With Quick Release
    atribut:
    • Suction (lbs): 30-50
    • Handle Length (inch): 30-44.5
    • Wheel Diameter (mm): 160
  6. TRUSCO Magnetic Finder with Wheels
    Mulai

    Rp849.900

    TRUSCO Magnetic Finder with Wheels
    Deskripsi:
    -Slide off function with reliable operation.-Adsorbs iron scrap just by rolling it.-Handle extendable range is 725 to 1040mm. -Adsorption collection of piece of iron, nail etc.-Collection of shot balls at foundry etc.
  7. TRUSCO Bar Magnet
    Mulai

    Rp40.900

    TRUSCO Bar Magnet
    Deskripsi:
    17
    atribut:
    • Width (mm): 15
    • Thickness (mm): 7
  8. Chitose School Furniture Colour Box Series
    Mulai

    Rp139.900

    Chitose School Furniture Colour Box Series
    atribut:
    • Material: Particle Board With Back Panel MDF
  9. BESSEY Magnetic Pickup
    Mulai

    Rp1.599.900

    BESSEY Magnetic Pickup
    atribut:
    • UNSPSC: 27112109
    • Type: Magnetic
  10. TRUSCO Hand Magnetic Finder
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

    TRUSCO Hand Magnetic Finder
    Deskripsi:
    -Adsorption/release can be easily used with one action.-Scattered screws, parts, iron scraps and piece of iron can be adsorbed.-Since the handle part is movable, can be used at any angle (0 to 90 °s). -For site work etc.-Outdoor repair work etc.
    atribut:
    • Adhesion Strength (N): 30
    • Dimensions (WxDxH) (mm): 96x105x960
    • Magnet Materials: Ferrite Magnet
    • Main Body Materials: Carbon Steel
    • Adsorption Surface Materials: Aluminium Alloy
    • Purpose of Use: For site work etc. Outdoor repair work etc.
  11. Shinwa Rules Hand Magnet with Removable Casters
    Mulai

    Rp999.900

    Shinwa Rules Hand Magnet with Removable Casters
    atribut:
    • Caster: With
    • Material: Aluminium, ABS Resin
    • Width: 320mm
    • Overall Length: 715mm, 1015mm (two-step telescopic contraction)
    • TRUSCO Number: 330-6372
  12. Shinwa Rules Hand Magnet with Casters
    Mulai

    Rp1.099.900

    Shinwa Rules Hand Magnet with Casters
    Deskripsi:
    -Collect metal pieces quickly over a wide area. -Single-handed lever operation. -Turns freely in any direction. -Strong aluminum body. -For collecting screws, nails, or other metal pieces, etc.
    atribut:
    • Volume: 1 unit
    • Material: Aluminium, ABS Resin
    • Width (mm): 320
    • Load Capacity (kg): 5
    • Dimensions (mm): 770x170x150
  13. Non Brand Fork Mounted Brush Sweeper
    Mulai

    Rp9.499.900

    Non Brand Fork Mounted Brush Sweeper
    atribut:
    • UNSPSC: 47131604
  14. VESTIL Magnetic Pickup
    Mulai

    Rp4.799.900

    VESTIL Magnetic Pickup
    atribut:
    • UNSPSC: 31160000
  15. BDS Mesin Bor Magnet dan Tap
    Mulai

    Rp50.999.900

    BDS Mesin Bor Magnet dan Tap
    Deskripsi:
    The compact all-rounder. A wide range of possible applications and excellent performance make the MAB 485 one of the most popular machines among metal-working professionals.For greater comfort and precision, there is the MAB 485 SB with a Swivel Base adjustment fixture. This makes the centering of the hole to be drilled easier and quicker.
    atribut:
    • Voltage (V): 230
  16. PROPAN Cat Besi
    BARU
    Mulai

    Rp63.900

    PROPAN Cat Besi
    Deskripsi:
    PrimtopPRIMTOP PT – 88 adalah cat anti karat 2 in 1, yang berfungsi sebagai cat dasar sekaligus cat akhir yang diformulasikan khusus dalam satu kemasan. PRIMTOP merupakan terobosan baru dibidang teknologi cat, hasil riset dan pengembangan produk bertahun-tahun dengan dukungan tenaga ahli yang berpengalaman. Dengan berbagai kelebihannya, PRIMTOP mampu menggantikan cat anti karat sistem konvensional.
  17. Chitose Kursi Lipat
    Rating:
    100% of 100
    (1)
    Mulai

    Rp609.900

    Chitose Kursi Lipat
    Deskripsi:
    Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
  18. TRUSCO Hand Magnet c/w Handle
    Mulai

    Rp1.999.900

    TRUSCO Hand Magnet c/w Handle
    Deskripsi:
    -Lightweight and easy to operate.-The handle can be divided into two, easy to store.-For removing iron from the tank solution or collecting piece of iron from a narrow place, etc.
    atribut:
    • Adhesion Strength: 250N
    • Dimensions: 82x42.5x1026mm
    • Purpose of Use: For removing iron from the tank solution or collecting piece of iron from a narrow place, etc.
Daftar Harga sweeper magnetic Terbaru March 2026
KANETEC Magnetic Road SweeperRp29.999.900
Niigata Seiki (SK) Magnetic Finder with WheelsRp1.099.900
Kennedy Magnetic SweeperRp2.499.900
KANETEC Magnetic SweeperRp9.899.900
Wipro Magnetic Floor Sweeper With Quick ReleaseRp689.900
TRUSCO Magnetic Finder with WheelsRp849.900
TRUSCO Bar MagnetRp40.900
Chitose School Furniture Colour Box SeriesRp139.900
MAG-MATE Magnetic PickupRp499.900
BESSEY Magnetic PickupRp1.599.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait