Beli surge arrester di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Schneider Electric Acti 9 iPRF1, PRD1
    Mulai

    Rp4.599.900

    Schneider Electric Acti 9 iPRF1, PRD1
    atribut:
    • Range of Product: Acti 9
    • Product or Component Type: Surge Arrester with Pluggable Cartridge
    • Device Application: Distribution
    • Surge Arrester Class Type: Type 1
  2. Schneider Electric Acti 9 iPF & iPRD - Surge Arrester
    Mulai

    Rp399.900

    Schneider Electric Acti 9 iPF & iPRD - Surge Arrester
    atribut:
    • Operating Voltage Max Uc (V): 340
  3. Schneider Electric Acti 9 iPF, iPRD Modular Surge Arrester
    Mulai

    Rp619.900

    Schneider Electric Acti 9 iPF, iPRD Modular Surge Arrester
    atribut:
    • Surge Arrester Type: Electrical Distribution Network
  4. Chint Surge Arrester
    Mulai

    Rp259.900

    Chint Surge Arrester
    atribut:
    • Max. Continuous Operational Voltage (V): 230
    • Discharge Current Imax (kA): 40/65
    • Frequency (Hz): 50/60
    • SPD Series: NXU
    • Type: II
  5. Phoenix Contact Type 3 Surge Protection Device
    Mulai

    Rp1.099.900

    Phoenix Contact Type 3 Surge Protection Device
    Deskripsi:
    Type 3 arrester for universal mounting in installation boxes, sill-type trunking, underfloor installations or directly in the termination device. Circuit with thermal monitoring, acoustic fault warning. Installation in branch or through wiring. Design: 230 V AC
  6. WEIDMULLER VPU AC Serie Typ II Open-Type 1 SPD UL 1449 4.Ed 240 V System Optical Status Indicator Red/Green
    Mulai

    Rp1.399.900

    WEIDMULLER VPU AC Serie Typ II Open-Type 1 SPD UL 1449 4.Ed 240 V System Optical Status Indicator Red/Green
    atribut:
    • Depth (mm): 68
    • Depth including DIN rail (mm): 76
    • Maximum Operating Ambient Temperature (°C): 85
    • GTIN (EAN): 4050120000000
    • Depth (inch): 2.677
    • Height (inch): 3.791
    • Height (mm): 96.3
    • Humidity: 5 - 95% rel. humidity
    • Mounting dimension - height (mm): 75
    • Operating Temperature (°C): -40 to 85
    • Qty (pcs): 1
    • Rated Voltage UN (V): 240
  7. Riester Stetoscope
    Mulai

    Rp809.900

    Riester Stetoscope
    Deskripsi:
    Stetoskop Riester adalah sebuah alat medis akustik yang sangat sensitive untuk memeriksa suara dalam tubuh.Alat ini banyak digunakan untuk mendengar suara jantung dan pernapasan, meskipun dia juga digunakan untuk mendengar intestine dan aliran darah dalam arteri dan "vein".
  8. Kawaguchi Electric Works Surge Arrester Module KD-8015M
    Mulai

    Rp599.900

    Kawaguchi Electric Works Surge Arrester Module KD-8015M
    Deskripsi:
    KD-8000 series arrester module. Arrester module that protects common analog lines.
  9. OMRON High Voltage Ground Fault Relay AGF
    Mulai

    Rp3.899.900

    OMRON High Voltage Ground Fault Relay AGF
    Deskripsi:
    High operation reliability with high frequency noise and arc ground fault. Responds reliably to radio noise and arc ground faults. The earth fault relay and zero-phase current transformers OTG-N and OTG-D are individually compatible. (Any combination can be used because it is within the JIS standard error range) Coordination is easy because fine current settling is possible. Alarm terminals are installed on all models. The operating current setting part is a rotary switch type, so it is easy to set. A wide variety of circuit breaker removal methods, operating functions, and mounting methods.
  10. Suntree SPD DC
    Mulai

    Rp479.900

    Suntree SPD DC
    Deskripsi:
    Application: Solar PV DC Protect electric system and on-loading electrical apparatus from thunder and instantaneous over-voltage
    atribut:
    • Rated (KA): 20
  11. Qnap Delta Power Supply
    Mulai

    Rp3.099.900

    Qnap Delta Power Supply
    Deskripsi:
    250W Delta power supply
  12. OMRON Healthcare Automatic Blood Pressure Monitor
    Mulai

    Rp529.900

    OMRON Healthcare Automatic Blood Pressure Monitor
    Deskripsi:
    Automatic Blood Pressure Monitor HEM-7320 ULTRA PREMIUM Ultra comfort, advanced functionality. Providing accurate and comfortable upper arm blood pressure measurement with Enhanced IntelliSense Technology. Availability of models varies across countries. Please contact our local offices for more information. - Cuff Wrapping Guide - IntelliWrap Cuff - Body Movement Detection - Blood Pressure Level Indicator - Blood Pressure Level Indicator (Colour) - Irregular Heartbeat Detection - Enhanced IntelliSense Technology - Stores 90 Measurements in Memory with date and time - Average for last 3 readings within 10 minutes
Daftar Harga surge arrester Terbaru March 2026
Schneider Electric Acti 9 iPRF1, PRD1Rp4.599.900
Schneider Electric Acti 9 iPF & iPRD - Surge ArresterRp399.900
Schneider Electric Acti 9 iPF, iPRD Modular Surge ArresterRp619.900
WEIDMULLER Lightning and Surge Protection (SPD)Rp379.900
ABB Surge Protective DeviceRp279.900
Chint Surge ArresterRp259.900
Phoenix Contact Type 3 Surge Protection DeviceRp1.099.900
Fort Penangkal PetirRp809.900
WEIDMULLER VPU AC Serie Typ II Open-Type 1 SPD UL 1449 4.Ed 240 V System Optical Status Indicator Red/GreenRp1.399.900
WEIDMULLER Surge Protection for Instrumentation and ControlRp1.199.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait