Schneider Electric PRD1 25R Modular Surge Arrester

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp15.999.900 - Rp35.999.900
Spesifikasi
Device ApplicationDistribution
Device Short NamePRD1 25r
Product CertificationCE
Product RangeMulti9; PRD1
Product or Component TypeSurge arrester with pluggable cartridge
Quality LabelsKEMA-KEUR
Remote SignallingWith
Signal Contacts Composition1 SD (1 C/O)
StandardEN 61643-11:2012; IEC 61643-11:2011
Surge Arrester Class TypeType 1 + 2
Surge Arrester TypeElectrical distribution network

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Acti9 PRD1 25r product is a modular surge arrester protecting 1P electrical installations against direct lightning strikes. The Imax maximum discharge current is 40kA .The In nominal discharge current is 25kA. The Type 1 surge arrester is recommended for electrical installations in the service sector and industrial buildings protected by a lightning conductor. It also provides type 2 protection and protect the electrical installation by finely clipping the lightning wave overvoltage. The surge arresters with "r" indication have remote transfer of the information "Cartridge to be replaced". The Uc maximum continuous operating voltage in common mode (between phase and earth) is 350VAC. The Up Voltage protection level in common mode (between phase and earth) is 1.5kV. The Ue rated operational voltage is 230VAC +/- 10%. The degree of protection is IP20 and IP40 in modular enclosure. The operating temperature is -25°C to 60°C. The storage temperature is -40°C to 80°C. This product is compliant with EN 61643-11 and IEC 61643-11 standards.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait