Beli support di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Support Bracket L Type Bracket (Made By Uniqlo)
    Mulai

    Rp51.900

    monotaro Support Bracket L Type Bracket (Made By Uniqlo)
    Deskripsi:
    Plumbing, air-conditioning duct, the support bracket, such as electrical wiring.
    atribut:
    • Dimensions (mm): 40 x 40 x 3 (angle)
    • Type: L-shaped bracket
    • Thickness (mm): 3
    • Material: steel
  2. Akagi L Bracket for Mounting
    Mulai

    Rp12.900

    Akagi L Bracket for Mounting
    Deskripsi:
    L bracket for "A10589 stationary roller A type" and "A10590 stationary roller B type". Electrogalvanized finish.
    atribut:
    • Dimension C (mm): 25
    • Dimension G (mm): 8.5
    • Dimension H (mm): 39
    • Dimension H1 (mm): 25
    • Dimension L (mm): 34
    • Dimension L1 (mm): 16
    • Dimensions d (mm): Φ8.5
    • Dimensions t (mm): 2.6
    • Material: Electrogalvanized
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Size: NO.1
  3. TRUSCO Joint bracket 19-inch L (Braket Rak)
    48%
    Mulai

    Rp18.900

    TRUSCO Joint bracket 19-inch L (Braket Rak)
    atribut:
    • Hole Diameter (phi mm): 6.5
    • Plate Thickness (mm): 2
    • Purpose of Use: Connecting metal fitting. Car parts mounting metal fitting.
    • Width (mm): 19
  4. TRUSCO Shelf Bracket KLT Type Stainless Steel (Penyangga Rak)
    73%
    Mulai

    Rp109.900

    TRUSCO Shelf Bracket KLT Type Stainless Steel (Penyangga Rak)
    Deskripsi:
    Put shelf bord on short side.
    atribut:
    • Accessories: Flat head tapping screw long, short 3 each
    • Dimension W (mm): 25
    • Number of Mounting Holes: 6
    • Plate Thickness (mm): 3
    • Purpose of Use: To make shelf.
  5. monotaro Support Bracket L Type Bracket (Made Of Sus304)
    Mulai

    Rp149.900

    monotaro Support Bracket L Type Bracket (Made Of Sus304)
    Deskripsi:
    Plumbing, air-conditioning duct, the support bracket, such as electrical wiring.
    atribut:
    • Thickness (mm): 3
    • Dimensions (mm): 40 x 40 x 3 (angle)
    • Type: L-shaped bracket
    • Material: Stainless steel (SUS304)
  6. DADO Bracket AC Outdoor
    Mulai

    Rp159.900

    DADO Bracket AC Outdoor
    atribut:
    • Material: Steel
    • Finishing: Powder Coating Textured Finishing
    • Include: 1set of screws
  7. Hoda Braket AC
    Mulai

    Rp87.900

    Hoda Braket AC
    atribut:
    • Use for: AC 0.5PK-1.5PK
    • Dimensions (cm): 44x17
    • Include: Bracket Outdoor AC + Dynabolt
    • Thickness (mm): 1.5
  8. 555 (SANKEI Industry) Stabilizer Link (Batang Penghubung Stabilizer)
    Mulai

    Rp449.900

    555 (SANKEI Industry) Stabilizer Link (Batang Penghubung Stabilizer)
    Deskripsi:
    - This product is an important safety part, so be sure to outsource the replacement work to a certified maintenance company. If you replace it by yourself, you will be responsible for it and we will not be able to compensate you.
  9. Fort Box Panel Fiber Glass IP66 dengan Base Plate Baja (Kotak Fiberglass/Fiberglass Enclosure)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    Fort Box Panel Fiber Glass IP66 dengan Base Plate Baja (Kotak Fiberglass/Fiberglass Enclosure)
    atribut:
    • Material: Fiber Glass/SMC
    • Temperature (°C): -40 to +120
    • Protection : IP66
  10. Akagi A Type Bracket
    Mulai

    Rp149.900

    Akagi A Type Bracket
    atribut:
    • Surface Treatment: Hot-dip galvanized finish
    • Type: A type bracket
    • Bolt Used: W3 / 8, M10
  11. SHIMURA Bracket AC
    Mulai

    Rp62.900

    SHIMURA Bracket AC
    atribut:
    • Use for: AC 0.5PK-1PK
    • Include: Bracket Outdoor AC + Dynabolt
    • Dimensions (cm): 44x17
  12. ETERM Bracket AC Outdoor
    Mulai

    Rp93.900

    ETERM Bracket AC Outdoor
    atribut:
    • Material: Steel
    • Finishing: Powder Coating Textured Finishing
    • Include: 1set of screws
  13. Non Brand Besi Siku L
    Mulai

    Rp239.900

    Non Brand Besi Siku L
    Deskripsi:
    Besi siku equal yang bisa diguankan untuk berbagai kebutuhan. panjang per batang 6 meter.
  14. TRUSCO Joint bracket 19-J (Braket Konektor)
    38%
    Mulai

    Rp23.900

    TRUSCO Joint bracket 19-J (Braket Konektor)
    atribut:
    • Hole Diameter (phi mm): 6.5
    • Plate Thickness (mm): 2
    • Purpose of Use: Connecting metal fitting. Car parts mounting metal fitting.
    • Width (mm): 19
  15. BESTIR One Claw Glass Suction Plate
    Mulai

    Rp72.900

    BESTIR One Claw Glass Suction Plate
    Deskripsi:
    Bodi piringan terbuat dari plastik ABS yang kuat dan tahan lama Bantalan karet terbuat dari karet alam (karet nitrile) dengan formula yang tepat.Tidak mudah pecah dan memiliki daya hisap yang kuat.Dapat digunakan untuk, batu paving, ubin keramik, ubin lantai, dan lantai selama konstruksi. Pemasangan atau penggantian kaca, perbaikan cangkang mobil,Perhatikan untuk menjaga permukaan tetap bersih, tidak ada noda oli, tidak ada bekas air, tidak ada ketidakrataan.Beban max 50kgDiameter 118mm
    atribut:
    • Diameter (mm): 118
    • Maximum Load (kg): 50
Daftar Harga support Terbaru November 2026
monotaro Support Bracket L Type Bracket (Made By Uniqlo)Rp51.900
WAKASA Support Shock, DepanRp139.900
Akagi L Bracket for MountingRp12.900
TRUSCO Joint bracket 19-inch L (Braket Rak)Rp18.900
TRUSCO Shelf Bracket KLT Type Stainless Steel (Penyangga Rak)Rp109.900
Tatalogam Bracket LRp15.900
monotaro Support Bracket L Type Bracket (Made Of Sus304)Rp149.900
DADO Bracket AC OutdoorRp159.900
Hoda Braket ACRp87.900
BACO Support Shock/Rubber AssyRp31.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)